Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Stainless Steel

9 Results Found that Include 9 Products

Results per page:  16 | 32 | 48
Smooth Surface Welded Grating, 288" Span, 24" Width,&#
Smooth Surface Welded Grating, 144" Span, 36" Width,&#
Serrated Surface Welded Grating, 144" Span, 36" Width,
Smooth Surface Bar Grating, 120" Span, 36" Width,
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Smooth Surface Bar Grating, 120" Span, 36" Width, 1.5" Height Bar Grating, Smooth Surface
  • Item # 49N258
  • Mfr. Model # 24188S150-C10
  • Bar Grating, Surface Smooth, Span 120 In., Width 36 In., Height 1.5 In., Material 304 Stainless Steel,...More

  • Category : Stainless Steel Grating
Serrated Surface Bar Grating, 120" Span, 36" Width,&#x
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Serrated Surface Bar Grating, 120" Span, 36" Width, 1.5" Height Bar Grating, Serrated Surface
  • Item # 49N294
  • Mfr. Model # 24188R150-C10
  • Bar Grating, Surface Serrated, Span 120 In., Width 36 In., Height 1.5 In., Material 304 Stainless Steel,...More

  • Category : Stainless Steel Grating
Blank,Stainless,304,3/4 x 24 x 24 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Blank, Stainless, 304,3/4 x 24 x 24 In Blank,Stainless,304,3/4 x 24 x 24 In
  • Item # 1NZV3
  • Mfr. Model # SB-0304-0750-24-24
  • Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 304, Thickness 0.750 In, Width...More

  • Category : Stainless Steel Blanks, Flats, Bars, Plates, and Sheet Stock
Blank,Stainless Steel,316,1 x 18 x 18 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Blank, Stainless Steel, 316,1 x 18 x 18 In Blank,Stainless Steel,316,1 x 18 x 18 In
  • Item # 1UXE4
  • Mfr. Model # SB-0316-1000-18-18
  • Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 1.000 In, Width...More

  • Category : Stainless Steel Blanks, Flats, Bars, Plates, and Sheet Stock
Blank,Stainless,316,3/8 x 24 x 24 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Blank, Stainless, 316,3/8 x 24 x 24 In Blank,Stainless,316,3/8 x 24 x 24 In
  • Item # 1NZY7
  • Mfr. Model # SB-0316-0375-24-24
  • Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 0.375 In, Width...More

  • Category : Stainless Steel Blanks, Flats, Bars, Plates, and Sheet Stock
Blank,Stainless,304,5/8 x 24 x 24 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Blank, Stainless, 304,5/8 x 24 x 24 In Blank,Stainless,304,5/8 x 24 x 24 In
  • Item # 1NZU5
  • Mfr. Model # SB-0304-0625-24-24
  • Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 304, Thickness 0.625 In, Width...More

  • Category : Stainless Steel Blanks, Flats, Bars, Plates, and Sheet Stock
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More