Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Stainless Steel

67 Results Found that Include 101 Products

Results per page:  16 | 32 | 48
Rod Stock,SS,1 ft. L,5/16 in. dia.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Stock, SS, 1 ft. L, 5/16 in. dia. Rod Stock,SS,1 ft. L,5/16 in. dia.
  • Item # 48KU27
  • Mfr. Model # 87141
  • Rod Stock, Stainless Steel Rod, Stainless Steel, Alloy Type 303, Diameter 5/16 In., Length 1 ft., Mill...More

  • Category : Stainless Steel Rod Stock
Rod Stock,SS,1 ft. L,1/16 in. dia.PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Stock, SS, 1 ft. L, 1/16 in. dia.PK2 Rod Stock,SS,1 ft. L,1/16 in. dia.PK2
  • Item # 48KU21
  • Mfr. Model # 87131
  • Rod Stock, Stainless Steel Rod, Stainless Steel, Alloy Type 302, Diameter 1/16 In., Length 1 ft., Mill...More

  • Category : Stainless Steel Rod Stock
Rod Stock,SS,1 ft. L,1/4 in. dia.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Stock, SS, 1 ft. L, 1/4 in. dia. Rod Stock,SS,1 ft. L,1/4 in. dia.
  • Item # 48KU29
  • Mfr. Model # 87139
  • Rod Stock, Stainless Steel Rod, Stainless Steel, Alloy Type 303, Diameter 1/4 In., Length 1 ft., Mill Finish,...More

  • Category : Stainless Steel Rod Stock
Rod Stock,SS,1 ft. L,3/32 in. dia.,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Stock, SS, 1 ft. L, 3/32 in. dia., PK2 Rod Stock,SS,1 ft. L,3/32 in. dia.,PK2
  • Item # 48KU25
  • Mfr. Model # 87133
  • Rod Stock, Stainless Steel Rod, Stainless Steel, Alloy Type 302, Diameter 3/32 In., Length 1 ft., Mill...More

  • Category : Stainless Steel Rod Stock
Round Rod,SST,1/4in Dia. x 36 In. L,PK4
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Round Rod, SST, 1/4in Dia. x 36 In. L, PK4 Round Rod,SST,1/4in Dia. x 36 In. L,PK4
  • Item # 16NJ05
  • Mfr. Model # 7140
  • Round Rod, General Purpose, Stainless Steel, Alloy Type 303, Diameter 1/4 In., Length 36 In., Mill Finish,...More

  • Category : Stainless Steel Rod Stock
Rod Stock,SS,1 ft. L,3/16 in. dia.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Stock, SS, 1 ft. L, 3/16 in. dia. Rod Stock,SS,1 ft. L,3/16 in. dia.
  • Item # 48KU24
  • Mfr. Model # 87137
  • Rod Stock, Stainless Steel Rod, Stainless Steel, Alloy Type 303, Diameter 3/16 In., Length 1 ft., Mill...More

  • Category : Stainless Steel Rod Stock
Round Rod,SST,5/16in Dia. x 36 In. L,PK3
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Round Rod, SST, 5/16in Dia. x 36 In. L, PK3 Round Rod,SST,5/16in Dia. x 36 In. L,PK3
  • Item # 16NJ06
  • Mfr. Model # 7142
  • Round Rod, General Purpose, Stainless Steel, Alloy Type 303, Diameter 5/16 In., Length 36 In., Mill Finish,...More

  • Category : Stainless Steel Rod Stock
Rod Stock,SS,1 ft. L,1/8 in. dia.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Stock, SS, 1 ft. L, 1/8 in. dia. Rod Stock,SS,1 ft. L,1/8 in. dia.
  • Item # 48KU23
  • Mfr. Model # 87135
  • Rod Stock, Stainless Steel Rod, Stainless Steel, Alloy Type 302, Diameter 1/8 In., Length 1 ft., Mill Finish,...More

  • Category : Stainless Steel Rod Stock
Smooth Surface Welded Grating, 24" Span, 24" Width,&#x
Serrated Surface Welded Grating, 288" Span, 24" Width,
Smooth Surface Welded Grating, 144" Span, 24" Width,&#
Smooth Surface Welded Grating, 144" Span, 24" Width,&#
Plate Stock,SS,1/2in.W,1/32 in.Thickness
Rod Stock,SS,1 ft. L,1/2 in. dia.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Stock, SS, 1 ft. L, 1/2 in. dia. Rod Stock,SS,1 ft. L,1/2 in. dia.
  • Item # 48KU22
  • Mfr. Model # 87147
  • Rod Stock, Stainless Steel Rod, Stainless Steel, Alloy Type 303, Diameter 1/2 In., Length 1 ft., Mill Finish,...More

  • Category : Stainless Steel Rod Stock
Plate Stock,SS,1 in.W,1/64 in. Thickness
Plate Stock,SS,1 in.W
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plate Stock, SS, 1 in.W Plate Stock,SS,1 in.W
  • Item # 48KU42
  • Mfr. Model # 87167
  • Plate Stock, General Purpose, Stainless Steel, Alloy Type 430, Thickness 1/32 In., Width 1 In., Length 1 ft.,...More

  • Category : Stainless Steel Blanks, Flats, Bars, Plates, and Sheet Stock
Corrosion Resistant Precision Ball, Stainless Steel, 302 Alloy&#
Round Rod,SST,3/8in Dia. x 36 In. L,PK3
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Round Rod, SST, 3/8in Dia. x 36 In. L, PK3 Round Rod,SST,3/8in Dia. x 36 In. L,PK3
  • Item # 16NJ07
  • Mfr. Model # 7144
  • Round Rod, General Purpose, Stainless Steel, Alloy Type 303, Diameter 3/8 In., Length 36 In., Mill Finish,...More

  • Category : Stainless Steel Rod Stock
Rod Stock,SS,1 ft. L,3/8 in. dia.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Stock, SS, 1 ft. L, 3/8 in. dia. Rod Stock,SS,1 ft. L,3/8 in. dia.
  • Item # 48KU26
  • Mfr. Model # 87143
  • Rod Stock, Stainless Steel Rod, Stainless Steel, Alloy Type 303, Diameter 3/8 In., Length 1 ft., Mill Finish,...More

  • Category : Stainless Steel Rod Stock
Stainless Steel Roll Stock, 304 Alloy Type, 0.003" Thi
Serrated Surface Welded Grating, 144" Span, 36" Width,
Smooth Surface Welded Grating, 144" Span, 24" Width,&#
Smooth Surface Welded Grating, 72" Span, 36" Width,&#x
Smooth Surface Welded Grating, 36" Span, 9.75" Width,&
Smooth Surface Welded Grating, 24" Span, 36" Width,&#x
Serrated Surface Welded Grating, 144" Span, 24" Width,
Smooth Surface Welded Grating, 288" Span, 24" Width,&#
Smooth Surface Welded Grating, 288" Span, 36" Width,&#
Serrated Surface Welded Grating, 144" Span, 36" Width,
Smooth Surface Welded Grating, 36" Span, 36" Width,&#x
Smooth Surface Welded Grating, 36" Span, 10.94" Width,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More