Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Stainless Steel

9 Results Found that Include 9 Products

Results per page:  16 | 32 | 48
Blank Stock,Rect,304SS,1 T x 5 In x 6 ft
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Blank Stock, Rect, 304SS, 1 T x 5 In x 6 ft Blank Stock,Rect,304SS,1 T x 5 In x 6 ft
  • Item # 4YUJ2
  • Mfr. Model # 4YUJ2
  • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1 In, Width 5 In, Length...More

  • Category : Stainless Steel Blanks, Flats, Bars, Plates, and Sheet Stock
Smooth Surface Bar Grating, 96" Span, 24" Width,
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Smooth Surface Bar Grating, 96" Span, 24" Width, 1" Height Bar Grating, Smooth Surface
  • Item # 49N227
  • Mfr. Model # 24188S100-B8
  • Bar Grating, Surface Smooth, Span 96 In., Width 24 In., Height 1 In., Material 304 Stainless Steel, Bearing...More

  • Category : Stainless Steel Grating
Smooth Surface Welded Grating, 144" Span, 24" Width,&#
Serrated Surface Bar Grating, 96" Span, 24" Width,
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Serrated Surface Bar Grating, 96" Span, 24" Width, 1" Height Bar Grating, Serrated Surface
  • Item # 49N263
  • Mfr. Model # 24188R100-B8
  • Bar Grating, Surface Serrated, Span 96 In., Width 24 In., Height 1 In., Material 304 Stainless Steel, Bearing...More

  • Category : Stainless Steel Grating
Smooth Surface Welded Grating, 96" Span, 36" Width,&#x
Blank,Stainless Steel,304,1 x 12 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Blank, Stainless Steel, 304,1 x 12 x 12 In Blank,Stainless Steel,304,1 x 12 x 12 In
  • Item # 1NZV7
  • Mfr. Model # SB-0304-1000-12-12
  • Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 304, Thickness 1.000 In, Width...More

  • Category : Stainless Steel Blanks, Flats, Bars, Plates, and Sheet Stock
Blank,Stainless,304,3/8 x 12 x 24 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Blank, Stainless, 304,3/8 x 12 x 24 In Blank,Stainless,304,3/8 x 12 x 24 In
  • Item # 1NZR7
  • Mfr. Model # SB-0304-0375-12-24
  • Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 304, Thickness 0.375 In, Width...More

  • Category : Stainless Steel Blanks, Flats, Bars, Plates, and Sheet Stock
Blank,Stainless Steel,304,3 x 6 x 9 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Blank, Stainless Steel, 304,3 x 6 x 9 In Blank,Stainless Steel,304,3 x 6 x 9 In
  • Item # 1NZW9
  • Mfr. Model # SB-0304-3000-06-09
  • Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 304, Thickness 3.000 In, Width...More

  • Category : Stainless Steel Blanks, Flats, Bars, Plates, and Sheet Stock
Blank,Stainless,316,3/8 x 12 x 18 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Blank, Stainless, 316,3/8 x 12 x 18 In Blank,Stainless,316,3/8 x 12 x 18 In
  • Item # 1NZY3
  • Mfr. Model # SB-0316-0375-12-18
  • Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 0.375 In, Width...More

  • Category : Stainless Steel Blanks, Flats, Bars, Plates, and Sheet Stock
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More