Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Stackers

17 results found that include 48 products

Filter Results By

Branch Availability
Item
Load Capacity
Lifting Height Max.
Lifting Height Min.
Fork Length
Fork Width
Base Legs Inside Dim.
Base Legs Outside Dim.
Overall Length
Overall Width
Overall Height
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Fixed Base Hydraulic Stacker

    Fixed Base Hydraulic Stacker
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • Electric Stacker

    Electric Stacker
  • Multiple product options available

    Multiple product options available

Stacker, 1000 lb., Fork Width 3", Fork Length 30"
  • TM

    Grainger Choice

  • Adjustable Base Stacker

    Adjustable Base Stacker
  • Multiple product options available

    Multiple product options available

Counterweight Base Stacker, 1100 lb., Fork Width 3", F
Straddle Stacker, 1000 lb., Fork Width 3", Fork Length
  • Stacker

    Stacker
  • Multiple product options available

    Multiple product options available

Hydraulic Stacker, 1000 lb., Fork Width 3", Fork Lengt
Material Lift, 1,000 lb., Fork Width 23-1/2", Fork
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Material Lift, 1,000 lb., Fork Width 23-1/2", Fork Length 27-1/2", Lifting Height Max. 79"

    Material Lift, 1,000 lb., Fork Width 23-1/2", Fork Length 27-1/2", Lifting Height Max. 79"
  • Item # 4YZ94
  • Mfr. Model # SLA-5 STR
  • Material Lift, Load Capacity 1,000 lb., Lifting Height Max. 79 In., Lifting Height Min. 6 In., Fork Length...More

Stacker, 2500 lb., Lifting Height Max. 30"
  • Stacker

    Stacker
  • Multiple product options available

    Multiple product options available

Results per page:  16 | 32 | 48

Check out the stackers at Grainger to help lift and stack heavy loads on the dock or in the warehouse. Manual hydraulic stackers feature a fold-away hydraulic foot pump to help raise loads and a hand-turn valve for lowering. Get a fork-over-base model to help load and unload open pallets and skids in narrow aisles and confined areas. Fixed base legs can be ideal for straddling loads, skids or objects. Make Grainger your one source for stackers and other material handling equipment.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More