Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

STA LUBE

14 products found

Filter Results By

Viewing as

List
  • Amber Lithium Multipurpose Grease, 14 oz., NLGI Grade: 2

    Brand
    STA LUBE
    Item #
    1YHN2
    Mfr. Model #
    SL3310
    Amber Lithium Multipurpose Grease, 14 oz., NLGI Grade:
    Web Price $7.05 / each
  • White Lithium Multipurpose Grease, 10 oz., NLGI Grade: 2

    Brand
    STA LUBE
    Item #
    39F946
    Mfr. Model #
    SL3360
    White Lithium Multipurpose Grease, 10 oz., NLGI Grade:
    Web Price $6.75 / each
  • Red Lithium Complex Extreme Pressure Grease, 14 oz., NLGI Grade: 2

    Brand
    STA LUBE
    Item #
    5EVZ0
    Mfr. Model #
    SL3190
    Red Lithium Complex Extreme Pressure Grease, 14 oz., NLGI&#
    Web Price $10.30 / each
  • Gray Lithium Multipurpose Grease, 14 oz., NLGI Grade: 2

    Brand
    STA LUBE
    Item #
    5EWA1
    Mfr. Model #
    SL3330
    Gray Lithium Multipurpose Grease, 14 oz., NLGI Grade:
    Web Price $7.75 / each
  • White Lithium Multipurpose Grease, 14 oz., NLGI Grade: 1.5

    Brand
    STA LUBE
    Item #
    39F943
    Mfr. Model #
    SL3151
    White Lithium Multipurpose Grease, 14 oz., NLGI Grade:
    Web Price $6.55 / each
  • White Lithium Multipurpose Grease, 35 lb., NLGI Grade: 1.5

    Brand
    STA LUBE
    Item #
    39F944
    Mfr. Model #
    SL3155
    White Lithium Multipurpose Grease, 35 lb., NLGI Grade:
    Web Price $190.00 / each
  • Amber Silica High Temperature Grease, 14 oz., NLGI Grade: 1.5

    Brand
    STA LUBE
    Item #
    39F947
    Mfr. Model #
    SL3580
    Amber Silica High Temperature Grease, 14 oz., NLGI Grade&#x
    Web Price $32.80 / each
  • Mineral, SAE Grade : Not Specified, 4 oz. Tube

    Brand
    STA LUBE
    Item #
    1YHP2
    Mfr. Model #
    SL2411
    Mineral, SAE Grade : Not Specified, 4 oz. Tube
    Web Price $10.25 / each
  • Wheel Bearing Grease, 14 oz., Amber

    Brand
    STA LUBE
    Item #
    19MZ90
    Mfr. Model #
    SL3131
    Wheel Bearing Grease, 14 oz., Amber
    Web Price $7.25 / each

    Shipping: pkg of 12

  • 15 oz. Bottle Power Steering Fluid, Red

    Brand
    STA LUBE
    Item #
    19MZ81
    Mfr. Model #
    SL2631
    15 oz. Bottle Power Steering Fluid, Red
    Web Price $7.15 / each

    Shipping: pkg of 12

  • Wheel Bearing Grease, 14 oz., Amber

    Brand
    STA LUBE
    Item #
    19MZ85
    Mfr. Model #
    SL3110
    Wheel Bearing Grease, 14 oz., Amber
    Web Price $6.75 / each

    Shipping: pkg of 10

  • 1 gal., 1 EA

    Brand
    STA LUBE
    Item #
    19MZ47
    Mfr. Model #
    SL1719
    1 gal., 1 EA
    Clearance Price $7.46 / each

    Web Price $27.00

    Shipping: pkg of 4

  • Hydraulic / Jack Oil, 1 Gal

    Brand
    STA LUBE
    Item #
    19MZ78
    Mfr. Model #
    SL2553
    Hydraulic / Jack Oil,  1 Gal
    Clearance Price $15.73 / each

    Web Price $42.10

    Shipping: pkg of 4

  • Amber Silica High Temperature Grease, 35 lb., NLGI Grade: 1.5

    Brand
    STA LUBE
    Item #
    39F948
    Mfr. Model #
    SL3585
    Amber Silica High Temperature Grease, 35 lb., NLGI Grade&#x
    Web Price $947.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More