Skip Content

32 results found that include 349 products

Get windows streak-free with a professional squeegee from Grainger. Quality squeegees swivel freely or can be locked into 7 positions, allowing greater maneuverability for wetting down odd-shaped windows. Combine with an extension pole for added reach or an extra blade to extend the life and cleaning power of your window washing equipment. For extra dirty surfaces, start with a gentle cleaning brush to remove debris. Then use a spray bottle with your favorite window cleaner and watch your squeegee give glass surfaces a professional finish. Also find squeegee accessories at Grainger.Close

Filter Results By

Branch Availability
Squeegee Product Group
Squeegee Blade Shape
Squeegee Blade Material
Squeegee Blade Width
Squeegee Frame Material
Squeegee Handle Included
Length
FDA Compliant
Color Coding System
Squeegee Blade Count
Color
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Floor Squeegee without Handle
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Floor Squeegee with Handle
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Window Squeegee with Handle
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Bench Squeegee without Handle
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Window Squeegee without Handle
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Bench Squeegee with Handle
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Hazmat Squeegee without Handle
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Ceiling Squeegee without Handle
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • 24"W Straight Rubber Floor Squeegee With Handle, Black
    24"W Straight Rubber Floor Squeegee With Handle, Black
    • LIBMAN
    • Floor Squeegee, Squeegee Blade Shape Straight, Squeegee Blade Material Rubber, Squeegee Blade Width 24 In., Squeegee Frame Material Aluminum, Squeegee Handle Included With Handle, FDA Compliant No, Color Coding System No, Squeegee Blade Count Single, Item Floor Squeegee, Connection Type Tapered, Series No, Chemical Resistant Yes, Includes Handle, Features Vulcanized Natural Rubber Straight Blade, Wooden Handle, Steel Handle Connector, Color Black, 60 In., Squeegee Application Floor Squeegee

    • Item # 31TW60
    • Mfr. Model # 1038
    • Floor Squeegee, Squeegee Blade Shape Straight, Squeegee Blade Material Rubber, Squeegee Blade Width 24 In.,...More

  • Crack Squeegee without Handle
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Hazmat Squeegee with Handle
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • 23-39/64"W Straight Rubber Floor Squeegee Without Handle,&#
    23-39/64"W Straight Rubber Floor Squeegee Without Handle,&#
    • TM

      Grainger Choice

    • TOUGH GUY
    • Floor Squeegee, Squeegee Blade Shape Straight, Squeegee Blade Material Rubber, Squeegee Blade Width 23-39/64 In., Squeegee Frame Material Plastic, Squeegee Handle Included Without Handle, FDA Compliant Yes, Color Coding System Yes, Squeegee Blade Count Single, Item Floor Squeegee, Connection Type Acme Thread, Chemical Resistant Yes, Color Green, No Handle, Squeegee Application Floor Squeegee

    • Item # 48LZ27
    • Mfr. Model # 48LZ27
    • Floor Squeegee, Squeegee Blade Shape Straight, Squeegee Blade Material Rubber, Squeegee Blade Width 23-39/64...More

  • 18"W Straight Rubber Floor Squeegee Without Handle, Black&#
    18"W Straight Rubber Floor Squeegee Without Handle, Black&#
    • UNGER
    • Floor Squeegee, Squeegee Blade Shape Straight, Squeegee Blade Material Rubber, Squeegee Blade Width 18 In., Squeegee Frame Material Steel, Squeegee Handle Included Without Handle, FDA Compliant No, Color Coding System No, Squeegee Blade Count Single, Item Floor Squeegee, Connection Type Tapered, Series AquaDozer Floor Squeegee, Chemical Resistant No, For Use With 5ZN18 or 8DRV6 and 8PF81

    • Item # 9HU30
    • Mfr. Model # FP450
    • Floor Squeegee, Squeegee Blade Shape Straight, Squeegee Blade Material Rubber, Squeegee Blade Width 18 In.,...More

  • 24"W Curved Rubber Floor Squeegee Without Handle, Silver
    24"W Curved Rubber Floor Squeegee Without Handle, Silver
    • LAITNER
    • Floor Squeegee, Squeegee Blade Shape Curved, Squeegee Blade Material Rubber, Squeegee Blade Width 24 In., Squeegee Frame Material Steel, Squeegee Handle Included Without Handle, Color Coding System No, Item Floor Squeegee, Color Silver, No Handle, Squeegee Application Floor Squeegee

    • Item # 36FN66
    • Mfr. Model # 569
    • Floor Squeegee, Squeegee Blade Shape Curved, Squeegee Blade Material Rubber, Squeegee Blade Width 24 In.,...More

  • 18"W Straight Double Foam Rubber Floor Squeegee Without
    18"W Straight Double Foam Rubber Floor Squeegee Without
    • UNGER
    • Floor Squeegee, Squeegee Blade Shape Straight Double, Squeegee Blade Material Foam Rubber, Squeegee Blade Width 18 In., Squeegee Frame Material Steel, Squeegee Handle Included Without Handle, FDA Compliant No, Color Coding System No, Squeegee Blade Count Double, Item Floor Squeegee, Connection Type Tapered, Series WaterWand, Chemical Resistant No, For Use With 3U450 or 8YC78 and 8DRV6, Includes Socket Clamp

    • Item # 8UJR0
    • Mfr. Model # MW450
    • Floor Squeegee, Squeegee Blade Shape Straight Double, Squeegee Blade Material Foam Rubber, Squeegee Blade...More

  • 24" Rubber Floor Squeegee With Handle
    24" Rubber Floor Squeegee With Handle
    • KRAFT TOOL
    • Floor Squeegee, Squeegee Blade Material Rubber, Squeegee Blade Width 24 In., Squeegee Frame Material Steel, Squeegee Handle Included With Handle, FDA Compliant No, Color Coding System No, Squeegee Blade Count Single, Item Floor Squeegee, Chemical Resistant No, 60 In., Squeegee Application Floor Squeegee

    • Item # 43Y599
    • Mfr. Model # GG285
    • Floor Squeegee, Squeegee Blade Material Rubber, Squeegee Blade Width 24 In., Squeegee Frame Material Steel,...More

  • 30"W Straight Rubber Floor Squeegee Without Handle, Black&#
    30"W Straight Rubber Floor Squeegee Without Handle, Black&#
    • UNGER
    • Floor Squeegee, Squeegee Blade Shape Straight, Squeegee Blade Material Rubber, Squeegee Blade Width 30 In., Squeegee Frame Material Stainless Steel, Squeegee Handle Included Without Handle, FDA Compliant No, Color Coding System No, Squeegee Blade Count Single, Item Floor Squeegee, Connection Type Tapered, Series Pro Stainless Steel Squeegee, Chemical Resistant No, Includes Socket Clamp

    • Item # 8TME8
    • Mfr. Model # HW750
    • Floor Squeegee, Squeegee Blade Shape Straight, Squeegee Blade Material Rubber, Squeegee Blade Width 30 In.,...More

  • 24"W Straight Rubber Floor Squeegee Without Handle, Black&#
    24"W Straight Rubber Floor Squeegee Without Handle, Black&#
    • UNGER
    • Floor Squeegee, Squeegee Blade Shape Straight, Squeegee Blade Material Rubber, Squeegee Blade Width 24 In., Squeegee Frame Material Steel, Squeegee Handle Included Without Handle, FDA Compliant No, Color Coding System No, Squeegee Blade Count Single, Item Floor Squeegee, Connection Type Tapered, Series AquaDozer Floor Squeegee, Chemical Resistant No, For Use With 5ZN18 or 8DRV6 and 8PF81

    • Item # 9HU36
    • Mfr. Model # FP600
    • Floor Squeegee, Squeegee Blade Shape Straight, Squeegee Blade Material Rubber, Squeegee Blade Width 24 In.,...More

  • 36"W Straight Rubber Floor Squeegee Without Handle, Black&#
    36"W Straight Rubber Floor Squeegee Without Handle, Black&#
    • UNGER
    • Floor Squeegee, Squeegee Blade Shape Straight, Squeegee Blade Material Rubber, Squeegee Blade Width 36 In., Squeegee Frame Material Steel, Squeegee Handle Included Without Handle, FDA Compliant No, Color Coding System No, Squeegee Blade Count Single, Item Floor Squeegee, Connection Type Tapered, Series AquaDozer Floor Squeegee, Chemical Resistant No, For Use With 5ZN18 and 8PF81

    • Item # 8AXG3
    • Mfr. Model # FP900
    • Floor Squeegee, Squeegee Blade Shape Straight, Squeegee Blade Material Rubber, Squeegee Blade Width 36 In.,...More

  • 36" Neoprene Floor Squeegee Without Handle, Black
    36" Neoprene Floor Squeegee Without Handle, Black
    • HARPER
    • Floor Squeegee, Squeegee Blade Material Neoprene, Squeegee Blade Width 36 In., Squeegee Frame Material Steel, Squeegee Handle Included Without Handle, Color Coding System No, Item Floor Squeegee, For Use With Mfr. No. H8142, Color Black, No Handle, Squeegee Application Floor Squeegee

    • Item # 38EF50
    • Mfr. Model # 2553642
    • Floor Squeegee, Squeegee Blade Material Neoprene, Squeegee Blade Width 36 In., Squeegee Frame Material Steel,...More

  • 36"W Curved Rubber Floor Squeegee Without Handle, Black
    36"W Curved Rubber Floor Squeegee Without Handle, Black
    • UNGER
    • Floor Squeegee, Squeegee Blade Shape Curved, Squeegee Blade Material Rubber, Squeegee Blade Width 36 In., Squeegee Frame Material Steel, Squeegee Handle Included Without Handle, FDA Compliant No, Color Coding System No, Squeegee Blade Count Single, Item Floor Squeegee, Connection Type Tapered, Series AquaDozer Floor Squeegee, Chemical Resistant No, For Use With 5ZN18 or 8DRV6 and 8PF81

    • Item # 8VRZ0
    • Mfr. Model # FP90C
    • Floor Squeegee, Squeegee Blade Shape Curved, Squeegee Blade Material Rubber, Squeegee Blade Width 36 In.,...More

  • 24" Neoprene Floor Squeegee Without Handle, Black
    24" Neoprene Floor Squeegee Without Handle, Black
    • HARPER
    • Floor Squeegee, Squeegee Blade Material Neoprene, Squeegee Blade Width 24 In., Squeegee Frame Material Steel, Squeegee Handle Included Without Handle, Color Coding System No, Item Floor Squeegee, For Use With Mfr. No. H8142, Color Black, No Handle, Squeegee Application Floor Squeegee

    • Item # 38EF49
    • Mfr. Model # 2552442
    • Floor Squeegee, Squeegee Blade Material Neoprene, Squeegee Blade Width 24 In., Squeegee Frame Material Steel,...More

  • 24"W Curved Rubber Floor Squeegee Without Handle, Black
    24"W Curved Rubber Floor Squeegee Without Handle, Black
    • UNGER
    • Floor Squeegee, Squeegee Blade Shape Curved, Squeegee Blade Material Rubber, Squeegee Blade Width 24 In., Squeegee Frame Material Steel, Squeegee Handle Included Without Handle, FDA Compliant No, Color Coding System No, Squeegee Blade Count Single, Item Floor Squeegee, Connection Type Tapered, Series AquaDozer Floor Squeegee, Chemical Resistant No, For Use With 5ZN18 or 8YC78 and 8PF81, Includes (1) 24 In. Squeegee

    • Item # 9F695
    • Mfr. Model # FP60C
    • Floor Squeegee, Squeegee Blade Shape Curved, Squeegee Blade Material Rubber, Squeegee Blade Width 24 In.,...More

  • 21-1/2"W Straight Double Foam Rubber Floor Squeegee Wi
    21-1/2"W Straight Double Foam Rubber Floor Squeegee Wi
    • TM

      Grainger Choice

    • TOUGH GUY
    • Floor Squeegee, Squeegee Blade Shape Straight Double, Squeegee Blade Material Foam Rubber, Squeegee Blade Width 21-1/2 In., Squeegee Frame Material Plastic, Squeegee Handle Included Without Handle, FDA Compliant No, Color Coding System Yes, Squeegee Blade Count Double, Item Floor Squeegee, Connection Type Acme Thread, Chemical Resistant Yes, Color White, No Handle, Squeegee Application Floor Squeegee

    • Item # 48LZ46
    • Mfr. Model # 48LZ46
    • Floor Squeegee, Squeegee Blade Shape Straight Double, Squeegee Blade Material Foam Rubber, Squeegee Blade...More

  • 21-1/2"W Straight Double Foam Rubber Floor Squeegee Wi
    21-1/2"W Straight Double Foam Rubber Floor Squeegee Wi
    • TM

      Grainger Choice

    • TOUGH GUY
    • Floor Squeegee, Squeegee Blade Shape Straight Double, Squeegee Blade Material Foam Rubber, Squeegee Blade Width 21-1/2 In., Squeegee Frame Material Plastic, Squeegee Handle Included Without Handle, FDA Compliant No, Color Coding System Yes, Squeegee Blade Count Double, Item Floor Squeegee, Connection Type Acme Thread, Chemical Resistant Yes, Color Blue, No Handle, Squeegee Application Floor Squeegee

    • Item # 48LZ47
    • Mfr. Model # 48LZ47
    • Floor Squeegee, Squeegee Blade Shape Straight Double, Squeegee Blade Material Foam Rubber, Squeegee Blade...More

  • 21-1/2"W Straight Double Foam Rubber Floor Squeegee Wi
    21-1/2"W Straight Double Foam Rubber Floor Squeegee Wi
    • TM

      Grainger Choice

    • TOUGH GUY
    • Floor Squeegee, Squeegee Blade Shape Straight Double, Squeegee Blade Material Foam Rubber, Squeegee Blade Width 21-1/2 In., Squeegee Frame Material Plastic, Squeegee Handle Included Without Handle, FDA Compliant No, Color Coding System Yes, Squeegee Blade Count Double, Item Floor Squeegee, Connection Type Acme Thread, Chemical Resistant Yes, Color Yellow, No Handle, Squeegee Application Floor Squeegee

    • Item # 48LZ50
    • Mfr. Model # 48LZ50
    • Floor Squeegee, Squeegee Blade Shape Straight Double, Squeegee Blade Material Foam Rubber, Squeegee Blade...More

  • 23-39/64"W Straight Rubber Floor Squeegee Without Handle,&#
    23-39/64"W Straight Rubber Floor Squeegee Without Handle,&#
    • TM

      Grainger Choice

    • TOUGH GUY
    • Floor Squeegee, Squeegee Blade Shape Straight, Squeegee Blade Material Rubber, Squeegee Blade Width 23-39/64 In., Squeegee Frame Material Plastic, Squeegee Handle Included Without Handle, FDA Compliant Yes, Color Coding System Yes, Squeegee Blade Count Single, Item Floor Squeegee, Connection Type Acme Thread, Chemical Resistant Yes, Color Yellow, No Handle, Squeegee Application Floor Squeegee

    • Item # 48LZ33
    • Mfr. Model # 48LZ33
    • Floor Squeegee, Squeegee Blade Shape Straight, Squeegee Blade Material Rubber, Squeegee Blade Width 23-39/64...More

  • 23-39/64"W Straight Rubber Floor Squeegee Without Handle,&#
    23-39/64"W Straight Rubber Floor Squeegee Without Handle,&#
    • TM

      Grainger Choice

    • TOUGH GUY
    • Floor Squeegee, Squeegee Blade Shape Straight, Squeegee Blade Material Rubber, Squeegee Blade Width 23-39/64 In., Squeegee Frame Material Plastic, Squeegee Handle Included Without Handle, FDA Compliant Yes, Color Coding System Yes, Squeegee Blade Count Single, Item Floor Squeegee, Connection Type Acme Thread, Chemical Resistant Yes, Color Blue, No Handle, Squeegee Application Floor Squeegee

    • Item # 48LZ29
    • Mfr. Model # 48LZ29
    • Floor Squeegee, Squeegee Blade Shape Straight, Squeegee Blade Material Rubber, Squeegee Blade Width 23-39/64...More

  • 21-1/2"W Straight Double Foam Rubber Floor Squeegee Wi
    21-1/2"W Straight Double Foam Rubber Floor Squeegee Wi
    • TM

      Grainger Choice

    • TOUGH GUY
    • Floor Squeegee, Squeegee Blade Shape Straight Double, Squeegee Blade Material Foam Rubber, Squeegee Blade Width 21-1/2 In., Squeegee Frame Material Plastic, Squeegee Handle Included Without Handle, FDA Compliant No, Color Coding System Yes, Squeegee Blade Count Double, Item Floor Squeegee, Connection Type Acme Thread, Chemical Resistant Yes, Color Red, No Handle, Squeegee Application Floor Squeegee

    • Item # 48LZ42
    • Mfr. Model # 48LZ42
    • Floor Squeegee, Squeegee Blade Shape Straight Double, Squeegee Blade Material Foam Rubber, Squeegee Blade...More

  • 23-39/64"W Straight Rubber Floor Squeegee Without Handle,&#
    23-39/64"W Straight Rubber Floor Squeegee Without Handle,&#
    • TM

      Grainger Choice

    • TOUGH GUY
    • Floor Squeegee, Squeegee Blade Shape Straight, Squeegee Blade Material Rubber, Squeegee Blade Width 23-39/64 In., Squeegee Frame Material Plastic, Squeegee Handle Included Without Handle, FDA Compliant Yes, Color Coding System Yes, Squeegee Blade Count Single, Item Floor Squeegee, Connection Type Acme Thread, Chemical Resistant Yes, Color White, No Handle, Squeegee Application Floor Squeegee

    • Item # 48LY98
    • Mfr. Model # 48LY98
    • Floor Squeegee, Squeegee Blade Shape Straight, Squeegee Blade Material Rubber, Squeegee Blade Width 23-39/64...More

  • 21-1/2"W Straight Double Foam Rubber Floor Squeegee Wi
    21-1/2"W Straight Double Foam Rubber Floor Squeegee Wi
    • TM

      Grainger Choice

    • TOUGH GUY
    • Floor Squeegee, Squeegee Blade Shape Straight Double, Squeegee Blade Material Foam Rubber, Squeegee Blade Width 21-1/2 In., Squeegee Frame Material Plastic, Squeegee Handle Included Without Handle, FDA Compliant No, Color Coding System Yes, Squeegee Blade Count Double, Item Floor Squeegee, Connection Type Acme Thread, Chemical Resistant Yes, Color Green, No Handle, Squeegee Application Floor Squeegee

    • Item # 48LZ37
    • Mfr. Model # 48LZ37
    • Floor Squeegee, Squeegee Blade Shape Straight Double, Squeegee Blade Material Foam Rubber, Squeegee Blade...More

  • 23-39/64"W Straight Rubber Floor Squeegee Without Handle,&#
    23-39/64"W Straight Rubber Floor Squeegee Without Handle,&#
    • TM

      Grainger Choice

    • TOUGH GUY
    • Floor Squeegee, Squeegee Blade Shape Straight, Squeegee Blade Material Rubber, Squeegee Blade Width 23-39/64 In., Squeegee Frame Material Plastic, Squeegee Handle Included Without Handle, FDA Compliant Yes, Color Coding System Yes, Squeegee Blade Count Single, Item Floor Squeegee, Connection Type Acme Thread, Chemical Resistant Yes, Color Red, No Handle, Squeegee Application Floor Squeegee

    • Item # 48LZ65
    • Mfr. Model # 48LZ65
    • Floor Squeegee, Squeegee Blade Shape Straight, Squeegee Blade Material Rubber, Squeegee Blade Width 23-39/64...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More