Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Squeegee Handles

7 Results Found that Include 19 Products

Results per page:  16 | 32 | 48
Wood, Threaded Broom Handle, 60"
  • KRAFT TOOL
  • Wood, Threaded Broom Handle, 60" Wood, Threaded Broom Handle, 60"
  • Item # 21YH16
  • Mfr. Model # CC163
  • Threaded Broom Handle, Length 60 In., Material Wood, Blonde, Connection Type Threaded, For Use With Mfg. No....More

  • TM

    Grainger Choice

  • TOUGH GUY
  • Squeegee Handle Squeegee Handle
  • Multiple product options available

    Multiple product options available

Metal Ferrule/Wood, Crack Squeegee Handle, 54"
Wood, Round to Square Lute Handle, 66"
Wood, Squeegee Handle, 60"
Results per page:  16 | 32 | 48

A squeegee handle from Grainger extends your reach and cleaning power. Strong anodized aluminum extension poles are ideal for high window washing, dusting, and even light bulb changing. Add an adjustable clamp to tightly grip a cleaning brush, sponge or anything else you need to wipe away grime. Then finish the job with a quality squeegee blade to give your windows a professional, streak-free shine. Grainger helps you get the job done right with a variety of squeegee handles and accessories.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More