Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Squares, Bevels, and Stair Gauges

11 Results Found that Include 11 Products

Results per page:  16 | 32 | 48
Square,Carpenters,Steel,12 x 8 In
  • STANLEY
  • Square, Carpenters, Steel, 12 x 8 In Square,Carpenters,Steel,12 x 8 In
  • Item # 5C961
  • Mfr. Model # 45-912
  • 12 x 8 In. Steel Carpenters Square, Steel, Clear Powder Coat Finish, Body Size 12 x 1 1/2 In., Tongue Size 8...More

Carpenters Square,Steel,24 x 16 In
Framing Square,24 x2 in,1/8 to 1/16 Grad
  • JOHNSON
  • Framing Square, 24 x2 in, 1/8 to 1/16 Grad Framing Square,24 x2 in,1/8 to 1/16 Grad
  • Item # 21XK17
  • Mfr. Model # CS9
  • Framing Square, Material Steel, Finish Anti-Rust Coating, Body Size 24 x 2 in., Tongue Size 16 x 1-1/2 in.,...More

T-Square,Polystyrene ,Transparent,12in
Rafter Angle Square,7 In,Aluminum
  • TM

    Grainger Choice

  • WESTWARD
  • Rafter Angle Square, 7 In, Aluminum Rafter Angle Square,7 In,Aluminum
  • Item # 4MRX4
  • Mfr. Model # 4MRX4
  • Rafter Angle Square, Aluminum, Low Glare Powder Coat Finish, Size 7 In, Graduations 1/8 In, Features Permanent...More

Carpenters Square,12 x 8 In,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Carpenters Square, 12 x 8 In, Steel Carpenters Square,12 x 8 In,Steel
  • Item # 4MRX7
  • Mfr. Model # 4MRX7
  • Carpenters Square, Steel, Clear Powder Coat Finish, Body Size 12 x 1 1/2 In, Tongue Size 8 x 1 In,...More

Stair Gauge Set
Steel Carpenter's Square,8 x 12 In
Quick Square,ABS,10 1/4 x 6 7/8,Yellow
Square,ABS,Yellow,7 In,Graduations 8ths
Try/Miter Square,Alum,8 x 5 1/8
  • STANLEY
  • Try/Miter Square, Alum, 8 x 5 1/8 Try/Miter Square,Alum,8 x 5 1/8
  • Item # 6R187
  • Mfr. Model # 46-502
  • Try/Miter Square, Aluminum, Silver and Black Finish, Body Size 8 x 1 1/2 In, Tongue Size 5 1/8 x 1 5/8 In,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More