Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Squares, Bevels, and Stair Gauges

23 Results Found that Include 23 Products

Results per page:  16 | 32 | 48
Square,Framing
Square,Try
Carpenters Square,Steel,16 x 24 In
Sliding T Bevel
Steel Carpenter's Square,8 x 12 In
Rafter Angle Square,12 In,Aluminum
Sliding T-Bevel,Bamboo,SS,10 in
Drywall T Square,Adj,48 In,Aluminum
Rafter Angle Square,7 In,Aluminum
Try Square,Alum/SS,8 in,1/8,1/16 in Grad
Rafter Square,Aluminum,7 In
  • JOHNSON
  • Rafter Square, Aluminum, 7 In Rafter Square,Aluminum,7 In
  • Item # 21XK19
  • Mfr. Model # 1904-0700
  • Rafter Square, Material Aluminum, Finish Black Anodized, Body Size 7 in., Size 7 in., Features Machined...More

Drywall Square,54 In
Drywall T Square,Fixed,47 7/8 In,Alum
Try Square,Bamboo/SS,1/8,1/16 in Grad
Square,Rafter
Drywall Scoring Square
Framing Square,12x1-1/2 in,1/8,1/16 Grad
  • JOHNSON
  • Framing Square, 12x1-1/2 in, 1/8,1/16 Grad Framing Square,12x1-1/2 in,1/8,1/16 Grad
  • Item # 21XK18
  • Mfr. Model # CS10
  • Framing Square, Material Steel, Finish Powder Coated, Body Size 12 x 1-1/2 in., Tongue Size 8 x 1 in., Size 8...More

Framing Square,24 x2 in,1/8 to 1/16 Grad
  • JOHNSON
  • Framing Square, 24 x2 in, 1/8 to 1/16 Grad Framing Square,24 x2 in,1/8 to 1/16 Grad
  • Item # 21XK17
  • Mfr. Model # CS9
  • Framing Square, Material Steel, Finish Anti-Rust Coating, Body Size 24 x 2 in., Tongue Size 16 x 1-1/2 in.,...More

T-Square,Alum,48 x 22 in,1/8 in Grad
  • JOHNSON
  • T-Square, Alum, 48 x 22 in, 1/8 in Grad T-Square,Alum,48 x 22 in,1/8 in Grad
  • Item # 21XK08
  • Mfr. Model # JTS48-K
  • Drywall T-Square, Material Extruded Aluminum, Finish Black Anodized, Body Size 48 x 22 in., Size 48 in.,...More

Stair Gauge Set
Sliding T-Bevel,Alum,SS,10 in
T-Square,Stainless Steel,8 In.
  • JOHNSON
  • T-Square, Stainless Steel, 8 In. T-Square,Stainless Steel,8 In.
  • Item # 20JX62
  • Mfr. Model # 1909-0800
  • T-Square, Stainless Steel, Polished/Bamboo Handle Finish, Body Size 8 In., Size 8 In., Graduations 1/8 In....More

Carpenters Square,Alum,24 x2 in,1mm Grad
  • JOHNSON
  • Carpenters Square, Alum, 24 x2 in, 1mm Grad Carpenters Square,Alum,24 x2 in,1mm Grad
  • Item # 21XK07
  • Mfr. Model # CS8
  • Carpenters Square, Aluminum, Silver Anodized Finish, Body Size 24 x 2 x 1/8 In., Tongue Size 16 x 1-1/2 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More