Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Material
Body Size
Tongue Size
Size
Brand
Price
Shop By
Ratings

Squares, Bevels, and Stair Gauges

69 Results Found that Include 69 Products

Results per page:  16 | 32 | 48
Rafter Angle Square,7 In,Aluminum
Square,Framing
Carpenters Square,Steel,16 x 24 In
Square,Carpenters,Steel,12 x 8 In
  • STANLEY
  • Square, Carpenters, Steel, 12 x 8 In Square,Carpenters,Steel,12 x 8 In
  • Item # 5C961
  • Mfr. Model # 45-912
  • 12 x 8 In. Steel Carpenters Square, Steel, Clear Powder Coat Finish, Body Size 12 x 1 1/2 In., Tongue Size 8...More

Try Square,Alum/SS,8 in,1/8,1/16 in Grad
Framing Square,24 x2 in,1/8 to 1/16 Grad
  • JOHNSON
  • Framing Square, 24 x2 in, 1/8 to 1/16 Grad Framing Square,24 x2 in,1/8 to 1/16 Grad
  • Item # 21XK17
  • Mfr. Model # CS9
  • Framing Square, Material Steel, Finish Anti-Rust Coating, Body Size 24 x 2 in., Tongue Size 16 x 1-1/2 in.,...More

Drywall T Square,Adj,48 In,Aluminum
Rafter Square,16 x 24 In.
  • STANLEY
  • Rafter Square, 16 x 24 In. Rafter Square,16 x 24 In.
  • Item # 6R150
  • Mfr. Model # 45-011
  • Rafter Square, Aircraft Grade Aluminum, Black Anodized With Yellow Filled Graduations Finish, Body Size 16 x...More

Rafter Square,24 x 16 In,Alum,Black
  • TM

    Grainger Choice

  • WESTWARD
  • Rafter Square, 24 x 16 In, Alum, Black Rafter Square,24 x 16 In,Alum,Black
  • Item # 4MRX6
  • Mfr. Model # 4MRX6
  • Rafter Square, Aluminum, Black Finish, Body Size 24 x 2 In, Tongue Size 16 x 1 1/2 In, Graduations 1/8 In,...More

Quick Square,Buffed,7In
  • STANLEY
  • Quick Square, Buffed, 7In Quick Square,Buffed,7In
  • Item # 38WF34
  • Mfr. Model # 46-067
  • Quick Square, Aluminum, Buffed Finish, Body Size 10-1/4 In., Tongue Size 6-3/4 In., Size 7 In., Graduations...More

Try Square,Bamboo/SS,1/8,1/16 in Grad
Carpenters Square,Steel,24 x 16 In
Quick Square,Alum,10-1/4 x 7",Blk
Carpenters Square,Alum,24 x 16 In
Square,ABS,Yellow,7 In,Graduations 8ths
Pivot Square,Aluminum,11 x 8 In,Holster
  • CH HANSON
  • Pivot Square, Aluminum, 11 x 8 In, Holster Pivot Square,Aluminum,11 x 8 In,Holster
  • Item # 2GYA2
  • Mfr. Model # 03060
  • Pivot Square, Aluminum, Body Size 11 x 8 In, Graduations 1/8 In, Features 3 Integral Spirit Levels, Precision...More

Drywall T Square,Aluminum,48 In
  • GOLDBLATT
  • Drywall T Square, Aluminum, 48 In Drywall T Square,Aluminum,48 In
  • Item # 2MRH3
  • Mfr. Model # G05121
  • Drywall T Square, Extruded Aluminum, Anodized Aluminum Finish, Body Size 48 x 2 In, Tongue Size 22 x 1 1/4...More

Drywall T-Square,47 7/8 In,Aluminum
  • TM

    Grainger Choice

  • WESTWARD
  • Drywall T-Square, 47 7/8 In, Aluminum Drywall T-Square,47 7/8 In,Aluminum
  • Item # 4MRX5
  • Mfr. Model # 4MRX5
  • Drywall T-Square, Aluminum, Clear Silver Anodized Finish, Body Size 47 7/8 In, Tongue Size 22 In, Graduations...More

Rafter Angle Square,7 In,Aluminum
  • TM

    Grainger Choice

  • WESTWARD
  • Rafter Angle Square, 7 In, Aluminum Rafter Angle Square,7 In,Aluminum
  • Item # 4MRX4
  • Mfr. Model # 4MRX4
  • Rafter Angle Square, Aluminum, Low Glare Powder Coat Finish, Size 7 In, Graduations 1/8 In, Features Permanent...More

Drywall T Square,Alum,48 In,1mm Grad.
  • TM

    Grainger Choice

  • WESTWARD
  • Drywall T Square, Alum, 48 In, 1mm Grad. Drywall T Square,Alum,48 In,1mm Grad.
  • Item # 13P537
  • Mfr. Model # 13P537
  • Drywall T Square, Aluminum, Anodized Finish, Body Size 48 x 2 In., Tongue Size 22 × 1-1/2 In., Graduations...More

Stair Gauge Set
Resin Pivot Square
  • CH HANSON
  • Resin Pivot Square Resin Pivot Square
  • Item # 20LU05
  • Mfr. Model # 03065
  • Resin Pivot Square, Glass, Nylon, Matte Finish, Body Size 9-1/2 In., Size 9-1/2 In., Graduations 1/16 In.,...More

T-Square,Aluminum,Metal,24in
  • C THRU BY WESTCOTT
  • T-Square, Aluminum, Metal, 24in T-Square,Aluminum,Metal,24in
  • Item # 26CT56
  • Mfr. Model # AP-24
  • T-Square, Aluminum, Metal Finish, Size 24 In., Graduations 1st inch in 32nds Thereafter In 16ths Centimeters,...More

Rafter Square,Aluminum,7 In
  • JOHNSON
  • Rafter Square, Aluminum, 7 In Rafter Square,Aluminum,7 In
  • Item # 21XK19
  • Mfr. Model # 1904-0700
  • Rafter Square, Material Aluminum, Finish Black Anodized, Body Size 7 in., Size 7 in., Features Machined...More

Sliding T-Bevel,Bamboo,SS,10 in
Quick Square,Alum,10 3/4x6 3/4,Blk
Square,Rafter
Drywall Square,54 In
Sliding T Bevel
Mul T Square,SS,23.5 x 9,45 & 90 Deg
  • SUMNER
  • Mul T Square, SS, 23.5 x 9,45 & 90 Deg Mul T Square,SS,23.5 x 9,45 & 90 Deg
  • Item # 19F672
  • Mfr. Model # 790000
  • Mul-T-Square, Stainless steel, plastic, Stainless Steel Finish, Size 23.5 In. x 9 In., Graduations 1/8 In. or...More

Square,Alum,Black,12 In,Graduations 8ths
Drywall T Square,Fixed,47 7/8 In,Alum
Results per page:  16 | 32 | 48

Find precision squares, bevels and stair gauges at Grainger when you need to ensure 90° corners, straight and even stairs and precise angles. Look here for carpenter and rafter squares, drywall T square and scoring squares, a stair gauge set and more. Need a T bevel? Choose from mahogany, ABS and molded polymer handled models with stainless steel blades. Shop Grainger today for durable squares, bevels and stair gauges in a variety of sizes.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More