Skip Content

4,707 products found

Filter Results By

Square D by Schneider Electric

Square D by Schneider Electric Schneider Electric offers integrated energy management solutions for the energy and infrastructure industries, industrial processes, building automation and data centers. Square D® is a global brand of Schneider Electric for NEMA-type electrical distribution and industrial control products, systems and services.

Viewing as

List
  • Unit Mount Circuit Breaker, QOU, Number of Poles 1, 15 Amps, 120/240VAC, Standard

    Brand
    SQUARE D
    Item #
    5B968
    Mfr. Model #
    QOU115
    Unit Mount Circuit Breaker, QOU, Number of Poles 1, 15
    Web Price $38.10 / each
  • 120VAC Definite Purpose Contactor; No. of Poles 3, Reversing: No, 40 Full Load Amps-Inductive

    Brand
    SQUARE D
    Item #
    5KAL5
    Mfr. Model #
    8910DPA43V02
    120VAC Definite Purpose Contactor; No. of Poles 3, Rev
    Web Price $86.75 / each
  • Rotary, No Lever Heavy Duty Limit Switch; Location: Side, Contact Form: 1NC/1NO, CW, CCW Movement

    Brand
    SQUARE D
    Item #
    5B087
    Mfr. Model #
    9007C54B2
    Rotary, No Lever Heavy Duty Limit Switch; Location:&#x
    Web Price $199.00 / each
  • Limit Switch Lever Arm, Actuator Type: Adjustable Roller, 0.88" to 4.00" Arm Length

    Brand
    SQUARE D
    Item #
    5B065
    Mfr. Model #
    9007HA1
    Limit Switch Lever Arm, Actuator Type: Adjustable Roller,&#
    Web Price $36.50 / each
  • 24VAC Definite Purpose Contactor; No. of Poles 2, Reversing: No, 40 Full Load Amps-Inductive

    Brand
    SQUARE D
    Item #
    5KAL4
    Mfr. Model #
    8910DPA42V14
    24VAC Definite Purpose Contactor; No. of Poles 2, Reve
    Web Price $80.75 / each
  • Unit Mount Circuit Breaker, QOU, Number of Poles 1, 20 Amps, 120/240VAC, Standard

    Brand
    SQUARE D
    Item #
    5B970
    Mfr. Model #
    QOU120
    Unit Mount Circuit Breaker, QOU, Number of Poles 1, 20
    Web Price $40.60 / each
  • Handle Lockoff, For Use With Square D QO Circuit Breakers

    Brand
    SQUARE D
    Item #
    5B735
    Mfr. Model #
    QO1LO
    Handle Lockoff, For Use With Square D QO Circuit Break
    Web Price $4.45 / each
  • Unit Mount Circuit Breaker, QOU, Number of Poles 1, 30 Amps, 120/240VAC, Standard

    Brand
    SQUARE D
    Item #
    5B973
    Mfr. Model #
    QOU130
    Unit Mount Circuit Breaker, QOU, Number of Poles 1, 30
    Web Price $38.10 / each
  • Thermal Unit, 2.32 to 2.94 Full Load Amps, For Use With Square D NEMA Motor Starters 00, 0, 1, 1P, 6

    Brand
    SQUARE D
    Item #
    1H621
    Mfr. Model #
    B3.30
    Thermal Unit, 2.32 to 2.94 Full Load Amps, For Use
    Web Price $32.60 / each
  • Plug In Circuit Breaker, QO, Number of Poles 1, 20 Amps, 120/240VAC, Standard

    Brand
    SQUARE D
    Item #
    1D234
    Mfr. Model #
    QO120
    Plug In Circuit Breaker, QO, Number of Poles 1, 20
    Web Price $27.10 / each
  • Power Distribution Block, 175 Max. Amps, Number of Poles: 3, Primary Wire Range (AWG): 14 to 2/0 AWG

    Brand
    SQUARE D
    Item #
    2DD65
    Mfr. Model #
    9080LBA362101
    Power Distribution Block, 175 Max. Amps, Number of Poles&#x
    Web Price $34.40 / each
  • Miniature Distribution Block, 115 Max. Amps, Number of Poles: 3

    Brand
    SQUARE D
    Item #
    2DD63
    Mfr. Model #
    9080LBA361101
    Miniature Distribution Block, 115 Max. Amps, Number of Pole
    Web Price $31.40 / each
  • Screw-on End Clamp, For Use With GH Channel, NEMA Terminal Block 9080 MODEL

    Brand
    SQUARE D
    Item #
    5B373
    Mfr. Model #
    9080GH10
    Screw-on End Clamp, For Use With GH Channel, NEMA Term
    Web Price $3.15 / each
  • 24VAC Definite Purpose Contactor; No. of Poles 2, Reversing: No, 30 Full Load Amps-Inductive

    Brand
    SQUARE D
    Item #
    5B124
    Mfr. Model #
    8910DP32V14
    24VAC Definite Purpose Contactor; No. of Poles 2, Reve
    Web Price $50.75 / each
  • Heavy Duty Foot Switch, SPDT Contact Form, 120 to 600VAC Voltage Rating, 2, 4, 13 NEMA Rating

    Brand
    SQUARE D
    Item #
    2ET95
    Mfr. Model #
    9002AW2
    Heavy Duty Foot Switch, SPDT Contact Form, 120 to 600V
    Web Price $381.50 / each
  • Rotary, No Lever Heavy Duty Limit Switch; Location: Side, Contact Form: 2NC/2NO, CW, CCW Movement

    Brand
    SQUARE D
    Item #
    5B078
    Mfr. Model #
    9007C62B2
    Rotary, No Lever Heavy Duty Limit Switch; Location:&#x
    Web Price $231.00 / each
  • Limit Switch Lever Arm, Actuator Type: Rod, 12.00" Arm Length, 0.13" Roller Dia.

    Brand
    SQUARE D
    Item #
    5B067
    Mfr. Model #
    9007FA5
    Limit Switch Lever Arm, Actuator Type: Rod, 12.00"
    Web Price $49.50 / each
  • Limit Switch Lever Arm, Actuator Type: Standard Roller, 1.50" Arm Length, 0.75" Roller Dia.

    Brand
    SQUARE D
    Item #
    5B059
    Mfr. Model #
    9007MA11
    Limit Switch Lever Arm, Actuator Type: Standard Roller,
    Web Price $21.20 / each
  • 208/240VAC Definite Purpose Contactor; No. of Poles 2, Reversing: No, 30 Full Load Amps-Inductive

    Brand
    SQUARE D
    Item #
    5B125
    Mfr. Model #
    8910DP32V09
    208/240VAC Definite Purpose Contactor; No. of Poles 2,
    Web Price $50.75 / each
  • Thermal Unit, 3.40 to 4.19 Full Load Amps, For Use With Square D NEMA Motor Starters 00, 0, 1, 1P, 2

    Brand
    SQUARE D
    Item #
    1H626
    Mfr. Model #
    B4.85
    Thermal Unit, 3.40 to 4.19 Full Load Amps, For Use
    Web Price $32.70 / each
  • Handle Guard Kit with Padlock Provision, For Use With Fractional HP Starters

    Brand
    SQUARE D
    Item #
    1H391
    Mfr. Model #
    2510FL1
    Handle Guard Kit with Padlock Provision, For Use With
    Web Price $15.60 / each
  • Bolt On Circuit Breaker, 20 Amps, Number of Poles: 1, 120VAC AC Voltage Rating

    Brand
    SQUARE D
    Item #
    2DG99
    Mfr. Model #
    QOB120GFI
    Bolt On Circuit Breaker, 20 Amps, Number of Poles:
    Web Price $269.00 / each
  • Bolt-On Hubs, For Use With Heavy Duty Safety Switches, 1" Conduit Size

    Brand
    SQUARE D
    Item #
    1H302
    Mfr. Model #
    B100
    Bolt-On Hubs, For Use With Heavy Duty Safety Switches,
    Web Price $24.80 / each
  • Bolt-On Hubs, For Use With Heavy Duty Safety Switches, 1-1/4" Conduit Size

    Brand
    SQUARE D
    Item #
    1H303
    Mfr. Model #
    B125
    Bolt-On Hubs, For Use With Heavy Duty Safety Switches,
    Web Price $22.45 / each
  • 120VAC Definite Purpose Contactor; No. of Poles 3, Reversing: No, 50 Full Load Amps-Inductive

    Brand
    SQUARE D
    Item #
    5B102
    Mfr. Model #
    8910DPA53V02
    120VAC Definite Purpose Contactor; No. of Poles 3, Rev
    Web Price $161.00 / each
  • Bolt-On Hubs, For Use With Heavy Duty Safety Switches, 1-1/2" Conduit Size

    Brand
    SQUARE D
    Item #
    1H304
    Mfr. Model #
    B150
    Bolt-On Hubs, For Use With Heavy Duty Safety Switches,
    Web Price $22.90 / each
  • Bolt-On Hubs, For Use With Heavy Duty Safety Switches, 2" Conduit Size

    Brand
    SQUARE D
    Item #
    1H305
    Mfr. Model #
    B200
    Bolt-On Hubs, For Use With Heavy Duty Safety Switches,
    Web Price $20.45 / each
  • 208/240VAC Definite Purpose Contactor; No. of Poles 2, Reversing: No, 40 Full Load Amps-Inductive

    Brand
    SQUARE D
    Item #
    5KAL3
    Mfr. Model #
    8910DPA42V09
    208/240VAC Definite Purpose Contactor; No. of Poles 2,
    Web Price $80.75 / each
  • Filler Plate, Flush Mounting Style, For Use With QO Load Center

    Brand
    SQUARE D
    Item #
    1D443
    Mfr. Model #
    QOFP
    Filler Plate, Flush Mounting Style, For Use With QO Lo
    Web Price $5.30 / each
  • Black Pendant Push Button, Number of Operators: 1

    Brand
    SQUARE D
    Item #
    2EV34
    Mfr. Model #
    XACA9412
    Black Pendant Push Button, Number of Operators:  1
    Web Price $8.30 / each
  • Bolt On Circuit Breaker, 30 Amps, Number of Poles: 2, 120/240VAC AC Voltage Rating

    Brand
    SQUARE D
    Item #
    1H886
    Mfr. Model #
    QOB230
    Bolt On Circuit Breaker, 30 Amps, Number of Poles:
    Web Price $82.50 / each
  • Bolt On Circuit Breaker, 30 Amps, Number of Poles: 1, 120/240VAC AC Voltage Rating

    Brand
    SQUARE D
    Item #
    1H825
    Mfr. Model #
    QOB130
    Bolt On Circuit Breaker, 30 Amps, Number of Poles:
    Web Price $38.90 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More