Skip Content

Spring Return Hose Reels

19 results found that include 317 products

Filter Results By

Branch Availability
Media - Hose Reels
Max. Pressure
Hose Inside Dia.
Hose Length
Hose Included
Duty Rating
Finish - Hose Reels
Overall Height
Overall Width
Overall Length
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
Spring Return Hose Reels, For Use with Air, Water
Spring Return Hose Reels, For Use with Air
Spring Return Hose Reels, For Use with Air, Mild Chemi
Spring Return Hose Reels, For Use with Air, Antifreeze,
Spring Return Hose Reels, For Use with Water
Spring Return Hose Reels, For Use with Grease
1/2", 35 ft. Spring Return Hose Reel, 150 psi
Spring Return Hose Reels, For Use with Potable Water
  • REELCRAFT
  • Designed for potable (drinking) water systems, these retractable reels are great for use on boats, RVs, buses, and more. Features include a stainless steel, full-flow shaft, a PVC swivel, and permanently lubricated bearings for smooth rotation. Hook-up and disconnect are fast and convenient.

  • Item # 4NB26
  • Mfr. Model # A5835 OLBSW23
  • Spring Return Hose Reel, Spring Return Hose Reel, Media - Hose Reels Potable Water, Max. Pressure 150 psi,...More

1/2", 35 ft. Spring Return Hose Reel, 1000 psi&#x
Spring Return Hose Reels, For Use with Oil, Water
  • REELCRAFT
  • Designed with reinforced ribs for increased structural strength, these lightweight reels are suitable for medium-duty applications. The industrial-grade drive springs are protected inside polypropylene spools for longer life. The guide arm adjusts to seven positions, and the permanently lubricated bearings provide smooth rotation.

  • Item # 4NA81
  • Mfr. Model # RT835-OMP
  • Spring Return Hose Reel, Spring Return Hose Reel, Media - Hose Reels Oil, Water, Max. Pressure 1000 psi, Hose...More

Spring Return Hose Reels, For Use with Oil
3/8", 50 ft. Spring Return Hose Reel, 4800 psi&#x
Spring Return Hose Reels, For Use with Fuel, Grease
  • REELCRAFT
  • These reels are designed for dispensing diesel emissions fluid (DEF) for late model diesel engines and DEF service stations in marinas, truck stops, and garages. The base and guide arm are formed from high-grade steel engineered with structural forms and gussets to yield the greatest amount of strength. The open design allows easy adjustments with standard tools.

  • Item # 4Z175
  • Mfr. Model # 7650 OHP
  • Spring Return Hose Reel, Spring Return Hose Reel, Media - Hose Reels Fuel, Grease, Max. Pressure 4800 psi,...More

Spring Return Hose Reels, For Use with Hydraulic Oil
Spring Return Hose Reels, For Use with Mild Chemical
3/4", 50 ft. Spring Return Hose Reel, 50 psi
Spring Return Hose Reels, For Use with Air, Fuel, Wate
  • REELCRAFT
  • Ideal for mobile and fixed mount applications, these rugged, corrosion-resistant reels are suitable for a wide variety of applications. Equipped with low-temperature Viton® seals, they incorporate metal forms to ensure the greatest possible strength.

  • Item # 5PG08
  • Mfr. Model # F83050 OLP
  • Spring Return Hose Reel, Spring Return Hose Reel, Media - Hose Reels Air, Fuel, Water, Max. Pressure 50 psi,...More

Spring Return Hose Reels, For Use with Fuel
5/8", 75 ft. Spring Return Hose Reel, 150 psi
5/8", 75 ft. Spring Return Hose Reel, 150 psi
  • LEGACY
  • Spring Return Hose Reel, Spring Return Hose Reel, Media - Hose Reels Water, Max. Pressure 150 psi, Hose Inside Dia. 5/8 In., Hose Length 75 ft., Hose Included Yes, Medium Duty, Finish - Hose Reels Polypropylene, Drive Type - Hose Reels Spring Return, Reel Inlet 5/8 In. (F)GHT, Enclosed Reel Yes, Hose Ends 5/8 In. (M)GHT, Hose Outlet 5/8 In. (M)GHT, Max. Temp. 140 Degrees F, Permanently Lubricated Bearings, Anodized Aluminum Swivel Material, Housing Material Polypropylene

  • Item # 35Z357
  • Mfr. Model # L8345
  • Spring Return Hose Reel, Spring Return Hose Reel, Media - Hose Reels Water, Max. Pressure 150 psi, Hose...More

Spring Return Hose Reels, For Use with Air, Grease, Hy
  • COXREELS
  • Multiple product options available

    Providing superior strength and durability for heavy-duty applications, these reels offers simple seal maintenance and fast and easy hose installation. The multi-position locking ring and noncorrosive lock ratchet mechanism secure the hose at the desired length. The permanently lubricated precision bearings provide smooth rotation. The Super Hub™ dual axle support system increases stability during operation, reduces vibration, and strengthens the structural integrity of the reel. The steel guide arm adjusts to wall, floor, ceiling, and vehicle mounting positions.

    Multiple product options available

Spring Return Hose Reels, For Use with Air, Hydraulic
1/2", 50 ft. Spring Return Hose Reel, 3000 psi&#x
1/2", 50 ft. Spring Return Hose Reel, 3000 psi&#x
  • REELCRAFT
  • Spring Return Hose Reel, Spring Return Hose Reel, Media - Hose Reels Oil, Max. Pressure 3000 psi, Hose Inside Dia. 1/2 In., Hose Length 50 ft., Hose Included No, Heavy Duty, Finish - Hose Reels Stainless Steel, Drive Type - Hose Reels Spring Return, Reel Inlet 1/2 In. (F)NPT, Enclosed Reel No, Hose Outlet 1/2 In. (M)NPT, Max. Temp. 210 Degrees F, Permanently Lubricated Bearings, Locking Latch, Aflas Seal Type, Steel Swivel Material, Housing Material Steel, Wall, Ceiling Mounting, 25-3/8 In.

  • Item # 38L522
  • Mfr. Model # TH88000 OMP
  • Spring Return Hose Reel, Spring Return Hose Reel, Media - Hose Reels Oil, Max. Pressure 3000 psi, Hose Inside...More

3/8", 66 ft. Spring Return Hose Reel, 3000 psi&#x
3/8", 66 ft. Spring Return Hose Reel, 3000 psi&#x
  • REELCRAFT
  • Spring Return Hose Reel, Spring Return Hose Reel, Max. Pressure 3000 psi, Hose Inside Dia. 3/8 In., Hose Length 66 ft., Hose Included No, Heavy Duty, Finish - Hose Reels Stainless Steel, Drive Type - Hose Reels Spring Return, Reel Inlet 3/8 In. (F)NPT, Enclosed Reel No, Hose Outlet 3/8 In. (M)NPT, Max. Temp. 210 Degrees F, Permanently Lubricated Bearings, Locking Latch, EPR Seal Type, Stainless Steel Swivel Material, Housing Material Stainless Steel, Wall, Ceiling Mounting, 20-1/4 In.

  • Item # 22KX15
  • Mfr. Model # 7600 OMS55
  • Spring Return Hose Reel, Spring Return Hose Reel, Max. Pressure 3000 psi, Hose Inside Dia. 3/8 In., Hose...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More