Skip Content

Spring Calipers and Dividers

63 results found that include 63 products

Get spring calipers and dividers from Grainger to measure and mark distances and dimensions. Use dividers for measuring distances between two points. Carpenters dividers let you remove one leg and insert a pencil so you can also scribe arcs, radii and circles. Screw-adjust a spring caliper to accurately measure thicknesses and outside dimensions of objects. You’ll also find inside and outside firm joint calipers here. Choose spring calipers and dividers from Grainger in measuring spans ranging from 3” to 36”.Close

Filter Results By

Viewing as

List
  • Inside Firm Joint Caliper,Range 18 In.
    Inside Firm Joint Caliper,Range 18 In.
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 40L734
    • Mfr. Model # 40L734
    • Inside Firm Joint Caliper, Range 18 In., Steel Construction

  • Outside Firm Joint Caliper,Range 18 In.
    Outside Firm Joint Caliper,Range 18 In.
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 40L724
    • Mfr. Model # 40L724
    • Outside Firm Joint Caliper, Range 18 In., Steel Construction

  • Inside Firm Joint Caliper,Range 36 In.
    Inside Firm Joint Caliper,Range 36 In.
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 40L733
    • Mfr. Model # 40L733
    • Inside Firm Joint Caliper, Range 36 In., Steel Construction

  • Inside Spring Caliper,12 In,Spring
    Inside Spring Caliper,12 In,Spring
    • STARRETT
    • Item # 2ZUZ7
    • Mfr. Model # 73B-12
    • Inside Spring Caliper, Range 12 In, Construction Steel, Nut Type Quick-Spring

  • Outside Spring Caliper,Stl,Quick-Spring
    Outside Spring Caliper,Stl,Quick-Spring
    • STARRETT
    • Item # 6NAZ9
    • Mfr. Model # 79B-12
    • Outside Spring Caliper, Construction Steel, Nut Type Quick-Spring

  • Spring Divider,32 In,Steel,Rivet
    Spring Divider,32 In,Steel,Rivet
    • MALCO
    • Item # 2CJY4
    • Mfr. Model # #18
    • Spring Divider, Range 32 In, Construction Steel, Nut Type Rivit

  • Spring Divider,Range 4 In.
    Spring Divider,Range 4 In.
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 40L713
    • Mfr. Model # 40L713
    • Spring Divider, Range 4 In., Steel Construction, Solid Nut Type

  • Spring Divider,Range 8 In.
    Spring Divider,Range 8 In.
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 40L711
    • Mfr. Model # 40L711
    • Spring Divider, Range 8 In., Steel Construction, Solid Nut Type

  • Outside Firm Joint Caliper,Range 12 In.
    Outside Firm Joint Caliper,Range 12 In.
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 40L725
    • Mfr. Model # 40L725
    • Outside Firm Joint Caliper, Range 12 In., Steel Construction

  • Spring Divider,6 In
    Spring Divider,6 In
    • MITUTOYO
    • Item # 1ZRU4
    • Mfr. Model # 950-212
    • Spring Divider, Range 6 In, Construction Steel, Nut Type Solid

  • Spring Divider,12 In,Solid
    Spring Divider,12 In,Solid
    • STARRETT
    • Item # 2ZVA3
    • Mfr. Model # 83A-12
    • Spring Divider, Range 12 In, Construction Steel, Nut Type Solid

  • Inside Spring Caliper,12 In,Solid
    Inside Spring Caliper,12 In,Solid
    • STARRETT
    • Item # 2ZUZ6
    • Mfr. Model # 73A-12
    • Inside Spring Caliper, Range 12 In, Construction Steel, Nut Type Solid

  • Inside Spring Caliper,6 In,Round,Solid
    Inside Spring Caliper,6 In,Round,Solid
    • STARRETT
    • Item # 2ZVA5
    • Mfr. Model # 274-6
    • Inside Spring Caliper, Range 6 In, Construction Steel, Round Legs, Nut Type Solid

  • Spring Divider,4 In,Steel,Solid Nut
    Spring Divider,4 In,Steel,Solid Nut
    • STARRETT
    • Item # 6NAX6
    • Mfr. Model # 277-3
    • Spring Divider, Range (In.) 4, Steel Construction, Nut Type Solid

  • Spring Divider,6 In,Flat,Solid
    Spring Divider,6 In,Flat,Solid
    • STARRETT
    • Item # 2ZUZ8
    • Mfr. Model # 83A-6
    • Spring Divider, Range 6 In, Construction Steel, Flat Legs, Nut Type Solid

  • Hermaphrodite Caliper,6 In,Firm Joint
    Hermaphrodite Caliper,6 In,Firm Joint
    • STARRETT
    • Item # 2ZVA8
    • Mfr. Model # 243-6
    • Hermaphrodite Caliper, Range 6 In, Construction Steel, Nut Type Firm Joint

  • Spring Divider,Range 3 In.
    Spring Divider,Range 3 In.
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 40L714
    • Mfr. Model # 40L714
    • Spring Divider, Range 3 In., Steel Construction, Solid Nut Type

  • Outside Spring Caliper,Range 6 In.
    Outside Spring Caliper,Range 6 In.
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 40L720
    • Mfr. Model # 40L720
    • Outside Spring Caliper, Range 6 In., Steel Construction, Solid Nut Type

  • Outside Spring Caliper,Range 8 In.
    Outside Spring Caliper,Range 8 In.
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 40L719
    • Mfr. Model # 40L719
    • Outside Spring Caliper, Range 8 In., Steel Construction, Solid Nut Type

  • Inside Firm Joint Caliper,Range 6 In.
    Inside Firm Joint Caliper,Range 6 In.
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 40L736
    • Mfr. Model # 40L736
    • Inside Firm Joint Caliper, Range 6 In., Steel Construction

  • Outside Spring Caliper,8 In,Solid Nut
    Outside Spring Caliper,8 In,Solid Nut
    • STARRETT
    • Item # 6NAY8
    • Mfr. Model # 79A-8
    • Outside Spring Caliper, Range (In.) 8, Steel Construction, Nut Type Solid

  • Inside Spring Caliper,6 In,Spring
    Inside Spring Caliper,6 In,Spring
    • STARRETT
    • Item # 2ZUZ3
    • Mfr. Model # 73B-6
    • Inside Spring Caliper, Range 6 In, Construction Steel, Nut Type Quick-Spring

  • Inside Spring Caliper,6 In,Flat,Solid
    Inside Spring Caliper,6 In,Flat,Solid
    • STARRETT
    • Item # 2ZUZ2
    • Mfr. Model # 73A-6
    • Inside Spring Caliper, Range 6 In, Construction Steel, Flat Legs, Nut Type Solid

  • Spring Divider,6 In,Round,Solid
    Spring Divider,6 In,Round,Solid
    • STARRETT
    • Item # 2ZVA7
    • Mfr. Model # 277-6
    • Spring Divider, Range 6 In, Construction Steel, Round Legs, Nut Type Solid

  • Spring Divider,8 In,Solid
    Spring Divider,8 In,Solid
    • STARRETT
    • Item # 2ZVA1
    • Mfr. Model # 83A-8
    • Spring Divider, Range 8 In, Construction Steel, Nut Type Solid

  • Outside Spring Caliper,6 In,Solid
    Outside Spring Caliper,6 In,Solid
    • STARRETT
    • Item # 2ZVA6
    • Mfr. Model # 275-6
    • Outside Spring Caliper, Range 6 In, Construction Steel, Nut Type Solid

  • Inside Spring Caliper,4 In,Solid
    Inside Spring Caliper,4 In,Solid
    • STARRETT
    • Item # 2ZUY9
    • Mfr. Model # 73A-4
    • Inside Spring Caliper, Range 4 In, Construction Steel, Nut Type Solid

  • Inside Spring Caliper,8 In,Spring
    Inside Spring Caliper,8 In,Spring
    • STARRETT
    • Item # 2ZUZ5
    • Mfr. Model # 73B-8
    • Inside Spring Caliper, Range 8 In, Construction Steel, Nut Type Quick-Spring

  • Inside Spring Caliper,4 In,Spring
    Inside Spring Caliper,4 In,Spring
    • STARRETT
    • Item # 2ZUZ1
    • Mfr. Model # 73B-4
    • Inside Spring Caliper, Range 4 In, Construction Steel, Nut Type Quick-Spring

  • Spring Divider,12 In,Spring
    Spring Divider,12 In,Spring
    • STARRETT
    • Item # 2ZVA4
    • Mfr. Model # 83B-12
    • Spring Divider, Range 12 In, Construction Steel, Nut Type Quick-Spring

  • Outside Spring Caliper,0 to 12.60" Range
    Outside Spring Caliper,0 to 12.60" Range
    • INSIZE
    • Item # 409F38
    • Mfr. Model # 7262-300
    • Outside Spring Caliper,0 to 12.60" Range

  • Inside Spring Caliper,0 to 12.60" Range
    Inside Spring Caliper,0 to 12.60" Range
    • INSIZE
    • Item # 409F34
    • Mfr. Model # 7261-300
    • Inside Spring Caliper,0 to 12.60" Range

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More