Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

186 products found

Filter Results By

Sprayon Chemicals and Lubricants

For over 40 years, Sprayon® Products has developed high-performing chemicals and lubricants. You can trust Sprayon cleaners and degreasers as your brand of choice for your lubricants, electronic cleaners, degreasers and more. Manufactured with general maintenance, repair and operating needs in mind, Sprayon cleaners and degreasers can offer reliable, innovative solutions that help make your job easier. Grainger carries more than 100 Sprayon products to help you keep your business operating smoothly.

Sprayon®

Viewing as

List
  • Lubricant, -40°F to 450°F, Silicone, 10 oz. Aerosol Can

    Brand
    SPRAYON
    Item #
    6KHE3
    Mfr. Model #
    SC0210000
    Lubricant, -40°F to 450°F, Silicone, 10 oz. Aerosol
    Web Price $6.40 / each
  • Chain and Cable Lubricant, 11 oz. Aerosol Can, Molybdenum Chemical Base, Clear Color

    Brand
    SPRAYON
    Item #
    5PE62
    Mfr. Model #
    SC0202000
    Chain and Cable Lubricant, 11 oz. Aerosol Can, Molybdenum&#
    Web Price $8.25 / each
  • Multipurpose Lubricant, -50°F to 550°F, Silicone, 16 oz. Aerosol Can

    Brand
    SPRAYON
    Item #
    2X988
    Mfr. Model #
    SC0206000
    Multipurpose Lubricant, -50°F to 550°F, Silicone, 16 oz.
    Web Price $7.30 / each
  • Open Gear and Wire Rope Lubricant, 16 oz. Aerosol Can, Petroleum Chemical Base, Black Color

    Brand
    SPRAYON
    Item #
    4X595
    Mfr. Model #
    SC0201000
    Open Gear and Wire Rope Lubricant, 16 oz. Aerosol Can,
    Web Price $10.05 / each
  • Red Insulating Varnish, 20 oz.

    Brand
    SPRAYON
    Item #
    1D276
    Mfr. Model #
    SC0601000
    Red Insulating Varnish, 20 oz.
    Web Price $6.55 / each
  • Dry Spray, -40°F to 450°F, Silicone, 16 oz. Aerosol Can

    Brand
    SPRAYON
    Item #
    12R252
    Mfr. Model #
    S00211000
    Dry Spray, -40°F to 450°F, Silicone, 16 oz. Aerosol
    Web Price $7.30 / each
  • Lubricant, -40°F to 450°F, Silicone, 14 oz. Spray Bottle

    Brand
    SPRAYON
    Item #
    4GUM8
    Mfr. Model #
    S000210LQ
    Lubricant, -40°F to 450°F, Silicone, 14 oz. Spray B
    Web Price $10.05 / each
  • Lubricant, -40°F to 450°F, Silicone, 16 oz. Aerosol Can

    Brand
    SPRAYON
    Item #
    12R251
    Mfr. Model #
    S00212000
    Lubricant, -40°F to 450°F, Silicone, 16 oz. Aerosol
    Web Price $7.20 / each
  • Insulating Varnish, Clear, 15.25 oz.

    Brand
    SPRAYON
    Item #
    1D268
    Mfr. Model #
    SC0600000
    Insulating Varnish, Clear, 15.25 oz.
    Web Price $7.30 / each
  • Cleaner/Degreaser, 16 oz. Aerosol Can, Unscented Liquid, Ready to Use, 1 EA

    Brand
    SPRAYON
    Item #
    6KHF1
    Mfr. Model #
    SC0757000
    Cleaner/Degreaser, 16 oz. Aerosol Can, Unscented Liquid, Re
    Web Price $10.70 / each
  • Mineral Machine Oil, 16 oz. Aerosol

    Brand
    SPRAYON
    Item #
    6KHE5
    Mfr. Model #
    SC0700000
    Mineral Machine Oil, 16 oz. Aerosol
    Web Price $9.65 / each
  • Mold Release, 16 oz. Container Size, 12 oz. Net Weight

    Brand
    SPRAYON
    Item #
    4TA93
    Mfr. Model #
    S00315000
    Mold Release, 16 oz. Container Size, 12 oz. Net Weight
    Web Price $13.60 / each
  • Chain and Cable Lubricant, 15 oz. Aerosol Can, Vegetable Oil Chemical Base, Amber Color

    Brand
    SPRAYON
    Item #
    12R253
    Mfr. Model #
    S00205000
    Chain and Cable Lubricant, 15 oz. Aerosol Can, Vegetable&#x
    Web Price $15.00 / each
  • Degreaser, 14 oz. Spray Bottle, Unscented Liquid, Ready to Use, 1 EA

    Brand
    SPRAYON
    Item #
    4GUP5
    Mfr. Model #
    SC0757LQ0
    Degreaser, 14 oz. Spray Bottle, Unscented Liquid, Ready to&
    Web Price $11.80 / each
  • Dry Film Lubricant, -30°F to 650°F, Molybdenum, 16 oz. Aerosol Can

    Brand
    SPRAYON
    Item #
    6KHF6
    Mfr. Model #
    SC0200000
    Dry Film Lubricant, -30°F to 650°F, Molybdenum, 16
    Web Price $7.90 / each
  • Degreaser, 20 oz. Aerosol Can, Unscented Liquid, Ready to Use, 1 EA

    Brand
    SPRAYON
    Item #
    3KB69
    Mfr. Model #
    SC0848T00
    Degreaser, 20 oz. Aerosol Can, Unscented Liquid, Ready to&#
    Web Price $17.55 / each
  • Petroleum-Based Penetrant, -20°F to 550°F, 10 oz. Aerosol Can

    Brand
    SPRAYON
    Item #
    1D277
    Mfr. Model #
    SC0103000
    Petroleum-Based Penetrant, -20°F to 550°F, 10 oz. Aeroso
    Web Price $7.60 / each
  • Sealer with 40 to 50 sq. Ft./gal. Coverage, Gloss Clear, 11 oz.

    Brand
    SPRAYON
    Item #
    1D273
    Mfr. Model #
    S02000000
    Sealer with 40 to 50 sq. Ft./gal. Coverage, Gloss
    Web Price $6.60 / each
  • Multipurpose Lubricant, -20°F to 500°F, No Additives, 16 oz. Aerosol Can

    Brand
    SPRAYON
    Item #
    2X725
    Mfr. Model #
    SC0711000
    Multipurpose Lubricant, -20°F to 500°F, No Additives, 16
    Web Price $7.35 / each
  • DEET-Free Outdoor Only Wasp and Hornet Killer, 12 oz. Aerosol

    Brand
    SPRAYON
    Item #
    6KDR2
    Mfr. Model #
    S00857000
    DEET-Free Outdoor Only Wasp and Hornet Killer, 12 oz.
    Web Price $8.40 / each
  • Vandal Mark Remover, 16 oz.

    Brand
    SPRAYON
    Item #
    6KDX5
    Mfr. Model #
    SC0404000
    Vandal Mark Remover, 16 oz.
    Web Price $14.55 / each

    Shipping: pkg of 12

  • Corrosion Inhibitor, Wet Lubricant Film, 300°F Max. Operating Temp., 16 oz. Aerosol Can

    Brand
    SPRAYON
    Item #
    6KDT2
    Mfr. Model #
    SC0710000
    Corrosion Inhibitor, Wet Lubricant Film, 300°F Max. Operatin
    Web Price $8.20 / each
  • Mildew and Water Resistant Black RTV Silicone Sealant, 8 oz.

    Brand
    SPRAYON
    Item #
    6KDW1
    Mfr. Model #
    S00040000
    Mildew and Water Resistant Black RTV Silicone Sealant, 8&#x
    Web Price $17.35 / each

    Shipping: pkg of 12

  • Dry Film Lubricant, -40°F to 850°F, Graphite, 13 oz. Aerosol Can

    Brand
    SPRAYON
    Item #
    30WK24
    Mfr. Model #
    S00204INV
    Dry Film Lubricant, -40°F to 850°F, Graphite, 13 oz
    Web Price $12.65 / each
  • Stencil Ink, White

    Brand
    SPRAYON
    Item #
    6KDR7
    Mfr. Model #
    SC3105000
    Stencil Ink, White
    Web Price $6.35 / each
  • Dry Film Mold Release, 12 oz. Container Size, 12 oz. Net Weight

    Brand
    SPRAYON
    Item #
    3NZC4
    Mfr. Model #
    SC0311000
    Dry Film Mold Release, 12 oz. Container Size, 12 oz.&#
    Web Price $15.80 / each
  • Belt Dressing, -40°F to 450°F, No Additives, 16 oz. Aerosol Can

    Brand
    SPRAYON
    Item #
    6KHF7
    Mfr. Model #
    SC0607000
    Belt Dressing, -40°F to 450°F, No Additives, 16 oz.
    Web Price $6.65 / each
  • Petroleum-Based Penetrant, -40°F to 475°F, 16 oz. Aerosol Can

    Brand
    SPRAYON
    Item #
    12R255
    Mfr. Model #
    S00104000
    Petroleum-Based Penetrant, -40°F to 475°F, 16 oz. Aeroso
    Web Price $8.15 / each
  • Copper Food Grade Anti-Seize, 5°F to 1800°F, 16 oz.

    Brand
    SPRAYON
    Item #
    12R256
    Mfr. Model #
    S00621000
    Copper Food Grade Anti-Seize, 5°F to 1800°F, 16 oz.
    Web Price $9.20 / each
  • Metal Cleaner, 17 oz. Spray Bottle, Unscented Liquid, Ready to Use, 1 EA

    Brand
    SPRAYON
    Item #
    4GUR5
    Mfr. Model #
    SC0885LQ0
    Metal Cleaner, 17 oz. Spray Bottle, Unscented Liquid, Ready
    Web Price $10.20 / each
  • Aerosol Coil and Fin Cleaner, 18 oz., White Color, 1 EA

    Brand
    SPRAYON
    Item #
    1MEU7
    Mfr. Model #
    SC0887000
    Aerosol Coil and Fin Cleaner, 18 oz., White Color, 1&#
    Web Price $7.10 / each
  • Dry Film Lubricant, -40°F to 850°F, Graphite, 14 oz. Spray Bottle

    Brand
    SPRAYON
    Item #
    12R240
    Mfr. Model #
    SC0204LQ0
    Dry Film Lubricant, -40°F to 850°F, Graphite, 14 oz
    Web Price $18.25 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More