Skip Content

TURFEX Sprayers and Spreaders

11 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Sprayer, Polyethylene Tank Material, 2 gal., 40 psi Max Sprayer Pressure

    Brand
    TURFEX
    Item #
    49XM96
    Mfr. Model #
    TL20
    Sprayer, Polyethylene Tank Material, 2 gal., 40 psi Max
    Web Price $62.25 / each
  • Backpack Sprayer, Polyethylene Tank Material, 4 gal., 70 psi Max Sprayer Pressure

    Brand
    TURFEX
    Item #
    49XM97
    Mfr. Model #
    TL40D
    Backpack Sprayer, Polyethylene Tank Material, 4 gal., 70 ps
    Web Price $162.00 / each
  • Walk Behind Sprayer, SS Handle, 12 Gal.

    Brand
    TURFEX
    Item #
    16V883
    Mfr. Model #
    TL80SS
    Walk Behind Sprayer,SS Handle,12 Gal.
    Web Price $1,161.00 / each
  • Turf Sprayer, 100 gal.

    Brand
    TURFEX
    Item #
    6HKZ2
    Mfr. Model #
    US1000
    Turf Sprayer,100 gal.
    Web Price $1,987.00 / each
  • Seed/Fertilizer Spreader, 418 lbs. Capacity, Up to 30 ft. Spread Width, 3-Point Hitch Mount Type

    Brand
    TURFEX
    Item #
    5NTR0
    Mfr. Model #
    TS700P
    Seed/Fertilizer Spreader, 418 lbs. Capacity, Up to 30
    Web Price $1,121.00 / each
  • Seed/Fertilizer Spreader, 240 lbs. Capacity, Up to 20 ft. Spread Width, 2" Receiver Hitch Mount Type

    Brand
    TURFEX
    Item #
    5NTP9
    Mfr. Model #
    TS300EG
    Seed/Fertilizer Spreader, 240 lbs. Capacity, Up to 20
    Web Price $1,474.00 / each
  • Equipment Mounted Spreader, 11 cu. ft. Capacity, Up to 30 ft. Spread Width, Bed Mount Type

    Brand
    TURFEX
    Item #
    446V02
    Mfr. Model #
    MS2000
    Equipment Mounted Spreader, 11 cu. ft. Capacity, Up to
    Web Price $3,360.00 / each
  • Tailgate Spreader, 12 cu. ft. Capacity, Up to 30 ft. Spread Width, 3-Point Hitch Mount Type

    Brand
    TURFEX
    Item #
    446V03
    Mfr. Model #
    TS1200P
    Tailgate Spreader, 12 cu. ft. Capacity, Up to 30 ft.&#
    Web Price $1,440.00 / each
  • Broadcast Spreader, 75 lb. Capacity, Pneumatic Wheel Type, Broadcast Drop Type, Powder-coated Steel

    Brand
    TURFEX
    Item #
    6HAP7
    Mfr. Model #
    TS65
    Broadcast Spreader, 75 lb. Capacity, Pneumatic Wheel Type,
    Web Price $324.00 / each
  • Walk Behind Sprayer, PC Handle, 12 Gal.

    Brand
    TURFEX
    Item #
    16V882
    Mfr. Model #
    TL80
    Walk Behind Sprayer,PC Handle,12 Gal.
    Web Price $968.00 / each
  • Broadcast Spreader, 75 lb. Capacity, Pneumatic Wheel Type, 3 Hole Drop Type, Fixed T Handle

    Brand
    TURFEX
    Item #
    6HKZ1
    Mfr. Model #
    TS65SS
    Broadcast Spreader, 75 lb. Capacity, Pneumatic Wheel Type,
    Web Price $558.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More