Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Spray Paints and Primers

9 Results Found that Include 15 Products

Results per page:  16 | 32 | 48
Gloss Black Spray Paint, Gloss Finish, 12 oz.
  • RUST-OLEUM
  • Gloss Black Spray Paint, Gloss Finish, 12 oz. 1600 System Spray Paint
  • Item # 6KP22
  • Mfr. Model # 1679830
  • Spray Paint, Solvent Base Type, Resin Type Alkyd Enamel, Gloss Black, Gloss Finish, Net Weight 12 oz.,...More

Safety Red Spray Paint, Gloss Finish, 10 oz.
  • TM

    Grainger Choice

  • DEM-KOTE
  • Safety Red Spray Paint, Gloss Finish, 10 oz. Dem-Kote Spray Paint
  • Item # 6FGJ1
  • Mfr. Model # 6FGJ1
  • Spray Paint, Solvent Base Type, Resin Type Alkyd Enamel, Safety Red, Gloss Finish, Net Weight 10 oz.,...More

Black Spray Paint, Semi-Flat Finish, 12 oz.
  • KRYLON
  • Black Spray Paint, Semi-Flat Finish, 12 oz. Tough Coat Spray Paint
  • Item # 3KYV3
  • Mfr. Model # S03725
  • Spray Paint, Acrylic Base Type, Resin Type Alkyd Enamel, Black, Semi-Flat Finish, Net Weight 12 oz., Coverage...More

Flat Black Flameproof Coating, Flat Finish, 11 oz.
Clear Anti-Slip Spray Paint, 15 oz.
  • RUST-OLEUM
  • Clear Anti-Slip Spray Paint, 15 oz. As2100 System Anti-Slip Spray Paint
  • Item # 4XM10
  • Mfr. Model # AS2102838
  • Anti-Slip Spray Paint, Solvent Base Type, Resin Type Acrylic Epoxy, Clear, Net Weight 15 oz., Coverage 10 to...More

Sand Spray Paint, Flat Finish, 11 oz.
  • KRYLON
  • Sand Spray Paint, Flat Finish, 11 oz. Camouflage Spray Paint
  • Item # 38EM53
  • Mfr. Model # K04295000
  • Spray Paint, Solvent Base Type, Sand, Flat Finish, Net Weight 11 oz., Dry Time 15 min., Dry Time Tack Free 1...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More