Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Spray Bottles and Trigger Sprays

136 products found

A spray bottle or trigger spray from Grainger equips your cleaning staff with a tool for quick cleaning action. Easily fill bottles with your favorite cleaning agents and adjust the spray nozzle from fine mist to jet stream to fit your needs. For tough-to-remove grime, combine your tools with steel wool or a scouring pad. For delicate surfaces such as glass and windows, follow up gentle sprays with a squeegee for a streak-free finish. With a professional spray bottle or trigger spray from Grainger, you have the tool you need to get your job done fast and efficiently.Close

Filter Results By

Branch Availability
Item
Size
Color
Imprinting
Material
Brand
Price
Shop By
Ratings

Viewing as

List
  • Gray Plastic Trigger Sprayer, 9-1/4", 1 EA

    Brand
    TOLCO
    Item #
    1CH72
    Mfr. Model #
    110550
    Gray Plastic Trigger Sprayer, 9-1/4", 1 EA
    Web Price $3.40 / each
  • Red/White Plastic Trigger Sprayer, 32 oz., 1 EA

    Brand
    TOUGH GUY
    Item #
    3U594
    Mfr. Model #
    3U594
    Red/White Plastic Trigger Sprayer, 32 oz., 1 EA
    Web Price $2.49 / each
  • White/Clear Plastic Preprinted Bottle, 32 oz., 1 EA

    Brand
    TOUGH GUY
    Item #
    3U593
    Mfr. Model #
    3U593
    White/Clear Plastic Preprinted Bottle, 32 oz., 1 EA
    Web Price $3.05 / each
  • Gold/Black Plastic Acid Resistant Trigger Sprayer, 1 EA

    Brand
    TOUGH GUY
    Item #
    38C407
    Mfr. Model #
    38C407
    Gold/Black Plastic Acid Resistant Trigger Sprayer, 1 EA
    Web Price $2.79 / each
  • White Plastic Round Bottle, 24 oz., 1 EA

    Brand
    TOUGH GUY
    Item #
    3U592
    Mfr. Model #
    3U592
    White Plastic Round Bottle, 24 oz., 1 EA
    Web Price $2.86 / each
  • Gray Plastic Trigger Sprayer, 7-1/4", 1 EA

    Brand
    TOUGH GUY
    Item #
    1CH73
    Mfr. Model #
    1CH73
    Gray Plastic Trigger Sprayer, 7-1/4", 1 EA
    Web Price $3.25 / each
  • White/Blue Plastic Trigger Sprayer, 9-1/4", 1 EA

    Brand
    TOUGH GUY
    Item #
    4TH69
    Mfr. Model #
    4TH69
    White/Blue Plastic Trigger Sprayer, 9-1/4", 1 EA
    Web Price $3.40 / each
  • White/Clear Plastic Spray Bottle, 16 oz., 1 EA

    Brand
    ABILITY ONE
    Item #
    5MN56
    Mfr. Model #
    8125-00-488-7952
    White/Clear Plastic Spray Bottle, 16 oz., 1 EA
    Web Price $2.76 / each
  • Clear Plastic Bottle, 32 oz., 1 EA

    Brand
    3M
    Item #
    2CTG9
    Mfr. Model #
    37716
    Clear Plastic Bottle, 32 oz., 1 EA
    Web Price $4.85 / each
  • Clear/White/Red Plastic Trigger Spray Bottle, 24 oz., 3 PK

    Brand
    IMPACT
    Item #
    30GE90
    Mfr. Model #
    5024HG/4806-91
    Clear/White/Red Plastic Trigger Spray Bottle, 24 oz.,
    Web Price $6.05 / pkg. of 3
  • White/Clear Polypropylene/Polyethylene Trigger Spray Bottle, 16 oz., 1 EA

    Brand
    IMPACT
    Item #
    39FC97
    Mfr. Model #
    5016/5816DZ-91
    White/Clear Polypropylene/Polyethylene Trigger Spray Bottle, 16&
    Web Price $5.35 / each
  • White Plastic Trigger Sprayer, 9-1/4", 1 EA

    Brand
    TOUGH GUY
    Item #
    3U603
    Mfr. Model #
    3U603
    White Plastic Trigger Sprayer, 9-1/4", 1 EA
    Web Price $2.78 / each
  • Green/Clear Polyethylene Preprinted Bottle, 32 oz., 1 EA

    Brand
    TOUGH GUY
    Item #
    12Y169
    Mfr. Model #
    12Y169
    Green/Clear Polyethylene Preprinted Bottle, 32 oz., 1 EA
    Web Price $1.91 / each
  • White/Green HDPE Trigger Spray Bottle, 32 oz., 3 PK

    Brand
    GRAINGER APPROVED
    Item #
    3KMA3
    Mfr. Model #
    130296
    White/Green HDPE Trigger Spray Bottle, 32 oz., 3 PK
    Web Price $11.90 / pkg. of 3
  • Blue/White Plastic Preprinted Trigger Spray Bottle with Spout, 16 oz., 1 EA

    Brand
    WD-40
    Item #
    5A284
    Mfr. Model #
    10000
    Blue/White Plastic Preprinted Trigger Spray Bottle with Spo
    Web Price $5.05 / each
  • Clear/Red Polypropylene/Polyethylene Trigger Spray Bottle, 32 oz., 1 EA

    Brand
    IMPACT
    Item #
    39FD11
    Mfr. Model #
    5032WG/5906DZ-91
    Clear/Red Polypropylene/Polyethylene Trigger Spray Bottle, 32&#x
    Web Price $5.75 / each
  • Green/Clear Polyethylene Trigger Spray Bottle, 24 oz., 3 PK

    Brand
    TOUGH GUY
    Item #
    12Y174
    Mfr. Model #
    12Y174
    Green/Clear Polyethylene Trigger Spray Bottle, 24 oz., 3&#x
    Clearance Price $10.97 / pkg. of 3

    Web Price $11.55

  • Clear Plastic Graduated Bottle, 32 oz., 3 PK

    Brand
    GRAINGER APPROVED
    Item #
    3LFD8
    Mfr. Model #
    130295
    Clear Plastic Graduated Bottle, 32 oz., 3 PK
    Web Price $7.50 / pkg. of 3
  • White Plastic Trigger Spray Bottle, 24 oz., 3 PK

    Brand
    GRAINGER APPROVED
    Item #
    3LFP9
    Mfr. Model #
    130298
    White Plastic Trigger Spray Bottle, 24 oz., 3 PK
    Web Price $10.40 / pkg. of 3
  • Clear/Red Polypropylene/Polyethylene Trigger Spray Bottle, 32 oz., 1 EA

    Brand
    IMPACT
    Item #
    39FD13
    Mfr. Model #
    5032WG/7906DZ-91
    Clear/Red Polypropylene/Polyethylene Trigger Spray Bottle, 32&#x
    Web Price $5.75 / each
  • Clear/Blue Polypropylene/Polyethylene Trigger Spray Bottle, 22 oz., 1 EA

    Brand
    IMPACT
    Item #
    39FD03
    Mfr. Model #
    5022WG/5802DZ-91
    Clear/Blue Polypropylene/Polyethylene Trigger Spray Bottle, 22&#
    Web Price $5.55 / each
  • Clear Polyethylene Preprinted Trigger Spray Bottle, 32 oz., 1 EA

    Brand
    DIVERSEY
    Item #
    10F969
    Mfr. Model #
    D03916
    Clear Polyethylene Preprinted Trigger Spray Bottle, 32 oz.,
    Web Price $3.75 / each
  • Clear Polyethylene Bottle, 24 oz., 1 EA

    Brand
    IMPACT
    Item #
    39FD06
    Mfr. Model #
    5024WG-90
    Clear Polyethylene Bottle, 24 oz., 1 EA
    Web Price $2.19 / each
  • Clear Polyethylene Preprinted Trigger Spray Bottle, 32 oz., 1 EA

    Brand
    DIVERSEY
    Item #
    10F963
    Mfr. Model #
    D95224978
    Clear Polyethylene Preprinted Trigger Spray Bottle, 32 oz.,
    Web Price $3.95 / each
  • Green/Clear Polyethylene Bottle, 32 oz., 3 PK

    Brand
    TOUGH GUY
    Item #
    12Y172
    Mfr. Model #
    12Y172
    Green/Clear Polyethylene Bottle, 32 oz., 3 PK
    Web Price $6.60 / pkg. of 3
  • Clear/Blue Polypropylene/Polyethylene Trigger Spray Bottle, 24 oz., 1 EA

    Brand
    IMPACT
    Item #
    39FD07
    Mfr. Model #
    5024WG/5802DZ-91
    Clear/Blue Polypropylene/Polyethylene Trigger Spray Bottle, 24&#
    Web Price $5.60 / each
  • Red/White Polypropylene Trigger Sprayer, 32 oz., 1 EA

    Brand
    TOUGH GUY
    Item #
    20WU20
    Mfr. Model #
    20WU20
    Red/White Polypropylene Trigger Sprayer, 32 oz., 1 EA
    Web Price $4.05 / each
  • Green/Clear Polyethylene Trigger Spray Bottle, 32 oz., 3 PK

    Brand
    TOUGH GUY
    Item #
    12Y171
    Mfr. Model #
    12Y171
    Green/Clear Polyethylene Trigger Spray Bottle, 32 oz., 3&#x
    Web Price $11.80 / pkg. of 3
  • Clear/White/Red Plastic Trigger Spray Bottle, 32 oz., 3 PK

    Brand
    IMPACT
    Item #
    30GE89
    Mfr. Model #
    5032HG/4906-91
    Clear/White/Red Plastic Trigger Spray Bottle, 32 oz.,
    Web Price $6.45 / pkg. of 3
  • Clear Plastic Bottle, 24 oz., 3 PK

    Brand
    GRAINGER APPROVED
    Item #
    3LFD6
    Mfr. Model #
    130294
    Clear Plastic Bottle, 24 oz., 3 PK
    Web Price $7.60 / pkg. of 3
  • Clear/White/Red Polypropylene/Polyethylene Trigger Spray Bottle, 24 oz., 3 PK

    Brand
    IMPACT
    Item #
    39FD05
    Mfr. Model #
    5024SS
    Clear/White/Red Polypropylene/Polyethylene Trigger Spray Bottle,
    Web Price $21.40 / pkg. of 3
  • White/Black Plastic Bottle, 24 oz., 12 PK

    Brand
    TOUGH GUY
    Item #
    2ZWN8
    Mfr. Model #
    2ZWN8
    White/Black Plastic Bottle, 24 oz., 12 PK
    Web Price $41.30 / pkg. of 12
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More