Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Spray Bottles and Trigger Sprays

43 results found that include 134 products

A spray bottle or trigger spray from Grainger equips your cleaning staff with a tool for quick cleaning action. Easily fill bottles with your favorite cleaning agents and adjust the spray nozzle from fine mist to jet stream to fit your needs. For tough-to-remove grime, combine your tools with steel wool or a scouring pad. For delicate surfaces such as glass and windows, follow up gentle sprays with a squeegee for a streak-free finish. With a professional spray bottle or trigger spray from Grainger, you have the tool you need to get your job done fast and efficiently.Close

Filter Results By

Branch Availability
Item
Size
Color
Imprinting
Material
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
Trigger Sprayer
  • TM

    Grainger Choice

  • Multiple product options available

    Multiple product options available

Preprinted Bottle
  • TM

    Grainger Choice

  • Multiple product options available

    Multiple product options available

White/Clear Plastic Spray Bottle, 16 oz., 1 EA
White/Clear Plastic Spray Bottle, 16 oz., 1 EA
Gray Plastic Trigger Sprayer, 9-1/4", 1 EA
Gray Plastic Trigger Sprayer, 9-1/4", 1 EA
White Plastic Round Bottle, 24 oz., 1 EA
White Plastic Round Bottle, 24 oz., 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Item # 3U592
  • Mfr. Model # 3U592
  • Round Bottle, Size 24 oz., White, Imprinting Liquid Capacity, Material Plastic, For Use With 7-1/4 In. Stem...More

Gold/Black Plastic Acid Resistant Trigger Sprayer, 1 EA
Gold/Black Plastic Acid Resistant Trigger Sprayer, 1 EA
Blue/White Plastic Preprinted Trigger Spray Bottle with Spo
Blue/White Plastic Preprinted Trigger Spray Bottle with Spo
Bottle
  • Multiple product options available

    Multiple product options available

Trigger Spray Bottle
  • TM

    Grainger Choice

  • Multiple product options available

    Multiple product options available

Trigger Spray Bottle
  • TM

    Grainger Choice

  • Multiple product options available

    Multiple product options available

Spray Foamer
Graduated Bottle
  • TM

    Grainger Choice

  • Multiple product options available

    Multiple product options available

Dual Spray Bottle
  • TM

    Grainger Choice

  • Multiple product options available

    Multiple product options available

Clear Plastic Bottle, 32 oz., 1 EA
Clear Plastic Bottle, 32 oz., 1 EA
Trigger Sprayer
White HDPE Trigger Spray Bottle, 20 oz., 1 EA
White HDPE Trigger Spray Bottle, 20 oz., 1 EA
Black/White Polyethylene Preprinted Compressed Air Sprayer, 50&#
Black/White Polyethylene Preprinted Compressed Air Sprayer, 50&#
White Plastic Upside Down Trigger Sprayer, 9-1/4", 12&
White Plastic Upside Down Trigger Sprayer, 9-1/4", 12&
Bottle
  • TM

    Grainger Choice

  • Multiple product options available

    Multiple product options available

Gray/Clear Plastic, Metal Compressed Air Sprayer with Trigg
Gray/Clear Plastic, Metal Compressed Air Sprayer with Trigg
Green/Clear Polyethylene Preprinted Trigger Spray Bottle, 24
Green/Clear Polyethylene Preprinted Trigger Spray Bottle, 24
White Plastic Solvent Sprayer, 1.5L, 1 EA
White Plastic Solvent Sprayer, 1.5L, 1 EA
White Plastic Acid Sprayer, 1.5L, 1 EA
White Plastic Acid Sprayer, 1.5L, 1 EA
Gray/Natural Polyethylene Spray Bottle, 36 oz., 12 PK
Gray/Natural Polyethylene Spray Bottle, 36 oz., 12 PK
  • TM

    Grainger Choice

  • TOUGH GUY
  • Item # 22N548
  • Mfr. Model # 22N548
  • Spray Bottle, Size 36 oz., Gray/Natural, Imprinting No, Material Polyethylene, For Use With Cleaning...More

Gray/Natural Plastic, Metal Pump Up Foamer, 1.9L, 1 EA
Gray/Natural Plastic, Metal Pump Up Foamer, 1.9L, 1 EA
Trigger Sprayer
  • TM

    Grainger Choice

  • Multiple product options available

    Multiple product options available

Black Polypropylene Foam Gun, 10"L x 9-1/2"H x&#x
Black Polypropylene Foam Gun, 10"L x 9-1/2"H x&#x
White/Red/Teal Metal Detectable Plastic Empty Trigger Bottl
White/Red/Teal Metal Detectable Plastic Empty Trigger Bottl
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More