Skip Content

Spotting Drill Bits

11 results found that include 489 products

Filter Results By

Branch Availability
Drill Bit Grouping
Item
Drill Bit Dimension Type
Drill Bit Size
Decimal Equivalent
Drill Bit Point Angle
Drill Bit Material
Drill Bit Finish
Overall Length
Flute Length
Brand
Price
Shop By
Results per page:  16 | 32 | 48
Solid Carbide Spotting Drill Bits, Bright Finish
High Speed Steel Spotting Drill Bits, Bright Finish
Solid Carbide Spotting Drill Bits, Uncoated Finish
Cobalt Steel Spotting Drill Bits, Bright Finish
  • Multiple product options available

    Designed to handle higher feed rates than combined drill and countersinks, spotting drills prevent misalignment frequently caused by using regular drills for centering. The uncoated bright finish is smooth and polished. Offering superior heat resistance, cobalt cuts through stainless steel and other hard metals.

    Multiple product options available

High Speed Steel Spotting Drill Bits, Uncoated Finish
High Speed Steel Spotting Drill Bits, TiN Finish
  • Multiple product options available

    Designed to handle higher feed rates than combined drill and countersinks, spotting drills prevent misalignment frequently caused by using regular drills for centering. Capable of cutting through extremely hard materials, high speed steel is heat-resistant and long-lasting. The TiN finish provides wear resistance and thermal stability.

    Multiple product options available

Solid Carbide Spotting Drill Bits, AlTiN Finish
  • Multiple product options available

    Designed to handle higher feed rates than combined drill and countersinks, spotting drills prevent misalignment frequently caused by using regular drills for centering. Heat-resistant solid carbide offers greater rigidity than high speed steel. The AlTiN (aluminum titanium nitride) coating provides additional heat and abrasion resistance.

    Multiple product options available

Solid Carbide Spotting Drill Bits, TiAlN Finish
  • Multiple product options available

    Designed to handle higher feed rates than combined drill and countersinks, spotting drills prevent misalignment frequently caused by using regular drills for centering. Heat-resistant solid carbide offers greater rigidity than high speed steel. The TiAlN coating enhances resistance to corrosion and wear, extending the life of the bits.

    Multiple product options available

Solid Carbide Spotting Drill Bits
  • Multiple product options available

    Designed to handle higher feed rates than combined drill and countersinks, spotting drills prevent misalignment frequently caused by using regular drills for centering. Heat-resistant solid carbide offers greater rigidity than high speed steel.

    Multiple product options available

Spotting Drill Bit
Spotting Drill Bit
  • OSG
  • Countersink, Single Ended, Number of Pieces 1, Number of Flutes 2, Included Angle (Deg.) 90, Cutting Capacity (In.) 13/16, Body Dia. (In.) 13/16, Shank Dia. (In.) 13/16, Overall Length (In.) 9-13/16, High Speed Steel, Bright Finish, For Aluminum, Cast Iron, Carbon Steel, Alloy Steel

  • Item # 34ZT58
  • Mfr. Model # 63518
  • Countersink, Single Ended, Number of Pieces 1, Number of Flutes 2, Included Angle (Deg.) 90, Cutting Capacity...More

Spotting Drill Bit
Spotting Drill Bit
  • OSG
  • Countersink, Single Ended, Number of Pieces 1, Number of Flutes 2, Included Angle (Deg.) 90, Cutting Capacity (In.) 1, Body Dia. (In.) 1, Shank Dia. (In.) 1, Overall Length (In.) 5-15/16, High Speed Steel, Bright Finish, For Aluminum, Cast Iron, Carbon Steel, Alloy Steel

  • Item # 34ZT45
  • Mfr. Model # 62920
  • Countersink, Single Ended, Number of Pieces 1, Number of Flutes 2, Included Angle (Deg.) 90, Cutting Capacity...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More