Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Spotlights

7 Results Found that Include 19 Products

Results per page:  16 | 32 | 48
LED Spotlight, Plastic, Maximum Lumens Output: 350, Gray
  • BLACKFIRE
  • LED Spotlight, Plastic, Maximum Lumens Output: 350, Gray Industrial Spotlights, Lumens Range: 250 to 449
  • With a pistol grip handle style, these spotlights help offer comfort and control during use. They feature high intensity lights with a direct beam. Models with LED bulbs can light up very quickly. They have very fast response times and are ideal for frequent on-off cycling use.

  • Item # 36JA67
  • Mfr. Model # BBM930
  • Spotlight, Flashlight Grade Industrial, Rechargeable Yes, 350 Lumens, Flashlight Battery Type Lithium-Ion,...More

  • General Purpose Spotlights, Lumens Range: Greater Than 750 General Purpose Spotlights, Lumens Range: Greater Than 750
  • Multiple product options available

    Portable, tough, and weather-resistant, these high-intensity spotlights are suitable for use in demanding applications. They deliver bright, tight beams of light. They also feature pistol grip handles for comfortable use, and are compact, and easy to store.

    LED bulbs emit a high amount of lumens per watt, and can light up very quickly. They have very fast response times and are ideal for frequent on-off cycling use.

    Halogen lamps can be operated at a high temperature, producing light of a high luminous efficacy and color temperature.

    Multiple product options available

  • Industrial Spotlights, Lumens Range: 450 to 750 Industrial Spotlights, Lumens Range: 450 to 750
  • Multiple product options available

    These spotlights help offer comfort and control with a pistol grip handle style. They feature high intensity lights and are designed to cast a direct beam. Models by Princeton Tec® feature several different lighting modes that can be activated by the trigger switch: a half trigger pull provides momentary activation, and a full trigger pull provides constant activation.

    Multiple product options available

  • General Purpose Spotlights, Lumens Range: 450 to 750 General Purpose Spotlights, Lumens Range: 450 to 750
  • Multiple product options available

    Designed to be tough and weather-resistant, these high-intensity, portable spotlights are suitable for use in demanding applications. They deliver bright, tight beams of light. They also feature pistol grip handles for comfortable use, and are compact, and easy to store.

    LED bulbs emit a high amount of lumens per watt, and can light up very quickly. They have very fast response times and are ideal for frequent on-off cycling use.

    Multiple product options available

  • General Purpose Spotlights, Lumens Range: 100 to 249 General Purpose Spotlights, Lumens Range: 100 to 249
  • Multiple product options available

    These high intensity lights are designed to cast a direct beam. Each features a pistol grip handle style for comfort during use. Spotlights by Pelican are submersible to 500 feet for diving.

    LED bulbs emit a high amount of lumens per watt, and can light up very quickly. They have very fast response times and are ideal for frequent on-off cycling use.

    Xenon arc lamps are very bright, emitting a white light that closely mimics natural sunlight.

    Multiple product options available

  • General Purpose Spotlights, Lumens Range: 250 to 449 General Purpose Spotlights, Lumens Range: 250 to 449
  • Multiple product options available

    These tough, durable spotlights deliver bright, tight beams of light. The high intensity lights are designed to cast a direct beam. Each features a pistol grip handle, making them comfortable to use, compact, and easy to store. Spotlights by Underwater Kinetics are submersible to 500 feet for diving.

    LED bulbs emit a high amount of lumens per watt, and can light up very quickly. They have very fast response times and are ideal for frequent on-off cycling use.

    Halogen lamps can be operated at a high temperature, producing light of a high luminous efficacy and color temperature.

    Multiple product options available

Halogen Spotlight, Plastic, Black, 10.00"
  • Halogen Spotlight, Plastic, Black, 10.00" Industrial Spotlights, Lumens Range: Greater Than 750
  • These focused-lamp spotlights are engineered to withstand harsh environments. They feature weather-resistant construction, and high impact lenses. Models with halogen bulbs can be operated at a high temperature, producing light of a high luminous efficacy and color temperature.

  • Item # 5WYC4
  • Mfr. Model # SL502A-16S-J16F
  • Spotlight, Flashlight Grade Industrial, Rechargeable No, Flashlight Battery Size 120V, Lumens Range Greater...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More