Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Sponges and Scouring Pads

65 Results Found that Include 137 Products

Results per page:  16 | 32 | 48
White, Microfiber Applicator Pad, Length 4", Width 4",
  • TM

    Grainger Choice

  • Sponge Sponge
  • Multiple product options available

    Multiple product options available

  • Category : Cleaning Sponges
  • TM

    Grainger Choice

  • Cleaner Stick Cleaner Stick
  • Multiple product options available

    Multiple product options available

  • Category : Cleaning Sponges
  • TM

    Grainger Choice

  • Scrubber Sponge Scrubber Sponge
  • Multiple product options available

    Multiple product options available

  • Category : Cleaning Sponges
Blue, White, Polymeric Foam, Urethane Scouring Pad, Length
White, Foam Scrubber Sponge, Length 4-39/64", Width 2-
  • TM

    Grainger Choice

  • Sponge Sponge
  • Multiple product options available

    Multiple product options available

  • Category : Cleaning Sponges
Gray, Pumice Stone Toilet Bowl Ring Remover, Length 5"
  • TM

    Grainger Choice

  • Scrubber Scrubber
  • Multiple product options available

    Multiple product options available

  • Category : Scouring Pads
White, Yellow, Nylon, Polyester, Urethane Scouring Pad, Length&#
Silver, Stainless Steel Scrubber, 1 EA
  • TM

    Grainger Choice

  • Scouring Pad Scouring Pad
  • Multiple product options available

    Multiple product options available

  • Category : Scouring Pads
  • TM

    Grainger Choice

  • Erasing Sponge Erasing Sponge
  • Multiple product options available

    Multiple product options available

  • Category : Erasing Pads
Brown, Polyester Fibers Cleaning Pad, Length 10", Width
  • TM

    Grainger Choice

  • Hand Pad Hand Pad
  • Multiple product options available

    Multiple product options available

  • Category : Scouring Pads
  • TM

    Grainger Choice

  • Soap Pad Soap Pad
  • Multiple product options available

    Multiple product options available

  • Category : Scouring Pads
  • TM

    Grainger Choice

  • Cleaning Brick Cleaning Brick
  • Multiple product options available

    Multiple product options available

  • Category : Cleaning Sponges
Yellow, Foam Sponge, Length 7-3/4", Width 3-1/2",
White, Foam Sponge, Length 4-1/2", Width 3-16/64"
Red, Brown, Synthetic Fiber Scrubber, Length 6", Width
Blue, Nylon Scouring Pad, Length 4", Width 5-1/4"
Gray, Foam Sponge, Length 9", Width 2", 1 EA
White, Polyester Fibers Soft Pad, Length 10", Width 4-
Results per page:  16 | 32 | 48

Sponges and scouring pads wear out fast. So check out sponge and scouring pad options at Grainger and make sure you’re stocked up with every type you need. This wide selection includes cellulose sponges, microfiber cleaning pads, double-sided sponges that handle both washing and scrubbing, BBQ grill and griddle scrubbers and much, much more. Find the size, shape and material you need to get those pots and pans, grills and griddles, floors, walls, countertops and more as clean as a whistle. Shop Grainger and broaden your sponge and scouring pad supply today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More