Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Split End Blanks

80 results found that include 80 products

Stock up on C2 micrograin carbide split end blanks at Grainger. You’ll find single-end, double-end, half-round, centerline and quick change split end blanks in a variety of sizes to help with accurate, efficient engraving applications. Shop Grainger today for durable carbide split end blanks to help you get the job done right!Close

Filter Results By

Results per page:  16 | 32 | 48
Blank,D 4 mm,Split L 6 mm,OAL 50 mm
Blank,D 4 mm,Split L 6 mm,OAL 50 mm
Blank,D 1/4,Split L 3/8,OAL 2/12 In
Blank,D 1/4,Split L 3/8,OAL 2/12 In
  • MICRO 100
  • Item # 15U372
  • Mfr. Model # RS-250-2
  • Split End Blank, Double, C2 Micrograin Carbide, Diameter 1/4 In, Split Length 3/8 In, Overall Length 2/12 In,...More

Blank,D 1/8 In,Split L 3/8 In,OAL 2 In
Blank,D 1/8 In,Split L 3/8 In,OAL 2 In
Blank,D 3/8,Split L 1/2 In,OAL  2.5  In
Blank,D 3/8,Split L 1/2 In,OAL  2.5  In
Blank,D 3/8,Split L 1/2 In,OAL  2.5  In
Blank,D 3/8,Split L 1/2 In,OAL  2.5  In
Blank,D 1/2 In,Split L 5/8 In,OAL 3 In
Blank,D 1/2 In,Split L 5/8 In,OAL 3 In
Blank,D 4 mm,Split L 6 mm,OAL 50 mm
Blank,D 4 mm,Split L 6 mm,OAL 50 mm
Blank,D 1/2 In,Split L 5/8 In,OAL 4 In
Blank,D 1/2 In,Split L 5/8 In,OAL 4 In
QC Blank,D.1875 ,Split L.3750 ,OAL1.000
QC Blank,D.1875 ,Split L.3750 ,OAL1.000
QC Blank,D.2500 ,Split L.3750 ,OAL2.000
QC Blank,D.2500 ,Split L.3750 ,OAL2.000
QC Blank,D.3750 ,Split L.5000 ,OAL4.000
QC Blank,D.3750 ,Split L.5000 ,OAL4.000
Blank,D 10 mm,Split L 12 mm,OAL 72 mm
Blank,D 10 mm,Split L 12 mm,OAL 72 mm
Blank,D 2 mm,Split L 4 mm,OAL 38 mm
Blank,D 2 mm,Split L 4 mm,OAL 38 mm
Blank,D 1/4 In,Split L 3/8 In,OAL 4 In
Blank,D 1/4 In,Split L 3/8 In,OAL 4 In
QC Blank,D.2500 ,Split L.3750 ,OAL2.500
QC Blank,D.2500 ,Split L.3750 ,OAL2.500
Half Round Blank,Dia. 8mm,OAL 63mm
Half Round Blank,Dia. 8mm,OAL 63mm
QC Blank,D.5000 ,Split L.6250 ,OAL2.500
QC Blank,D.5000 ,Split L.6250 ,OAL2.500
Blank,D 5/16,Split L 1/2 In,OAL 2.5 In
Blank,D 5/16,Split L 1/2 In,OAL 2.5 In
Blank,D 10 mm,Split L 12 mm,OAL 72 mm
Blank,D 10 mm,Split L 12 mm,OAL 72 mm
Blank,Dia. 8 mm,Split L 10 mm,OAL 63 mm
Blank,Dia. 8 mm,Split L 10 mm,OAL 63 mm
Half Round Blank,Dia. 5mm,OAL 50mm
Half Round Blank,Dia. 5mm,OAL 50mm
Blank,D 6 mm,Split L 8 mm,OAL 57 mm
Blank,D 6 mm,Split L 8 mm,OAL 57 mm
QC Blank,D .5000,Split L.6250,OAL 3.500
QC Blank,D .5000,Split L.6250,OAL 3.500
QC Blank,D .5000,Split L.6250,OAL 4.500
QC Blank,D .5000,Split L.6250,OAL 4.500
QC Blank,D.2500 ,Split L.3750 ,OAL3.000
QC Blank,D.2500 ,Split L.3750 ,OAL3.000
Blank,D 1/8 In,Split L 3/8 In,OAL 3 In
Blank,D 1/8 In,Split L 3/8 In,OAL 3 In
QC Blank,D.3125 ,Split L.5000 ,OAL2.500
QC Blank,D.3125 ,Split L.5000 ,OAL2.500
QC Blank,D .2500,Split L.3750,OAL 2.500
QC Blank,D .2500,Split L.3750,OAL 2.500
QC Blank,D .5000,Split L.6250,OAL 3 In
QC Blank,D .5000,Split L.6250,OAL 3 In
Blank,D 5/16 In,Split L 1/2 In,OAL 4 In
Blank,D 5/16 In,Split L 1/2 In,OAL 4 In
Blank,D 1/8 In,Split L 3/8 In,OAL 3 In
Blank,D 1/8 In,Split L 3/8 In,OAL 3 In
Centerline Blank,D .1875 In,OAL 1.50 In
Centerline Blank,D .1875 In,OAL 1.50 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More