Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Spiral Saw Accessories

6 Results Found that Include 17 Products

Results per page:  16 | 32 | 48
  • ROTOZIP
  • Spiral Saw Bits Spiral Saw Bits
  • Multiple product options available

    Select spiral saw bits for cutting tile, natural stone, drywall, wood, cement board and more. They can be used to help make plunge cuts and freehand cuts. Use to install outlets, light fixtures, and more.

    Multiple product options available

4" Diameter Metal Cutting Wheel, Cubic Boron Nitride
  • ROTOZIP
  • 4" Diameter Metal Cutting Wheel, Cubic Boron Nitride Metal Cutting Wheel
  • Cut metal door jambs, rebar, metal studs, threaded rods, copper, and conduit with these metal cutting wheels. They are ideal for use in plumbing, HVAC, and electrical installations in new construction and renovations.

  • Item # 5JLT7
  • Mfr. Model # XW-MET1
  • Metal Cutting Wheel, Diameter 4 In., Cutting Depth 3/4 In., Material Cubic Boron Nitride, Application For...More

  • ROTOZIP
  • Diamond Hole Saws Diamond Hole Saws
  • Multiple product options available

    Cut holes in porcelain, ceramic, and granite surfaces with these diamond hole saws. They are ideal for installing fixtures in tile, countertops, and backsplashes in residential and commercial kitchens and bathrooms. Use to make quick, clean cuts without using water.

    Multiple product options available

Dust Collection Attachment, Plastic with Micro Filter
  • ROTOZIP
  • Dust Collection Attachment, Plastic with Micro Filter Dust Collection Attachment
  • Ideal for jobs in finished spaces, these dust collection attachments trap up to 90% dust to help maintain a clean workspace. Use for cutting drywall, wood, cement board shower backer, and tile indoors during residential and commercial remodeling projects and retrofit installations.

  • Item # 44YV45
  • Mfr. Model # DM10-10
  • Dust Collection Attachment, Overall Length 8-3/4 In., Material Plastic with Micro Filter, Application For...More

3-1/2 to 12" Diameter Circle Cutter Attachment, Steel
1/8" Diameter Tile Cut Bit, Carbide
  • ROTOZIP
  • 1/8" Diameter Tile Cut Bit, Carbide 1/8" Diameter Tile Cut Bit, Carbide
  • Tile Cut Bit, Diameter 1/8 In., Overall Length 2-1/2 In., Shank Size 1/8 In., Cutting Depth 1 In., Material Carbide, Application For Cutting Ceramic Wall Tile, Cement Board, Stucco, and Plaster

  • Item # 4LE32
  • Mfr. Model # TC1
  • Tile Cut Bit, Diameter 1/8 In., Overall Length 2-1/2 In., Shank Size 1/8 In., Cutting Depth 1 In., Material...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More