Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Spherical Roller Bearings

19 Results Found that Include 19 Products

Results per page:  16 | 32 | 48
Bearing,Dynamic Load 206000 lb.
  • SKF
  • Bearing, Dynamic Load 206000 lb. Bearing,Dynamic Load 206000 lb.
  • Item # 36MF17
  • Mfr. Model # 23228 CCK/C3W33
  • Spherical Roller Bearing, Double Row, 5.5118 Bore Dia. (In.), Outside Dia. (In.) 9.8425, Outside Dia. (mm)...More

Spherical Roller Bearing,Dynamic186600lb
  • SKF
  • Spherical Roller Bearing, Dynamic186600lb Spherical Roller Bearing,Dynamic186600lb
  • Item # 36ME69
  • Mfr. Model # 23130 CCK/C3W33
  • Spherical Roller Bearing, Double Row, 5.9055 Bore Dia. (In.), Outside Dia. (In.) 9.8425, Outside Dia. (mm)...More

Bearing,Bore 150mm,Static Load 270000 lb
  • SKF
  • Bearing, Bore 150mm, Static Load 270000 lb Bearing,Bore 150mm,Static Load 270000 lb
  • Item # 36ME70
  • Mfr. Model # 23130 CCK/W33
  • Spherical Roller Bearing, Double Row, 5.9055 Bore Dia. (In.), Outside Dia. (In.) 9.8425, Outside Dia. (mm)...More

Spherical Roller Bearing,Bore 160mm
  • SKF
  • Spherical Roller Bearing, Bore 160mm Spherical Roller Bearing,Bore 160mm
  • Item # 49T571
  • Mfr. Model # 22232 CC/C3W33
  • Spherical Roller Bearing, Open, 6.2992 Bore Dia. (In.), Outside Dia. (In.) 11.4173, Outside Dia. (mm) 290,...More

Spherical Roller Bearing,Bore 160mm
  • SKF
  • Spherical Roller Bearing, Bore 160mm Spherical Roller Bearing,Bore 160mm
  • Item # 49T572
  • Mfr. Model # 22232 CC/W33
  • Spherical Roller Bearing, Open, 6.2992 Bore Dia. (In.), Outside Dia. (In.) 11.4173, Outside Dia. (mm) 290,...More

Spherical Roller Bearing,Bore 160mm
  • SKF
  • Spherical Roller Bearing, Bore 160mm Spherical Roller Bearing,Bore 160mm
  • Item # 49T573
  • Mfr. Model # 22232 CCK/C3W33
  • Spherical Roller Bearing, Open, 6.2992 Bore Dia. (In.), Outside Dia. (In.) 11.4173, Outside Dia. (mm) 290,...More

Bearing,Static Load 270000 lb.
  • SKF
  • Bearing, Static Load 270000 lb. Bearing,Static Load 270000 lb.
  • Item # 36MF39
  • Mfr. Model # 24032 CC/W33
  • Spherical Roller Bearing, Double Row, 6.2992 Bore Dia. (In.), Outside Dia. (In.) 9.4488, Outside Dia. (mm)...More

Spherical Roller Bearing,Bore 130mm
  • SKF
  • Spherical Roller Bearing, Bore 130mm Spherical Roller Bearing,Bore 130mm
  • Item # 49T612
  • Mfr. Model # 22326 CCK/W33
  • Spherical Roller Bearing, Open, 5.1181 Bore Dia. (In.), Outside Dia. (In.) 11.0236, Outside Dia. (mm) 280,...More

Spherical Roller Bearing,Bore 130mm
  • SKF
  • Spherical Roller Bearing, Bore 130mm Spherical Roller Bearing,Bore 130mm
  • Item # 49T610
  • Mfr. Model # 22326 CC/C3W33
  • Spherical Roller Bearing, Open, 5.1181 Bore Dia. (In.), Outside Dia. (In.) 11.0236, Outside Dia. (mm) 280,...More

Bearing,Dynamic Load 190000 lb.
  • SKF
  • Bearing, Dynamic Load 190000 lb. Bearing,Dynamic Load 190000 lb.
  • Item # 36MF61
  • Mfr. Model # 452324 M2/W502
  • Spherical Roller Bearing, Double Row, 4.7244 Bore Dia. (In.), Outside Dia. (In.) 10.2362, Outside Dia. (mm)...More

Spherical Roller Bearing,Bore 120mm
  • SKF
  • Spherical Roller Bearing, Bore 120mm Spherical Roller Bearing,Bore 120mm
  • Item # 49T608
  • Mfr. Model # 22324 CC/C3W33
  • Spherical Roller Bearing, Open, 4.7244 Bore Dia. (In.), Outside Dia. (In.) 10.2362, Outside Dia. (mm) 260,...More

Spherical Roller Bearing,Dynamic187000lb
  • SKF
  • Spherical Roller Bearing, Dynamic187000lb Spherical Roller Bearing,Dynamic187000lb
  • Item # 36ME39
  • Mfr. Model # 23036 CC/C3W33
  • Spherical Roller Bearing, Double Row, 7.0866 Bore Dia. (In.), Outside Dia. (In.) 11.0236, Outside Dia. (mm)...More

Bearing,Dynamic Load 168600 lb.
  • SKF
  • Bearing, Dynamic Load 168600 lb. Bearing,Dynamic Load 168600 lb.
  • Item # 36MF40
  • Mfr. Model # 24032 CCK30/W33
  • Spherical Roller Bearing, Double Row, 6.2992 Bore Dia. (In.), Outside Dia. (In.) 9.4488, Outside Dia. (mm)...More

Bearing,Dynamic Load 183700 lb.
  • SKF
  • Bearing, Dynamic Load 183700 lb. Bearing,Dynamic Load 183700 lb.
  • Item # 36MF67
  • Mfr. Model # 453322 M2/W502
  • Spherical Roller Bearing, Double Row, 4.3307 Bore Dia. (In.), Outside Dia. (In.) 9.4488, Outside Dia. (mm)...More

Spherical Roller Bearing,Dynamic206000lb
  • SKF
  • Spherical Roller Bearing, Dynamic206000lb Spherical Roller Bearing,Dynamic206000lb
  • Item # 36MF16
  • Mfr. Model # 23228 CC/C3W33
  • Spherical Roller Bearing, Double Row, 5.5118 Bore Dia. (In.), Outside Dia. (In.) 9.8425, Outside Dia. (mm)...More

Bearing,Dynamic Load 186600 lb.
  • SKF
  • Bearing, Dynamic Load 186600 lb. Bearing,Dynamic Load 186600 lb.
  • Item # 36ME68
  • Mfr. Model # 23130 CC/C3W33
  • Spherical Roller Bearing, Double Row, 5.9055 Bore Dia. (In.), Outside Dia. (In.) 9.8425, Outside Dia. (mm)...More

Spherical Roller Bearing,Bore 130mm
  • SKF
  • Spherical Roller Bearing, Bore 130mm Spherical Roller Bearing,Bore 130mm
  • Item # 49T611
  • Mfr. Model # 22326 CCK/C3W33
  • Spherical Roller Bearing, Open, 5.1181 Bore Dia. (In.), Outside Dia. (In.) 11.0236, Outside Dia. (mm) 280,...More

Spherical Roller Bearing,Bore 120mm
  • SKF
  • Spherical Roller Bearing, Bore 120mm Spherical Roller Bearing,Bore 120mm
  • Item # 49T609
  • Mfr. Model # 22324 CCK/W33
  • Spherical Roller Bearing, Open, 4.7244 Bore Dia. (In.), Outside Dia. (In.) 10.2362, Outside Dia. (mm) 260,...More

Bearing,Dynamic Load 195000 lb.
  • SKF
  • Bearing, Dynamic Load 195000 lb. Bearing,Dynamic Load 195000 lb.
  • Item # 36ME40
  • Mfr. Model # 23038 CCK/C3W33
  • Spherical Roller Bearing, Double Row, 7.4803 Bore Dia. (In.), Outside Dia. (In.) 11.4173, Outside Dia. (mm)...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More