Skip Content

SPENCE

288 products found

Filter Results By

Viewing as

List
  • 4-5/8"L Cast Iron Pressure Pilot Regulator, 2 to 30 psi

    Brand
    SPENCE
    Item #
    4NU80
    Mfr. Model #
    SPS-30
    4-5/8"L Cast Iron Pressure Pilot Regulator, 2 to
    Web Price $560.00 / each
  • Bronze Safety Relief Valve, FNPT Inlet Type, MNPT Outlet Type

    Brand
    SPENCE
    Item #
    1RYF3
    Mfr. Model #
    0031EEA-150
    Bronze Safety Relief Valve, FNPT Inlet Type, MNPT Outlet&#x
    Web Price $237.00 / each
  • E Series 7-1/4"L Cast Iron Pilot-Operated Pressure Regulator, 20 to 150 psi

    Brand
    SPENCE
    Item #
    1RWP8
    Mfr. Model #
    E-C1G9A1B1AN1
    E Series 7-1/4"L Cast Iron Pilot-Operated Pressure Reg
    Web Price $1,630.00 / each
  • Cast Iron Pressure Pilot Regulator, 5 to 60 psi

    Brand
    SPENCE
    Item #
    4NU81
    Mfr. Model #
    SPS-60
    Cast Iron Pressure Pilot Regulator, 5 to 60 psi
    Web Price $584.00 / each
  • Cast Iron Pressure Pilot Regulator, 20 to 175 psi

    Brand
    SPENCE
    Item #
    4NU82
    Mfr. Model #
    SPS-175
    Cast Iron Pressure Pilot Regulator, 20 to 175 psi
    Web Price $584.00 / each
  • 1" Pneumatic Globe Control Valve, 250 psi Max. Inlet Pressure

    Brand
    SPENCE
    Item #
    1RXC5
    Mfr. Model #
    K1TE811-36RC
    1" Pneumatic Globe Control Valve, 250 psi Max. Inlet&#
    Web Price $896.00 / each
  • E Series 7-1/4"L Cast Iron Pilot-Operated Pressure Regulator, 3 to 20 psi

    Brand
    SPENCE
    Item #
    1RWL8
    Mfr. Model #
    E-C1G9A1B1AH1
    E Series 7-1/4"L Cast Iron Pilot-Operated Pressure Reg
    Web Price $1,639.00 / each
  • D50 Series 6"L Cast Iron Direct Acting Pressure Regulator, 30 to 140 psi

    Brand
    SPENCE
    Item #
    1RXT4
    Mfr. Model #
    D50-C1D9H
    D50 Series 6"L Cast Iron Direct Acting Pressure Regula
    Web Price $295.50 / each
  • Repair Parts, For Use With SPS Spring Pilot, 4NU80, 4NU81, 4NU82

    Brand
    SPENCE
    Item #
    2CMP2
    Mfr. Model #
    07-04164-00
    Repair Parts, For Use With SPS Spring Pilot, 4NU80, 4N
    Web Price $372.50 / each
  • 1/2" Vent Dia. 304 Stainless Steel Automatic Vent Valve, 3/4" Inlet Size

    Brand
    SPENCE
    Item #
    3EJJ4
    Mfr. Model #
    NAV-213
    1/2"  Vent Dia. 304 Stainless Steel Automatic Ven
    Web Price $226.00 / each
  • D50 Series 7-1/2"L Cast Iron Direct Acting Pressure Regulator, 30 to 140 psi

    Brand
    SPENCE
    Item #
    1RXT7
    Mfr. Model #
    D50-C1E9H
    D50 Series 7-1/2"L Cast Iron Direct Acting Pressure&#x
    Web Price $385.50 / each
  • D50 Series 9"L Cast Iron Direct Acting Pressure Regulator, 5 to 40 psi

    Brand
    SPENCE
    Item #
    1RXU4
    Mfr. Model #
    D50-C1H9B
    D50 Series 9"L Cast Iron Direct Acting Pressure Regula
    Web Price $780.00 / each
  • E Series 4-3/4"L Cast Iron Pilot-Operated Pressure Regulator, 10 to 100 psi

    Brand
    SPENCE
    Item #
    1RWN5
    Mfr. Model #
    E-C1D9A1B1AM1
    E Series 4-3/4"L Cast Iron Pilot-Operated Pressure Reg
    Web Price $1,247.00 / each
  • Temperature Steam Pilot, 1/4 In NPT

    Brand
    SPENCE
    Item #
    5WMC2
    Mfr. Model #
    P-T14-C1S1CA11
    Temperature Steam Pilot,1/4 In NPT
    Web Price $804.00 / each
  • E Series 5-3/8"L Cast Iron Pilot-Operated Pressure Regulator, 10 to 100 psi

    Brand
    SPENCE
    Item #
    1RWN6
    Mfr. Model #
    E-C1E9A1B1AM1
    E Series 5-3/8"L Cast Iron Pilot-Operated Pressure Reg
    Web Price $1,214.00 / each
  • E Series 6-1/2"L Cast Iron Pilot-Operated Pressure Regulator, 10 to 100 psi

    Brand
    SPENCE
    Item #
    1RWN7
    Mfr. Model #
    E-C1F9A1B1AM1
    E Series 6-1/2"L Cast Iron Pilot-Operated Pressure Reg
    Web Price $1,588.00 / each
  • E Series 7-1/2"L Cast Iron Pilot-Operated Pressure Regulator, 3 to 20 psi

    Brand
    SPENCE
    Item #
    1RWL9
    Mfr. Model #
    E-C1H9A1B1AH1
    E Series 7-1/2"L Cast Iron Pilot-Operated Pressure Reg
    Web Price $2,035.00 / each
  • Temperature Steam Pilot, 1/4 In NPT

    Brand
    SPENCE
    Item #
    5WMC1
    Mfr. Model #
    P-T14-C1S1DA11
    Temperature Steam Pilot,1/4 In NPT
    Web Price $804.00 / each
  • 12-9/16"H x 5-1/2"W Direct Acting Temperature Regulator

    Brand
    SPENCE
    Item #
    1RXN3
    Mfr. Model #
    2010TD-GQK
    12-9/16"H x 5-1/2"W Direct Acting Temperature Reg
    Web Price $1,432.00 / each
  • Bronze Safety Relief Valve, MNPT Inlet Type, FNPT Outlet Type

    Brand
    SPENCE
    Item #
    1RYD6
    Mfr. Model #
    0031DCA-150
    Bronze Safety Relief Valve, MNPT Inlet Type, FNPT Outlet&#x
    Web Price $212.00 / each
  • Drip Pan Elbow, FNPT, 2" Pipe Size - Pipe Fitting

    Brand
    SPENCE
    Item #
    15X132
    Mfr. Model #
    DPE-H
    Drip Pan Elbow, FNPT, 2" Pipe Size - Pipe Fitting
    Web Price $114.00 / each
  • E Series 7-1/2"L Cast Iron Pilot-Operated Pressure Regulator, 10 to 100 psi

    Brand
    SPENCE
    Item #
    1RWN9
    Mfr. Model #
    E-C1H9A1B1AM1
    E Series 7-1/2"L Cast Iron Pilot-Operated Pressure Reg
    Web Price $2,201.00 / each
  • E Series 4-3/4"L Cast Iron Pilot-Operated Pressure Regulator, 3 to 20 psi

    Brand
    SPENCE
    Item #
    1RWL5
    Mfr. Model #
    E-C1D9A1B1AH1
    E Series 4-3/4"L Cast Iron Pilot-Operated Pressure Reg
    Web Price $1,151.00 / each
  • Bronze Safety Relief Valve, MNPT Inlet Type, FNPT Outlet Type

    Brand
    SPENCE
    Item #
    1RWT9
    Mfr. Model #
    0031HHA-150
    Bronze Safety Relief Valve, MNPT Inlet Type, FNPT Outlet&#x
    Web Price $508.00 / each
  • E Series 4-3/4"L Cast Iron Pilot-Operated Pressure Regulator, 20 to 150 psi

    Brand
    SPENCE
    Item #
    1RWP5
    Mfr. Model #
    E-C1D9A1B1AN1
    E Series 4-3/4"L Cast Iron Pilot-Operated Pressure Reg
    Web Price $1,169.00 / each
  • D50 Series 6"L Cast Iron Direct Acting Pressure Regulator, 3 to 15 psi

    Brand
    SPENCE
    Item #
    1RXR5
    Mfr. Model #
    D50-C1B9A
    D50 Series 6"L Cast Iron Direct Acting Pressure Regula
    Web Price $236.00 / each
  • E Series 4-3/8"L Cast Iron Pilot-Operated Pressure Regulator, 20 to 150 psi

    Brand
    SPENCE
    Item #
    1RWP4
    Mfr. Model #
    E-C1C9A1B1AN1
    E Series 4-3/8"L Cast Iron Pilot-Operated Pressure Reg
    Web Price $1,058.00 / each
  • 12-9/16"H x 5-1/2"W Reverse Acting Temperature Regulator

    Brand
    SPENCE
    Item #
    1RXN9
    Mfr. Model #
    2020TD-GQD
    12-9/16"H x 5-1/2"W Reverse Acting Temperature Re
    Web Price $1,401.00 / each
  • ED Series 14-3/4"L Cast Iron Pressure Regulator, 20 to 150 psi

    Brand
    SPENCE
    Item #
    49AC72
    Mfr. Model #
    E-C1L3A1B1AN1
    ED Series 14-3/4"L Cast Iron Pressure Regulator, 20&#x
    Web Price $6,402.00 / each
  • Steam Trap, 250 psi, 5700, Max. Temp. 450°F

    Brand
    SPENCE
    Item #
    4DXH6
    Mfr. Model #
    84-CSF9
    Steam Trap, 250 psi, 5700,Max. Temp. 450°F
    Web Price $672.00 / each
  • 1/2" Pneumatic Globe Control Valve, 400 psi Max. Inlet Pressure

    Brand
    SPENCE
    Item #
    1RXC3
    Mfr. Model #
    K1TC811-36RA
    1/2" Pneumatic Globe Control Valve, 400 psi Max.
    Web Price $728.00 / each
  • Bronze Safety Relief Valve, FNPT Inlet Type, MNPT Outlet Type

    Brand
    SPENCE
    Item #
    1RWU5
    Mfr. Model #
    0031JHA-150
    Bronze Safety Relief Valve, FNPT Inlet Type, MNPT Outlet&#x
    Web Price $560.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More