Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

SPECTRUM

18,050 products found

Filter Results By

Viewing as

List
  • HNO3, 70 Pct, Rgnt, ACS, 2.5L, PVC

    Brand
    SPECTRUM
    Item #
    6PJD3
    Mfr. Model #
    N1075-2.5LTPV
    HNO3, 70 Pct, Rgnt, ACS, 2.5L, PVC
    Web Price $165.00 / each
  • Methyl Alcohol, Exceeds ACS Specscat

    Brand
    SPECTRUM
    Item #
    6NMT8
    Mfr. Model #
    HP702-1LT
    Methyl Alcohol, Exceeds ACS Specscat
    Web Price $98.75 / each
  • Sdm Bicarbonate, Pwdr, Biotc, 500g

    Brand
    SPECTRUM
    Item #
    6RJJ4
    Mfr. Model #
    S1147-500GM
    Sdm Bicarbonate, Pwdr, Biotc, 500g
    Web Price $77.50 / each
  • Identification Tag, Plastic, Height: 4", Width: 2", Green

    Brand
    SPECTRUM
    Item #
    41NA66
    Mfr. Model #
    37078
    Identification Tag, Plastic, Height: 4", Width: 2"
    Web Price $6.00 / each
  • Identification Tag, Plastic, Height: 4", Width: 2", Blue

    Brand
    SPECTRUM
    Item #
    41NA67
    Mfr. Model #
    37079
    Identification Tag, Plastic, Height: 4", Width: 2"
    Web Price $6.00 / each
  • Cyclohexane, Practical, 20L

    Brand
    SPECTRUM
    Item #
    39H227
    Mfr. Model #
    C1456-20LT56
    Cyclohexane, Practical, 20L
    Web Price $541.00 / each
  • Tris(hydroxymethyl)aminomethane, 500g

    Brand
    SPECTRUM
    Item #
    39D802
    Mfr. Model #
    SP307-500GM10
    Tris(hydroxymethyl)aminomethane, 500g
    Web Price $119.00 / each
  • Hydrofluoric Acid, 500mL

    Brand
    SPECTRUM
    Item #
    39D865
    Mfr. Model #
    H1053-500ML51
    Hydrofluoric Acid, 500mL
    Web Price $138.50 / each
  • Sodium Borate, Decahydrate, Reagent, 500g

    Brand
    SPECTRUM
    Item #
    39G876
    Mfr. Model #
    S1180-500GM10
    Sodium Borate, Decahydrate, Reagent, 500g
    Web Price $96.50 / each
  • Formic Acid, 20L

    Brand
    SPECTRUM
    Item #
    39D834
    Mfr. Model #
    F1089-20LT56
    Formic Acid, 20L
    Web Price $1,730.00 / each
  • Heptane, HPLC Grade-4L

    Brand
    SPECTRUM
    Item #
    6NMR7
    Mfr. Model #
    HP662-4LT
    Heptane, HPLC Grade-4L
    Web Price $346.00 / each
  • Sodium Pyrophosphate, Decahydrate, 500g

    Brand
    SPECTRUM
    Item #
    39G964
    Mfr. Model #
    S1420-500GM10
    Sodium Pyrophosphate, Decahydrate, 500g
    Web Price $154.00 / each
  • Ethylene Glycol, Purified, 1L

    Brand
    SPECTRUM
    Item #
    39H285
    Mfr. Model #
    E1052-1LT52
    Ethylene Glycol, Purified, 1L
    Web Price $100.00 / each
  • Drierite(R) , Indicating, 8 Mesh, 1 lb.

    Brand
    SPECTRUM
    Item #
    39G385
    Mfr. Model #
    D1085-1LB30
    Drierite(R) , Indicating, 8 Mesh, 1 lb.
    Web Price $76.00 / each
  • Ferric Subsulfate Solution, USP, 500mL

    Brand
    SPECTRUM
    Item #
    6PHW3
    Mfr. Model #
    F1305-500ML
    Ferric Subsulfate Solution, USP, 500mL
    Web Price $221.50 / each
  • Phosphoric Acid, 85 Percent, FCC, 1L

    Brand
    SPECTRUM
    Item #
    6PJG0
    Mfr. Model #
    P1097-1LT
    Phosphoric Acid, 85 Percent, FCC, 1L
    Web Price $166.50 / each
  • Formic Acid, 500mL

    Brand
    SPECTRUM
    Item #
    39D845
    Mfr. Model #
    F1090-500MLGL51
    Formic Acid, 500mL
    Web Price $158.50 / each
  • Ethylene Glycol, Purified, 4L

    Brand
    SPECTRUM
    Item #
    39H287
    Mfr. Model #
    E1052-4LTPL55
    Ethylene Glycol, Purified, 4L
    Web Price $225.50 / each
  • Talc, Pwdr, USP, 500g

    Brand
    SPECTRUM
    Item #
    6WYW6
    Mfr. Model #
    T1005-500GM
    Talc, Pwdr, USP, 500g
    Web Price $60.00 / each
  • Corn Starch, Pwdr, NF, 500g

    Brand
    SPECTRUM
    Item #
    6WYJ8
    Mfr. Model #
    S1552-500GM
    Corn Starch, Pwdr, NF, 500g
    Web Price $57.25 / each
  • Isopropyl Alcohol, 1 gal.

    Brand
    SPECTRUM
    Item #
    39H390
    Mfr. Model #
    I1057-1GL59
    Isopropyl Alcohol, 1 gal.
    Web Price $262.00 / each
  • Isopropyl Alcohol, 99 Percent, FCC, 500mL

    Brand
    SPECTRUM
    Item #
    39H388
    Mfr. Model #
    I1056-500MLGL51
    Isopropyl Alcohol, 99 Percent, FCC, 500mL
    Web Price $85.50 / each
  • Aminophenol, 25g

    Brand
    SPECTRUM
    Item #
    26WY09
    Mfr. Model #
    A1106-25G
    Aminophenol, 25g
    Web Price $108.00 / each
  • Furfural, 500g

    Brand
    SPECTRUM
    Item #
    49F887
    Mfr. Model #
    F0073-500G
    Furfural, 500g
    Web Price $59.25 / each
  • 5, 6-Dimethyl-1, 2, 3-Benzotriazole, 5g

    Brand
    SPECTRUM
    Item #
    29ZP20
    Mfr. Model #
    D2177-5G
    5, 6-Dimethyl-1, 2, 3-Benzotriazole, 5g
    Web Price $120.50 / each
  • Cis 1, Dicyano 1, Bis, 1g

    Brand
    SPECTRUM
    Item #
    26YV51
    Mfr. Model #
    B1536-1G
    Cis 1, Dicyano 1, Bis, 1g
    Web Price $361.50 / each
  • Ammonia, 500ml

    Brand
    SPECTRUM
    Item #
    26XJ66
    Mfr. Model #
    A1884-500ML
    Ammonia, 500ml
    Web Price $176.00 / each
  • Diphenyliodonium Bromide, 5g

    Brand
    SPECTRUM
    Item #
    29ZU27
    Mfr. Model #
    D2372-5G
    Diphenyliodonium Bromide, 5g
    Web Price $266.00 / each
  • 3, 4-Dimethylphenylboronic Acid, 1g

    Brand
    SPECTRUM
    Item #
    49D083
    Mfr. Model #
    D3110-1G
    3, 4-Dimethylphenylboronic Acid, 1g
    Web Price $124.00 / each
  • 3, 5-Difluoronitrobenzene, 25g

    Brand
    SPECTRUM
    Item #
    49D389
    Mfr. Model #
    D3426-25G
    3, 5-Difluoronitrobenzene, 25g
    Web Price $317.50 / each
  • Ammonia, 500ml

    Brand
    SPECTRUM
    Item #
    26XP07
    Mfr. Model #
    A2236-500ML
    Ammonia, 500ml
    Web Price $163.00 / each
  • Isopropyl Alcohol, Reagent, ACS-4L

    Brand
    SPECTRUM
    Item #
    6NMW8
    Mfr. Model #
    I1048-4LTGL
    Isopropyl Alcohol, Reagent, ACS-4L
    Web Price $205.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More