Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Spectrophotometers

12 Results Found that Include 12 Products

Results per page:  16 | 32 | 48
Spectrophotometer,VIS,400 to 1000nm
  • LAXCO, INC
  • Spectrophotometer, VIS, 400 to 1000nm Spectrophotometer,VIS,400 to 1000nm
  • Item # 36Y035
  • Mfr. Model # Alpha 1000
  • Spectrophotometer, VIS Single Beam, Max. Temp. (F) 104 Degrees , Max. Temp. (C) 40 Degrees , Bandwidth 15nm,...More

Spectrophotometer,VIS,335 to 1000nm
  • LAXCO, INC
  • Spectrophotometer, VIS, 335 to 1000nm Spectrophotometer,VIS,335 to 1000nm
  • Item # 36Y036
  • Mfr. Model # Alpha 1101M
  • Spectrophotometer, VIS Single Beam, Max. Temp. (F) 104 Degrees , Max. Temp. (C) 40 Degrees , Bandwidth 10nm,...More

Spectrophotometer,VIS,325 to 1000nm
  • LAXCO, INC
  • Spectrophotometer, VIS, 325 to 1000nm Spectrophotometer,VIS,325 to 1000nm
  • Item # 36Y037
  • Mfr. Model # Alpha 1102M
  • Spectrophotometer, VIS Single Beam, Max. Temp. (F) 104 Degrees , Max. Temp. (C) 40 Degrees , Bandwidth 5nm,...More

Spectrophotometer,VIS,325 to 1000nm
  • LAXCO, INC
  • Spectrophotometer, VIS, 325 to 1000nm Spectrophotometer,VIS,325 to 1000nm
  • Item # 36Y038
  • Mfr. Model # Alpha 1102
  • Spectrophotometer, VIS Single Beam, Max. Temp. (F) 104 Degrees , Max. Temp. (C) 40 Degrees , Bandwidth 4nm,...More

Spectrophotometer,UV/VIS,190 to 1100nm
  • LAXCO, INC
  • Spectrophotometer, UV/VIS, 190 to 1100nm Spectrophotometer,UV/VIS,190 to 1100nm
  • Item # 36Y041
  • Mfr. Model # Alpha 1506
  • Spectrophotometer, UV/VIS Single Beam, Max. Temp. (F) 104 Degrees , Max. Temp. (C) 40 Degrees Bandwidth 2nm,...More

Spectrophotometer,UV/VIS,200 to 1000nm
  • LAXCO, INC
  • Spectrophotometer, UV/VIS, 200 to 1000nm Spectrophotometer,UV/VIS,200 to 1000nm
  • Item # 36Y040
  • Mfr. Model # Alpha 1502
  • Spectrophotometer, UV/VIS Single Beam, Max. Temp. (F) 104 Degrees , Max. Temp. (C) 40 Degrees , Bandwidth...More

Spectrophotometer,UV/VIS,190 to 1000nm
  • LAXCO, INC
  • Spectrophotometer, UV/VIS, 190 to 1000nm Spectrophotometer,UV/VIS,190 to 1000nm
  • Item # 36Y043
  • Mfr. Model # Alpha 1900
  • Spectrophotometer, UV/VIS Dual Beam, Max. Temp. (F) 104 Degrees , Max. Temp. (C) 40 Degrees , Bandwidth 2nm,...More

Spectrophotometer,VIS,325 to 1000nm
  • LAXCO, INC
  • Spectrophotometer, VIS, 325 to 1000nm Spectrophotometer,VIS,325 to 1000nm
  • Item # 36Y039
  • Mfr. Model # Alpha 1106
  • Spectrophotometer, VIS Single Beam, Max. Temp. (F) 104 Degrees , Max. Temp. (C) 40 Degrees , Bandwidth 2nm,...More

Spectrophotometer,UV/VIS,190 to 1100nm
  • LAXCO, INC
  • Spectrophotometer, UV/VIS, 190 to 1100nm Spectrophotometer,UV/VIS,190 to 1100nm
  • Item # 36Y042
  • Mfr. Model # Alpha 1860
  • Spectrophotometer, UV/VIS Single Beam, Max. Temp. (F) 104 Degrees , Max. Temp. (C) 40 Degrees , Bandwidth...More

Orbeco SP600 Spectrophotometer
  • LOVIBOND
  • Orbeco SP600 Spectrophotometer Orbeco SP600 Spectrophotometer
  • Item # 15F852
  • Mfr. Model # 712000
  • Spectrophotometer, Bandwidth 10 nm, Wavelength 330 to 900 nm, Voltage (AC) 100-240 VAC, Voltage (DC) 12 VDC,...More

UV-VIS Spectrophotometer,1.8nm
  • THERMO SCIENTIFIC
  • UV-VIS Spectrophotometer, 1.8nm UV-VIS Spectrophotometer,1.8nm
  • Item # 42W025
  • Mfr. Model # AQ8000
  • UV-VIS SpectrophotometerBandwidth 1.8nm, Wavelength 190 to 1100nm, Max. Weight (Lb.) 19, Voltage (AC) 100 to...More

VIS Spectrophotometer,5nm
  • THERMO SCIENTIFIC
  • VIS Spectrophotometer, 5nm VIS Spectrophotometer,5nm
  • Item # 42W026
  • Mfr. Model # AQ7000
  • VIS SpectrophotometerBandwidth 5nm, Wavelength 325 to 1100nm, Max. Weight (Lb.) 19, Voltage (AC) 100 to 240;...More

Results per page:  16 | 32 | 48

Browse the selection of spectrophotometers at Grainger to help determine what substances and how much of them are present in a target. These sensitive instruments can be used in various scientific fields, such as physics, materials science, chemistry, biochemistry, and molecular biology. They are widely used in semiconductors, laser and optical manufacturing, printing and forensic examination, as well in chemistry labs. Find high-quality spectrophotometers at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More