Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Specialty Sanders

19 Results Found that Include 19 Products

Results per page:  16 | 32 | 48
Drum Sander,3 HP,220V,60 Hz,45 in. W
  • BAILEIGH INDUSTRIAL
  • Drum Sander, 3 HP, 220V, 60 Hz, 45 in. W Drum Sander,3 HP,220V,60 Hz,45 in. W
  • Item # 36HZ80
  • Mfr. Model # SD-255
  • Drum Sander, 3 HP, Voltage 220, 9.6 Amps AC, 1 Phase, 60 Hz, 79 Strokes per Minute, Drum Dia. (In.) 5, Table...More

Deburring Machine,4 HP,440V
  • SLUGGER
  • Deburring Machine, 4 HP, 440V Deburring Machine,4 HP,440V
  • Item # 20RR68
  • Mfr. Model # GIE
  • Deburring Machine, Industrial, 4 HP, Voltage 440, 3 Phase, 50/60 Hz, 1800/3600 Strokes per Minute, Drum Dia....More

Deburring Machine,4 HP,220V
  • SLUGGER
  • Deburring Machine, 4 HP, 220V Deburring Machine,4 HP,220V
  • Item # 20RR69
  • Mfr. Model # GIE 2V
  • Deburring Machine, Industrial, 4 HP, Voltage 220, 3 Phase, 50/60 Hz, 1800/3600 Strokes per Minute, Drum Dia....More

Belt Grinder,Mobile,220V
  • SLUGGER
  • Belt Grinder, Mobile, 220V Belt Grinder,Mobile,220V
  • Item # 20RR70
  • Mfr. Model # GIM 2V
  • Belt Grinder, Mobile, Voltage 220, 3 Phase, 50/60 Hz, Depends On The Unit You Use This with Strokes per...More

Belt Grinder,Mobile,440V
  • SLUGGER
  • Belt Grinder, Mobile, 440V Belt Grinder,Mobile,440V
  • Item # 20RR71
  • Mfr. Model # GIM
  • Belt Grinder, Mobile, Voltage 440, 3 Phase, 50/60 Hz, Depends On The Unit You Use This with Strokes per...More

Deburring Machine,2 HP,440V
  • SLUGGER
  • Deburring Machine, 2 HP, 440V Deburring Machine,2 HP,440V
  • Item # 20RR53
  • Mfr. Model # GXE
  • Deburring Machine, Steel and Stainless Steel, 2 HP, Voltage 440, 3 Phase, 50/60 Hz, 1800 Strokes per Minute,...More

Deburring Machine,2 HP,220V
  • SLUGGER
  • Deburring Machine, 2 HP, 220V Deburring Machine,2 HP,220V
  • Item # 20RR52
  • Mfr. Model # GXE 2V
  • Deburring Machine, Steel and Stainless Steel, 2 HP, Voltage 220, 3 Phase, 50/60 Hz, 1800 Strokes per Minute,...More

2 Wheel Blt Grndr,21 x 29 x 29 In,460 V
2 Wheel Blt Grndr,21 x 29 x 29 In,460 V
3 Wheel Blt Grndr,22 x 20 x 27 In,460 V
3 Wheel Blt Grndr,21 x 20 x 27 In,460 V
2 Wheel Blt Grndr,22 x 29 x 29 In,460 V
3 Wheel Blt Grndr,21 x 20 x 27 In,460 V
3 Wheel Blt Grndr,22 x 20 x 27 In,460 V
2 Wheel Blt Grndr,22 x 29 x 29 In,460 V
Drum Sander,1-3/4 HP,115V
  • JET
  • Drum Sander, 1-3/4 HP, 115V Drum Sander,1-3/4 HP,115V
  • Item # 45PD14
  • Mfr. Model # 649004K
  • Drum Sander, Industrial, 1-3/4 HP, Voltage 115, 20 Amps AC, 1 Phase, Drum Dia. (In.) 5, Dust Collection Port...More

Oscillating Spindle Sander,Steel,1 HP
  • JET
  • Oscillating Spindle Sander, Steel, 1 HP Oscillating Spindle Sander,Steel,1 HP
  • Item # 45MH78
  • Mfr. Model # JOSS-S
  • Oscillating Spindle Sander, Wood , 1 HP, Voltage 115/230, 6.5 Amps AC, 1 Phase, 60 Hz, Stroke (In.) 1-1/2, 75...More

Drum Sander,1-1/2 HP,110V,31 in. W
  • BAILEIGH INDUSTRIAL
  • Drum Sander, 1-1/2 HP, 110V, 31 in. W Drum Sander,1-1/2 HP,110V,31 in. W
  • Item # 36HZ79
  • Mfr. Model # SD-174
  • Drum Sander, 1-1/2 HP, Voltage 110, 20 Amps AC, 1 Phase, 60 Hz, 22 Strokes per Minute, Drum Dia. (In.) 5,...More

Oscillating Splindle Sander,1 HP,110V
  • BAILEIGH INDUSTRIAL
  • Oscillating Splindle Sander, 1 HP, 110V Oscillating Splindle Sander,1 HP,110V
  • Item # 36HZ76
  • Mfr. Model # OS-2424
  • Oscillating Spindle Sander, 1 HP, Voltage 110, 16 Amps AC, 1 Phase, 60 Hz, Stroke (In.) 1-17/32, 59 Strokes...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More