Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Specialty Safety Tools

29 Results Found that Include 29 Products

Results per page:  16 | 32 | 48
Shovel,Reinforced,Stainless Steel,40In.
  • SANI-LAV
  • Shovel, Reinforced, Stainless Steel, 40In. Shovel,Reinforced,Stainless Steel,40In.
  • Item # 49P111
  • Mfr. Model # 227R
  • Shovel, Reinforced, Blade Width 11-1/2 In., Blade Length 15-1/2 In., Overall Length 40 In., Extended Length...More

  • Category : Plastic Shovels
Dough Hoe,Stainless Steel,60In.
  • SANI-LAV
  • Dough Hoe, Stainless Steel, 60In. Dough Hoe,Stainless Steel,60In.
  • Item # 49P124
  • Mfr. Model # 2077
  • Dough Hoe, Blade Width 7 In., Blade Length 10 In., Overall Length 60 In., Extended Length 60 In., Blade Type...More

  • Category : Plastic Shovels
Mixing Paddle,60 In,304 Stainless Steel
Shovel,Stainless,Steel
  • SANI-LAV
  • Shovel, Stainless, Steel Shovel,Stainless,Steel
  • Item # 4XKZ3
  • Mfr. Model # 227
  • Stainless Steel Shovel, Chemical/Corrosion Resistant, Blade Width 11 1/2 In, Blade Length 15 1/2 In, Overall...More

  • Category : Plastic Shovels
Shovel,Stainless,Steel
  • SANI-LAV
  • Shovel, Stainless, Steel Shovel,Stainless,Steel
  • Item # 4XKZ4
  • Mfr. Model # 267
  • Stainless Steel Shovel, Chemical/Corrosion Resistant, Blade Width 7 In, Blade Length 11 In, Overall Length 39...More

  • Category : Plastic Shovels
Standard Drag Fork with 4, 9" Stainless Steel Tines
Mixing Paddle,42 In,304 Stainless Steel
Shovel,Stainless,Steel
  • SANI-LAV
  • Shovel, Stainless, Steel Shovel,Stainless,Steel
  • Item # 4XKZ2
  • Mfr. Model # 217
  • Stainless Steel Shovel, Chemical/Corrosion Resistant, Blade Width 9 1/2 In, Blade Length 12 1/2 In, Overall...More

  • Category : Plastic Shovels
Mixing Paddle,36 In,304 Stainless Steel
Shovel,Stainless,Steel
  • SANI-LAV
  • Shovel, Stainless, Steel Shovel,Stainless,Steel
  • Item # 4XKZ1
  • Mfr. Model # 207
  • Stainless Steel Shovel, Chemical/Corrosion Resistant, Blade Width 10 1/2 In, Blade Length 14 In, Overall...More

  • Category : Plastic Shovels
Mixing Paddle,48 In,304 Stainless Steel
Shovel,Reinforced,Stainless Steel,39In.
  • SANI-LAV
  • Shovel, Reinforced, Stainless Steel, 39In. Shovel,Reinforced,Stainless Steel,39In.
  • Item # 49P109
  • Mfr. Model # 207R
  • Shovel, Reinforced, Blade Width 10-1/2 In., Blade Length 14 In., Overall Length 39 In., Extended Length 39...More

  • Category : Plastic Shovels
Super Reinforced Drag Fork with 4, 9" Stainless Steel&
Shovel,Reinforced,Stainless Steel,40In.
  • SANI-LAV
  • Shovel, Reinforced, Stainless Steel, 40In. Shovel,Reinforced,Stainless Steel,40In.
  • Item # 49P110
  • Mfr. Model # 217R
  • Shovel, Reinforced, Blade Width 9-1/2 In., Blade Length 12-1/2 In., Overall Length 40 In., Extended Length 40...More

  • Category : Plastic Shovels
Standard Fork with 5, 8-1/2" Stainless Steel Tines
  • SANI-LAV
  • Standard Fork with 5, 8-1/2" Stainless Steel Tines Standard Fork with 5, 8-1/2" Stainless Steel Tines
  • Item # 4XKY6
  • Mfr. Model # 2072
  • Stainless Steel Fork, Number of Tines 5, Tine Material Stainless Steel, Length of Tines 8 1/2 In, Width of...More

  • Category : Forks
Shovel,Reinforced,Stainless Steel,39In.
  • SANI-LAV
  • Shovel, Reinforced, Stainless Steel, 39In. Shovel,Reinforced,Stainless Steel,39In.
  • Item # 49P112
  • Mfr. Model # 267R
  • Shovel, Reinforced, Blade Width 7 In., Blade Length 11 In., Overall Length 39 In., Extended Length 39 In.,...More

  • Category : Plastic Shovels
Super Reinforced Fork with 4, 8-1/2" Stainless Steel&#
Standard Fork with 5, 12" Stainless Steel Tines
  • SANI-LAV
  • Standard Fork with 5, 12" Stainless Steel Tines Standard Fork with 5, 12" Stainless Steel Tines
  • Item # 4XKY5
  • Mfr. Model # 2071
  • Stainless Steel Fork, Number of Tines 5, Tine Material Stainless Steel, Length of Tines 12 In, Width of Tines...More

  • Category : Forks
Reinforced Fork with 5, 12" Stainless Steel Tines
Standard Cheese Fork with 5, 12" Stainless Steel Tines
Super Reinforced Fork with 4, 12" Stainless Steel Tine
Reinforced Drag Fork with 4, 9" Stainless Steel Tines
Super Reinforced Fork with 5, 12" Stainless Steel Tine
Standard Fork with 4, 8-1/2" Stainless Steel Tines
  • SANI-LAV
  • Standard Fork with 4, 8-1/2" Stainless Steel Tines Standard Fork with 4, 8-1/2" Stainless Steel Tines
  • Item # 4XKY8
  • Mfr. Model # 2074
  • Stainless Steel Fork, Number of Tines 4, Tine Material Stainless Steel, Length of Tines 8 1/2 In, Width of...More

  • Category : Forks
Reinforced Fork with 4, 8-1/2" Stainless Steel Tines
Reinforced Stainless Steel Fork with 4, 12" Stainless
Super Reinforced Fork with 5, 8-1/2" Stainless Steel&#
Reinforced Fork with 5, 8-1/2" Stainless Steel Tines
Standard Fork with 4, 12" Stainless Steel Tines
  • SANI-LAV
  • Standard Fork with 4, 12" Stainless Steel Tines Standard Fork with 4, 12" Stainless Steel Tines
  • Item # 4XKY7
  • Mfr. Model # 2073
  • Stainless Steel Fork, Number of Tines 4, Tine Material Stainless Steel, Length of Tines 12 In, Width of Tines...More

  • Category : Forks
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More