Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Specialty Safety Tools

33 Results Found that Include 33 Products

Results per page:  16 | 32 | 48
Shovel,Stainless,Steel
  • SANI-LAV
  • Shovel, Stainless, Steel Shovel,Stainless,Steel
  • Item # 4XKZ1
  • Mfr. Model # 207
  • Stainless Steel Shovel, Chemical/Corrosion Resistant, Blade Width 10 1/2 In, Blade Length 14 In, Overall...More

  • Category : Plastic Shovels
Shovel,Reinforced,Stainless Steel,39In.
  • SANI-LAV
  • Shovel, Reinforced, Stainless Steel, 39In. Shovel,Reinforced,Stainless Steel,39In.
  • Item # 49P109
  • Mfr. Model # 207R
  • Shovel, Reinforced, Blade Width 10-1/2 In., Blade Length 14 In., Overall Length 39 In., Extended Length 39...More

  • Category : Plastic Shovels
Dough Hoe,Stainless Steel,60In.
  • SANI-LAV
  • Dough Hoe, Stainless Steel, 60In. Dough Hoe,Stainless Steel,60In.
  • Item # 49P124
  • Mfr. Model # 2077
  • Dough Hoe, Blade Width 7 In., Blade Length 10 In., Overall Length 60 In., Extended Length 60 In., Blade Type...More

  • Category : Plastic Shovels
Folding Cart,Plastic,37? In x 36 In
Paddle Scraper w/o Holes,13Wx52L,MD Blue
  • REMCO
  • Paddle Scraper w/o Holes, 13Wx52L, MD Blue Paddle Scraper w/o Holes,13Wx52L,MD Blue
  • Item # 9LG15
  • Mfr. Model # 6777MD3
  • Mixing Paddle Scraper, Without Holes, Metal Detectable, Blade Width (In.) 6, Blade Length (In.) 13, Overall...More

  • Category : Mixing Paddles
Janitor Cart,43 In x 30 In x 38 In,Gray
Paddle Scraper w/o Holes,13Wx52L,MD Red
  • REMCO
  • Paddle Scraper w/o Holes, 13Wx52L, MD Red Paddle Scraper w/o Holes,13Wx52L,MD Red
  • Item # 8DPV0
  • Mfr. Model # 6777MD4
  • Mixing Paddle Scraper, Without Holes, Metal Detectable, Blade Width (In.) 6, Blade Length (In.) 13, Overall...More

  • Category : Mixing Paddles
Shovel,Stainless,Steel
  • SANI-LAV
  • Shovel, Stainless, Steel Shovel,Stainless,Steel
  • Item # 4XKZ4
  • Mfr. Model # 267
  • Stainless Steel Shovel, Chemical/Corrosion Resistant, Blade Width 7 In, Blade Length 11 In, Overall Length 39...More

  • Category : Plastic Shovels
Shovel,Reinforced,Stainless Steel,40In.
  • SANI-LAV
  • Shovel, Reinforced, Stainless Steel, 40In. Shovel,Reinforced,Stainless Steel,40In.
  • Item # 49P111
  • Mfr. Model # 227R
  • Shovel, Reinforced, Blade Width 11-1/2 In., Blade Length 15-1/2 In., Overall Length 40 In., Extended Length...More

  • Category : Plastic Shovels
Standard Drag Fork with 4, 9" Stainless Steel Tines
Paddle Scraper w/o Holes,13x52,MD Green
  • REMCO
  • Paddle Scraper w/o Holes, 13x52, MD Green Paddle Scraper w/o Holes,13x52,MD Green
  • Item # 8DRF4
  • Mfr. Model # 6777MD2
  • Mixing Paddle Scraper, Without Holes, Metal Detectable, Blade Width (In.) 6, Blade Length (In.) 13, Overall...More

  • Category : Mixing Paddles
Shovel,Reinforced,Stainless Steel,40In.
  • SANI-LAV
  • Shovel, Reinforced, Stainless Steel, 40In. Shovel,Reinforced,Stainless Steel,40In.
  • Item # 49P110
  • Mfr. Model # 217R
  • Shovel, Reinforced, Blade Width 9-1/2 In., Blade Length 12-1/2 In., Overall Length 40 In., Extended Length 40...More

  • Category : Plastic Shovels
Shovel,Stainless,Steel
  • SANI-LAV
  • Shovel, Stainless, Steel Shovel,Stainless,Steel
  • Item # 4XKZ2
  • Mfr. Model # 217
  • Stainless Steel Shovel, Chemical/Corrosion Resistant, Blade Width 9 1/2 In, Blade Length 12 1/2 In, Overall...More

  • Category : Plastic Shovels
Paddle Scraper w/o Holes,13Wx52L,MD Gray
  • REMCO
  • Paddle Scraper w/o Holes, 13Wx52L, MD Gray Paddle Scraper w/o Holes,13Wx52L,MD Gray
  • Item # 8X070
  • Mfr. Model # 6777MD5
  • Mixing Paddle Scraper, Without Holes, Metal Detectable, Blade Width (In.) 6, Blade Length (In.) 13, Overall...More

  • Category : Mixing Paddles
Shovel,Stainless,Steel
  • SANI-LAV
  • Shovel, Stainless, Steel Shovel,Stainless,Steel
  • Item # 4XKZ3
  • Mfr. Model # 227
  • Stainless Steel Shovel, Chemical/Corrosion Resistant, Blade Width 11 1/2 In, Blade Length 15 1/2 In, Overall...More

  • Category : Plastic Shovels
Standard Fork with 5, 8-1/2" Stainless Steel Tines
  • SANI-LAV
  • Standard Fork with 5, 8-1/2" Stainless Steel Tines Standard Fork with 5, 8-1/2" Stainless Steel Tines
  • Item # 4XKY6
  • Mfr. Model # 2072
  • Stainless Steel Fork, Number of Tines 5, Tine Material Stainless Steel, Length of Tines 8 1/2 In, Width of...More

  • Category : Forks
Shovel,Reinforced,Stainless Steel,39In.
  • SANI-LAV
  • Shovel, Reinforced, Stainless Steel, 39In. Shovel,Reinforced,Stainless Steel,39In.
  • Item # 49P112
  • Mfr. Model # 267R
  • Shovel, Reinforced, Blade Width 7 In., Blade Length 11 In., Overall Length 39 In., Extended Length 39 In.,...More

  • Category : Plastic Shovels
Standard Fork with 4, 8-1/2" Stainless Steel Tines
  • SANI-LAV
  • Standard Fork with 4, 8-1/2" Stainless Steel Tines Standard Fork with 4, 8-1/2" Stainless Steel Tines
  • Item # 4XKY8
  • Mfr. Model # 2074
  • Stainless Steel Fork, Number of Tines 4, Tine Material Stainless Steel, Length of Tines 8 1/2 In, Width of...More

  • Category : Forks
Reinforced Drag Fork with 4, 9" Stainless Steel Tines
Reinforced Fork with 5, 12" Stainless Steel Tines
Standard Cheese Fork with 5, 12" Stainless Steel Tines
Reinforced Stainless Steel Fork with 4, 12" Stainless
Reinforced Fork with 5, 8-1/2" Stainless Steel Tines
Standard Fork with 5, 12" Stainless Steel Tines
  • SANI-LAV
  • Standard Fork with 5, 12" Stainless Steel Tines Standard Fork with 5, 12" Stainless Steel Tines
  • Item # 4XKY5
  • Mfr. Model # 2071
  • Stainless Steel Fork, Number of Tines 5, Tine Material Stainless Steel, Length of Tines 12 In, Width of Tines...More

  • Category : Forks
Reinforced Fork with 4, 8-1/2" Stainless Steel Tines
Large Blade Shovel,17Wx42L,MD Green
  • REMCO
  • Large Blade Shovel, 17Wx42L, MD Green Large Blade Shovel,17Wx42L,MD Green
  • Item # 8NNJ2
  • Mfr. Model # 6982MD2
  • Large Blade Shovel, Metal Detectable, Blade Width 14 In., Blade Length 17 In., Overall Length 42 In., Blade...More

  • Category : Plastic Shovels
Standard Fork with 4, 12" Stainless Steel Tines
  • SANI-LAV
  • Standard Fork with 4, 12" Stainless Steel Tines Standard Fork with 4, 12" Stainless Steel Tines
  • Item # 4XKY7
  • Mfr. Model # 2073
  • Stainless Steel Fork, Number of Tines 4, Tine Material Stainless Steel, Length of Tines 12 In, Width of Tines...More

  • Category : Forks
Blade Shovel,Metal Detect,Gray,17Wx42L
  • REMCO
  • Blade Shovel, Metal Detect, Gray, 17Wx42L Blade Shovel,Metal Detect,Gray,17Wx42L
  • Item # 9LG09
  • Mfr. Model # 6982MD5
  • Large Blade Shovel, Metal Detectable, Blade Width 14 In., Blade Length 17 In., Overall Length 42 In., Blade...More

  • Category : Plastic Shovels
Large Blade Shovel,17Wx42L,MD Red
  • REMCO
  • Large Blade Shovel, 17Wx42L, MD Red Large Blade Shovel,17Wx42L,MD Red
  • Item # 8RNZ5
  • Mfr. Model # 6982MD4
  • Large Blade Shovel, Metal Detectable, Blade Width 14 In., Blade Length 17 In., Overall Length 42 In., Blade...More

  • Category : Plastic Shovels
Janitor Cart,43 In x 30 In x 38 In,Bue
Laundry Cart,Blue,36-1/2 In.H,25 In.D
Blade Shovel,Metal Detect,Blue,17Wx42L
  • REMCO
  • Blade Shovel, Metal Detect, Blue, 17Wx42L Blade Shovel,Metal Detect,Blue,17Wx42L
  • Item # 8DPV6
  • Mfr. Model # 6982MD3
  • Large Blade Shovel, Metal Detectable, Blade Width 14 In., Blade Length 17 In., Overall Length 42 In., Blade...More

  • Category : Plastic Shovels
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More