Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Specialty Safety Tools

46 Results Found that Include 46 Products

Results per page:  16 | 32 | 48
GoBagger Sand Bag Filling Tool
Mixing Paddle,w/o Holes,White,6 x 13 In
Mixing Paddle,w/Holes,White,6 x 13 In
Mixing Paddle,60 In,304 Stainless Steel
Mixing Paddle,48 In,304 Stainless Steel
Industrial Shovel,14 In. W,Green
  • REMCO
  • Industrial Shovel, 14 In. W, Green Industrial Shovel,14 In. W,Green
  • Item # 3UE44
  • Mfr. Model # 6985SS
  • Industrial Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 14 In., Blade Length 18 In.,...More

  • Category : Plastic Shovels
Ergonomic Shovel,10-1/4 In. W,White
  • VIKAN
  • Ergonomic Shovel, 10-1/4 In. W, White Ergonomic Shovel,10-1/4 In. W,White
  • Item # 3UE34
  • Mfr. Model # 56115
  • Ergonomic Shovel, Chemical/Corrosion Resistant, Blade Width 10-1/4 In., Blade Length 11 In., Overall Length...More

  • Category : Plastic Shovels
Ergonomic Shovel,13-1/2 In. W,Green
  • VIKAN
  • Ergonomic Shovel, 13-1/2 In. W, Green Ergonomic Shovel,13-1/2 In. W,Green
  • Item # 38Y562
  • Mfr. Model # 56012
  • Ergonomic Shovel, Blade Width 13-1/2 In., Blade Length 12-1/2 In., Overall Length 51 In., Blade Type Square...More

  • Category : Plastic Shovels
Mixing Paddle,w/o Holes,Green,6 x 13 In
Ergonomic Shovel,10-1/4 In. W,White
  • REMCO
  • Ergonomic Shovel, 10-1/4 In. W, White Ergonomic Shovel,10-1/4 In. W,White
  • Item # 3UE35
  • Mfr. Model # 56125
  • Ergonomic Shovel, Chemical/Corrosion Resistant, Blade Width 10-1/4 In., Blade Length 11 In., Overall Length...More

  • Category : Plastic Shovels
Industrial Shovel,14 In. W,Green
  • REMCO
  • Industrial Shovel, 14 In. W, Green Industrial Shovel,14 In. W,Green
  • Item # 3UE43
  • Mfr. Model # 6900SS
  • Industrial Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 14 In., Blade Length 18 In.,...More

  • Category : Plastic Shovels
Deck Scraper,1 1/2 x 15,Nonsparking
  • AMPCO
  • Deck Scraper, 1 1/2 x 15, Nonsparking Deck Scraper,1 1/2 x 15,Nonsparking
  • Item # 4RPR5
  • Mfr. Model # S-11G
  • Deck Scraper, Non-Sparking, Non-Magnetic, Corrosion Resistant, Width 1-1/2 In., Natural, Standard Tool...More

  • Category : Hand Scrapers
Applicator,Hand,SqueegeeDesign,PK25
Pick/Scaler Scraper,3in W x 17-3/4in L
  • AMPCO
  • Pick/Scaler Scraper, 3in W x 17-3/4in L Pick/Scaler Scraper,3in W x 17-3/4in L
  • Item # 1TEB3
  • Mfr. Model # S-5
  • Pick & Scaler Scraper, Non-Sparking, Non-Magnetic, Corrosion Resistant, Width 3 In., Natural, Standard Tool...More

  • Category : Hand Scrapers
Scoop Shovel,40 In L
  • AMPCO
  • Scoop Shovel, 40 In L Scoop Shovel,40 In L
  • Item # 6WU19
  • Mfr. Model # S-80FG
  • Scoop Shovel, Nonsparking, Nonmagnetic, Corrosion Resistant, Blade Width 14 In., Blade Length 17 In., Overall...More

  • Category : Plastic Shovels
Scraper w/o Handle,6x2 1/4,Nonsparking
  • AMPCO
  • Scraper w/o Handle, 6x2 1/4, Nonsparking Scraper w/o Handle,6x2 1/4,Nonsparking
  • Item # 4RPT8
  • Mfr. Model # S-23
  • Scraper, Non-Sparking, Non-Magnetic, Corrosion Resistant, Width 6 In., Natural, Standard Tool (Accessory...More

  • Category : Hand Scrapers
Hygienic Fork with 5, 10-1/2" Polypropylene Tines
  • VIKAN
  • Hygienic Fork with 5, 10-1/2" Polypropylene Tines Hygienic Fork with 5, 10-1/2" Polypropylene Tines
  • Item # 4EY29
  • Mfr. Model # 56905
  • Hygienic Fork, Number of Tines 5, Tine Material Polypropylene, Length of Tines 10-1/2 In., Width of Tines...More

  • Category : Forks
Scraper w/o Handle,6x1 1/2,Nonsparking
  • AMPCO
  • Scraper w/o Handle, 6x1 1/2, Nonsparking Scraper w/o Handle,6x1 1/2,Nonsparking
  • Item # 4RPU3
  • Mfr. Model # S-33
  • Scraper, Non-Sparking, Non-Magnetic, Corrosion Resistant, Width 6 In., Natural, Standard Tool (Accessory...More

  • Category : Hand Scrapers
Mixing Paddle,w/o Holes,Yellow,6 x 13 In
Mixing Paddle,w/Holes,Yellow,6 x 13 In
Mixing Paddle,w/Holes,Red,6 x 13 In
Mixing Paddle,w/Holes,Green,6 x 13 In
Ergonomic Shovel,10-1/4 In. W,Blue
  • VIKAN
  • Ergonomic Shovel, 10-1/4 In. W, Blue Ergonomic Shovel,10-1/4 In. W,Blue
  • Item # 38Y567
  • Mfr. Model # 56113
  • Ergonomic Shovel, Chemical/Corrosion Resistant, Blade Width 10-1/4 In., Blade Length 11 In., Overall Length...More

  • Category : Plastic Shovels
Ergonomic Shovel,13-1/2 In. W,Red
  • VIKAN
  • Ergonomic Shovel, 13-1/2 In. W, Red Ergonomic Shovel,13-1/2 In. W,Red
  • Item # 38Y564
  • Mfr. Model # 56014
  • Ergonomic Shovel, Blade Width 13-1/2 In., Blade Length 12-1/2 In., Overall Length 51 In., Blade Type Square...More

  • Category : Plastic Shovels
Rubber Squeegee,Automotive,2x3In,PK50
Mixing Paddle,w/Holes,Blue,6 x 13 In
Ergonomic Shovel,10-1/4 In. W,Red
  • VIKAN
  • Ergonomic Shovel, 10-1/4 In. W, Red Ergonomic Shovel,10-1/4 In. W,Red
  • Item # 38Y568
  • Mfr. Model # 56114
  • Ergonomic Shovel, Chemical/Corrosion Resistant, Blade Width 10-1/4 In., Blade Length 11 In., Overall Length...More

  • Category : Plastic Shovels
Ergonomic Shovel,13-1/2 In. W,Blue
  • VIKAN
  • Ergonomic Shovel, 13-1/2 In. W, Blue Ergonomic Shovel,13-1/2 In. W,Blue
  • Item # 38Y563
  • Mfr. Model # 56013
  • Ergonomic Shovel, Blade Width 13-1/2 In., Blade Length 12-1/2 In., Overall Length 51 In., Blade Type Square...More

  • Category : Plastic Shovels
Mixing Paddle,w/o Holes,Red,6 x 13 In
Ergonomic Shovel,13-1/2 In. W,YLW
  • VIKAN
  • Ergonomic Shovel, 13-1/2 In. W, YLW Ergonomic Shovel,13-1/2 In. W,YLW
  • Item # 38Y565
  • Mfr. Model # 56016
  • Ergonomic Shovel, Blade Width 13-1/2 In., Blade Length 12-1/2 In., Overall Length 51 In., Blade Type Square...More

  • Category : Plastic Shovels
Blade Shovel,Blue,Metal Detect,14Wx38L
  • REMCO
  • Blade Shovel, Blue, Metal Detect, 14Wx38L Blade Shovel,Blue,Metal Detect,14Wx38L
  • Item # 8DRD8
  • Mfr. Model # 6981MD3
  • Small Blade Shovel, Metal Detectable, Blade Width 11 In., Blade Length 14 In., Overall Length 38 In., Blade...More

  • Category : Plastic Shovels
Mixing Paddle,w/o Holes,Blue,6 x 13 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More