Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Specialty Safety Tools

24 Results Found that Include 24 Products

Results per page:  16 | 32 | 48
Hygienic Shovel,38In,1-Piece,Black
  • REMCO
  • Hygienic Shovel, 38In, 1-Piece, Black Hygienic Shovel,38In,1-Piece,Black
  • Item # 31CF86
  • Mfr. Model # 69819
  • Hygienic Shovel, Non-Sparking, Chemical/Corrosion Resistant, Blade Width 11 In., Blade Length 14 In., Overall...More

  • Category : Plastic Shovels
Hygienic Shovel,YLW,11 x 14 In,38 In L
  • REMCO
  • Hygienic Shovel, YLW, 11 x 14 In, 38 In L Hygienic Shovel,YLW,11 x 14 In,38 In L
  • Item # 3UE27
  • Mfr. Model # 69816
  • Hygienic Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 11 In., Blade Length 14 In., Overall...More

  • Category : Plastic Shovels
Paddle Scraper without Holes,40L,White
  • REMCO
  • Paddle Scraper without Holes, 40L, White Paddle Scraper without Holes,40L,White
  • Item # 8AP65
  • Mfr. Model # 67755
  • Mixing Paddle Scraper, Without Holes, Blade Width (In.) 6, Blade Length (In.) 13, Overall Length (In.) 40,...More

  • Category : Mixing Paddles
Hygienic Shovel,White,11 x 14 In,38 In L
  • REMCO
  • Hygienic Shovel, White, 11 x 14 In, 38 In L Hygienic Shovel,White,11 x 14 In,38 In L
  • Item # 3UE26
  • Mfr. Model # 69815
  • Hygienic Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 11 In., Blade Length 14 In., Overall...More

  • Category : Plastic Shovels
Hygienic Shovel,Blue,11 x 14 In,38 In L
  • REMCO
  • Hygienic Shovel, Blue, 11 x 14 In, 38 In L Hygienic Shovel,Blue,11 x 14 In,38 In L
  • Item # 3UE24
  • Mfr. Model # 69813
  • Hygienic Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 11 In., Blade Length 14 In., Overall...More

  • Category : Plastic Shovels
Hygienic Shovel,Green,11 x 14 In,38 In L
  • REMCO
  • Hygienic Shovel, Green, 11 x 14 In, 38 In L Hygienic Shovel,Green,11 x 14 In,38 In L
  • Item # 3UE23
  • Mfr. Model # 69812
  • Hygienic Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 11 In., Blade Length 14 In., Overall...More

  • Category : Plastic Shovels
Hygienic Shovel,Red,11 x 14 In,38 In L
  • REMCO
  • Hygienic Shovel, Red, 11 x 14 In, 38 In L Hygienic Shovel,Red,11 x 14 In,38 In L
  • Item # 3UE25
  • Mfr. Model # 69814
  • Hygienic Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 11 In., Blade Length 14 In., Overall...More

  • Category : Plastic Shovels
Mixing Paddle,36 In,304 Stainless Steel
Paddle Scraper with Holes,40L,Yellow
  • REMCO
  • Paddle Scraper with Holes, 40L, Yellow Paddle Scraper with Holes,40L,Yellow
  • Item # 8N820
  • Mfr. Model # 67746
  • Mixing Paddle Scraper, With Holes, Blade Width (In.) 6, Blade Length (In.) 13, Overall Length (In.) 40,...More

  • Category : Mixing Paddles
Paddle Scraper without Holes,40L,Blue
  • REMCO
  • Paddle Scraper without Holes, 40L, Blue Paddle Scraper without Holes,40L,Blue
  • Item # 8APZ9
  • Mfr. Model # 67753
  • Mixing Paddle Scraper, Without Holes, Blade Width (In.) 6, Blade Length (In.) 13, Overall Length (In.) 40,...More

  • Category : Mixing Paddles
Paddle Scraper with Holes,40L,White
  • REMCO
  • Paddle Scraper with Holes, 40L, White Paddle Scraper with Holes,40L,White
  • Item # 9UAD3
  • Mfr. Model # 67745
  • Mixing Paddle Scraper, With Holes, Blade Width (In.) 6, Blade Length (In.) 13, Overall Length (In.) 40,...More

  • Category : Mixing Paddles
Paddle Scraper without Holes,40L,Green
  • REMCO
  • Paddle Scraper without Holes, 40L, Green Paddle Scraper without Holes,40L,Green
  • Item # 8AR01
  • Mfr. Model # 67752
  • Mixing Paddle Scraper, Without Holes, Blade Width (In.) 6, Blade Length (In.) 13, Overall Length (In.) 40,...More

  • Category : Mixing Paddles
Ergonomic Shovel,14 x 48 In.,Blue
  • REMCO
  • Ergonomic Shovel, 14 x 48 In., Blue Ergonomic Shovel,14 x 48 In.,Blue
  • Item # 38Y588
  • Mfr. Model # 69843
  • Ergonomic Shovel, Chemical/Corrosion Resistant, Blade Width 14 In., Blade Length 18 In., Overall Length 48...More

  • Category : Plastic Shovels
Paddle Scraper without Holes,40L,Red
  • REMCO
  • Paddle Scraper without Holes, 40L, Red Paddle Scraper without Holes,40L,Red
  • Item # 9DLJ3
  • Mfr. Model # 67754
  • Mixing Paddle Scraper, Without Holes, Blade Width (In.) 6, Blade Length (In.) 13, Overall Length (In.) 40,...More

  • Category : Mixing Paddles
Ergonomic Shovel,14 x 48 In.,Green
  • REMCO
  • Ergonomic Shovel, 14 x 48 In., Green Ergonomic Shovel,14 x 48 In.,Green
  • Item # 38Y587
  • Mfr. Model # 69842
  • Ergonomic Shovel, Chemical/Corrosion Resistant, Blade Width 14 In., Blade Length 18 In., Overall Length 48...More

  • Category : Plastic Shovels
Ergonomic Shovel,14 x 48 In.,White
  • REMCO
  • Ergonomic Shovel, 14 x 48 In., White Ergonomic Shovel,14 x 48 In.,White
  • Item # 38Y590
  • Mfr. Model # 69845
  • Ergonomic Shovel, Chemical/Corrosion Resistant, Blade Width 14 In., Blade Length 18 In., Overall Length 48...More

  • Category : Plastic Shovels
Mixing Scraper with Hole,40L,Blue
Hygienic Shovel,38In,1-Piece,Orange
  • REMCO
  • Hygienic Shovel, 38In, 1-Piece, Orange Hygienic Shovel,38In,1-Piece,Orange
  • Item # 31CF84
  • Mfr. Model # 69817
  • Hygienic Shovel, Non-Sparking, Chemical/Corrosion Resistant, Blade Width 11 In., Blade Length 14 In., Overall...More

  • Category : Plastic Shovels
Hygienic Shovel,38In,1-Piece,Pink
  • REMCO
  • Hygienic Shovel, 38In, 1-Piece, Pink Hygienic Shovel,38In,1-Piece,Pink
  • Item # 31CF83
  • Mfr. Model # 69811
  • Hygienic Shovel, Non-Sparking, Chemical/Corrosion Resistant, Blade Width 11 In., Blade Length 14 In., Overall...More

  • Category : Plastic Shovels
Paddle Scraper with Holes,40L,Green
  • REMCO
  • Paddle Scraper with Holes, 40L, Green Paddle Scraper with Holes,40L,Green
  • Item # 9G990
  • Mfr. Model # 67742
  • Mixing Paddle Scraper, With Holes, Blade Width (In.) 6, Blade Length (In.) 13, Overall Length (In.) 40,...More

  • Category : Mixing Paddles
Ergonomic Shovel,14 x 48 In.,Yellow
  • REMCO
  • Ergonomic Shovel, 14 x 48 In., Yellow Ergonomic Shovel,14 x 48 In.,Yellow
  • Item # 38Y591
  • Mfr. Model # 69846
  • Ergonomic Shovel, Chemical/Corrosion Resistant, Blade Width 14 In., Blade Length 18 In., Overall Length 48...More

  • Category : Plastic Shovels
Ergonomic Shovel,14 x 48 In.,Red
  • REMCO
  • Ergonomic Shovel, 14 x 48 In., Red Ergonomic Shovel,14 x 48 In.,Red
  • Item # 38Y589
  • Mfr. Model # 69844
  • Ergonomic Shovel, Chemical/Corrosion Resistant, Blade Width 14 In., Blade Length 18 In., Overall Length 48...More

  • Category : Plastic Shovels
Mixing Scraper with Hole,40L,Red
Paddle Scraper without Holes,40L,Yellow
  • REMCO
  • Paddle Scraper without Holes, 40L, Yellow Paddle Scraper without Holes,40L,Yellow
  • Item # 8TKZ7
  • Mfr. Model # 67756
  • Mixing Paddle Scraper, Without Holes, Blade Width (In.) 6, Blade Length (In.) 13, Overall Length (In.) 40,...More

  • Category : Mixing Paddles
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More