Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Specialty Safety Tools

29 Results Found that Include 29 Products

Results per page:  16 | 32 | 48
Mixing Paddle,60 In,304 Stainless Steel
Shovel,Stainless,Steel
  • SANI-LAV
  • Shovel, Stainless, Steel Shovel,Stainless,Steel
  • Item # 4XKZ1
  • Mfr. Model # 207
  • Stainless Steel Shovel, Chemical/Corrosion Resistant, Blade Width 10 1/2 In, Blade Length 14 In, Overall...More

  • Category : Plastic Shovels
Dough Hoe,Stainless Steel,60In.
  • SANI-LAV
  • Dough Hoe, Stainless Steel, 60In. Dough Hoe,Stainless Steel,60In.
  • Item # 49P124
  • Mfr. Model # 2077
  • Dough Hoe, Blade Width 7 In., Blade Length 10 In., Overall Length 60 In., Extended Length 60 In., Blade Type...More

  • Category : Plastic Shovels
Mixing Paddle,48 In,304 Stainless Steel
Standard Drag Fork with 4, 9" Stainless Steel Tines
Mixing Paddle,36 In,304 Stainless Steel
Standard Fork with 5, 8-1/2" Stainless Steel Tines
  • SANI-LAV
  • Standard Fork with 5, 8-1/2" Stainless Steel Tines Standard Fork with 5, 8-1/2" Stainless Steel Tines
  • Item # 4XKY6
  • Mfr. Model # 2072
  • Stainless Steel Fork, Number of Tines 5, Tine Material Stainless Steel, Length of Tines 8 1/2 In, Width of...More

  • Category : Forks
Shovel,Reinforced,Stainless Steel,39In.
  • SANI-LAV
  • Shovel, Reinforced, Stainless Steel, 39In. Shovel,Reinforced,Stainless Steel,39In.
  • Item # 49P112
  • Mfr. Model # 267R
  • Shovel, Reinforced, Blade Width 7 In., Blade Length 11 In., Overall Length 39 In., Extended Length 39 In.,...More

  • Category : Plastic Shovels
Super Reinforced Fork with 4, 8-1/2" Stainless Steel&#
Super Reinforced Fork with 5, 12" Stainless Steel Tine
Shovel,Reinforced,Stainless Steel,39In.
  • SANI-LAV
  • Shovel, Reinforced, Stainless Steel, 39In. Shovel,Reinforced,Stainless Steel,39In.
  • Item # 49P109
  • Mfr. Model # 207R
  • Shovel, Reinforced, Blade Width 10-1/2 In., Blade Length 14 In., Overall Length 39 In., Extended Length 39...More

  • Category : Plastic Shovels
Shovel,Reinforced,Stainless Steel,40In.
  • SANI-LAV
  • Shovel, Reinforced, Stainless Steel, 40In. Shovel,Reinforced,Stainless Steel,40In.
  • Item # 49P110
  • Mfr. Model # 217R
  • Shovel, Reinforced, Blade Width 9-1/2 In., Blade Length 12-1/2 In., Overall Length 40 In., Extended Length 40...More

  • Category : Plastic Shovels
Mixing Paddle,42 In,304 Stainless Steel
Shovel,Stainless,Steel
  • SANI-LAV
  • Shovel, Stainless, Steel Shovel,Stainless,Steel
  • Item # 4XKZ4
  • Mfr. Model # 267
  • Stainless Steel Shovel, Chemical/Corrosion Resistant, Blade Width 7 In, Blade Length 11 In, Overall Length 39...More

  • Category : Plastic Shovels
Shovel,Stainless,Steel
  • SANI-LAV
  • Shovel, Stainless, Steel Shovel,Stainless,Steel
  • Item # 4XKZ3
  • Mfr. Model # 227
  • Stainless Steel Shovel, Chemical/Corrosion Resistant, Blade Width 11 1/2 In, Blade Length 15 1/2 In, Overall...More

  • Category : Plastic Shovels
Shovel,Stainless,Steel
  • SANI-LAV
  • Shovel, Stainless, Steel Shovel,Stainless,Steel
  • Item # 4XKZ2
  • Mfr. Model # 217
  • Stainless Steel Shovel, Chemical/Corrosion Resistant, Blade Width 9 1/2 In, Blade Length 12 1/2 In, Overall...More

  • Category : Plastic Shovels
Super Reinforced Drag Fork with 4, 9" Stainless Steel&
Standard Fork with 4, 8-1/2" Stainless Steel Tines
  • SANI-LAV
  • Standard Fork with 4, 8-1/2" Stainless Steel Tines Standard Fork with 4, 8-1/2" Stainless Steel Tines
  • Item # 4XKY8
  • Mfr. Model # 2074
  • Stainless Steel Fork, Number of Tines 4, Tine Material Stainless Steel, Length of Tines 8 1/2 In, Width of...More

  • Category : Forks
Reinforced Fork with 4, 8-1/2" Stainless Steel Tines
Reinforced Stainless Steel Fork with 4, 12" Stainless
Reinforced Fork with 5, 12" Stainless Steel Tines
Standard Fork with 5, 12" Stainless Steel Tines
  • SANI-LAV
  • Standard Fork with 5, 12" Stainless Steel Tines Standard Fork with 5, 12" Stainless Steel Tines
  • Item # 4XKY5
  • Mfr. Model # 2071
  • Stainless Steel Fork, Number of Tines 5, Tine Material Stainless Steel, Length of Tines 12 In, Width of Tines...More

  • Category : Forks
Shovel,Reinforced,Stainless Steel,40In.
  • SANI-LAV
  • Shovel, Reinforced, Stainless Steel, 40In. Shovel,Reinforced,Stainless Steel,40In.
  • Item # 49P111
  • Mfr. Model # 227R
  • Shovel, Reinforced, Blade Width 11-1/2 In., Blade Length 15-1/2 In., Overall Length 40 In., Extended Length...More

  • Category : Plastic Shovels
Super Reinforced Fork with 4, 12" Stainless Steel Tine
Super Reinforced Fork with 5, 8-1/2" Stainless Steel&#
Reinforced Fork with 5, 8-1/2" Stainless Steel Tines
Standard Cheese Fork with 5, 12" Stainless Steel Tines
Reinforced Drag Fork with 4, 9" Stainless Steel Tines
Standard Fork with 4, 12" Stainless Steel Tines
  • SANI-LAV
  • Standard Fork with 4, 12" Stainless Steel Tines Standard Fork with 4, 12" Stainless Steel Tines
  • Item # 4XKY7
  • Mfr. Model # 2073
  • Stainless Steel Fork, Number of Tines 4, Tine Material Stainless Steel, Length of Tines 12 In, Width of Tines...More

  • Category : Forks
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More