Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Specialty Paints, Coatings, and Additives

216 Results Found that Include 737 Products

Results per page:  16 | 32 | 48
Muriatic Acid,1 gal.,Hydrogen Chloride
Black Asphalt Coating, Matte Finish, Size: 20 oz.
Clear Anti-Slip Additive, Size: 16 oz.
Clear Spar Varnish, Clear Finish, 125 to 500 sq. ft.&#
White Durability Additive, Size: 3 lb.
Epoxy Coating Activator, Size: 1 gal.
Clear Anti-Slip Additive, Size: 4 oz.
White Fire Retardant Coating, Size: 1 gal.
Sealer,5 gal,Clear,Acrylic,Semi Gloss
  • TM

    Grainger Choice

  • TOUGH GUY
  • Sealer, 5 gal, Clear, Acrylic, Semi Gloss Sealer,5 gal,Clear,Acrylic,Semi Gloss
  • Item # 6NPL3
  • Mfr. Model # 6NPL3
  • Sealer, Water Base Type, Acrylic Resin Type, VOC Content VOC Free, Size 5 gal., Color Clear, Semi Gloss...More

  • Category : Floor Coatings
Clear NeverWet® Fabric Spray, 20 to 60 sq. ft. Cov
Paint Remover,1 gal.
Floor Stain,1 gal,Sienna
  • RUST-OLEUM
  • Floor Stain, 1 gal, Sienna Acrylic Floor Stain
  • Item # 2EJT3
  • Mfr. Model # 239399
  • Floor Stain, Acrylic Resin Type, VOC Content less than 100g/L, Size 1 gal., Color Sienna, Semi Gloss Finish,...More

  • Category : Floor Coatings
Dark Blue Striping Paint, Water Base Type, 1 gal.
  • RUST-OLEUM
  • Dark Blue Striping Paint, Water Base Type, 1 gal. Striping Paint
  • Item # 23N406
  • Mfr. Model # 263445
  • Striping Paint, Water Base Type, Line Striping Aerosol No, Dark Blue, Size 1 gal., Coverage 410 Linear ft./4...More

  • Category : Striping & Marking Paint & Chalk
Mastic and Adhesive Remover,1 gal.,Soy
  • TM

    Grainger Choice

  • TOUGH GUY
  • Mastic and Adhesive Remover, 1 gal., Soy Mastic and Adhesive Remover
  • Item # 36MV84
  • Mfr. Model # 36MV84
  • Mastic and Adhesive Remover, Soy, Size 1 gal., VOC Content 30 Percent, Application Removes Adhesives and...More

  • Category : Paint Thinners & Paint Removers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More