Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Specialty Paints, Coatings, and Additives

43 Results Found that Include 266 Products

Results per page:  16 | 32 | 48
PVC Maintenance Coating,Red,1 gal
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • PVC Maintenance Coating, Red, 1 gal PVC Maintenance Coating
  • Item # 3KZL4
  • Mfr. Model # 3KZL4
  • PVC Maintenance Coating, VOC Content VOC Free, Size 1 gal., Red, Coverage 300 sq. ft., Dry Time 24 hr.,...More

  • Category : Rubber Coatings and Insulating Varnish
Elstmrc Undrct/Primer,Lt Gray,4.75 gal.
  • KST COATINGS
  • Elstmrc Undrct/Primer, Lt Gray, 4.75 gal. Elstmrc Undrct/Primer,Lt Gray,4.75 gal.
  • Item # 4FJJ6
  • Mfr. Model # KST0000ES-20
  • Elastomeric Undercoat and Primer, Size 4.75 gal., Light Gray, Coverage 50 to 100 sq. ft./gal., Dry Time 6...More

  • Category : Roof Coatings
Paint Remover,20 oz.,PK12
  • ZEP PROFESSIONAL
  • Paint Remover, 20 oz., PK12 Paint Remover,20 oz.,PK12
  • Item # 6YCY4
  • Mfr. Model # R18201
  • Paint Remover, Solvent, Size 20 oz., VOC Content 389g/L, Application Metal And Wood Surfaces, Application...More

  • Category : Paint Thinners & Paint Removers
Elastomeric Roof Coating,4.75 gal,White
  • KST COATINGS
  • Elastomeric Roof Coating, 4.75 gal, White Elastomeric Roof Coating
  • Item # 36MV74
  • Mfr. Model # KS0063900-20
  • Elastomeric Roof Coating, Resin Type Acrylic, Size 4.75 gal., White, Coverage 50 to 100 sq. ft./gal., Dry...More

  • Category : Roof Coatings
Toluene Solvent & Paint Thinner,5 gal.
Polyester Urethane Activator, Size: 1 gal.
Protective Roof Coating, 4.75 gal.,White
Peel Away ST-1, 5 Gal
Clear Neverwet Top Coat, Flat, Light Haze Finish, 175
Granular Thermoplastic Extrude Pavement Marking, Yellow
Natural Epoxy Driveway Coating, Black, 55 gal.
  • HENRY
  • Natural Epoxy Driveway Coating, Black, 55 gal. Natural Epoxy Driveway Coating, Black, 55 gal.
  • Item # 35LR68
  • Mfr. Model # HE130093
  • Driveway Coating, Water Base Type, Epoxy Resin Type, VOC Content 10g/L, Size 55 gal., Color Black, Natural...More

  • Category : Floor Coatings
Matte Epoxy Anti-Slip Floor Coating, Gray, 1 gal.
  • AMERICAN SAFETY TECHNOLOGIES
  • Matte Epoxy Anti-Slip Floor Coating, Gray, 1 gal. Anti-Slip Floor Coating
  • Item # 3WAN2
  • Mfr. Model # AS266K
  • Anti-Slip Floor Coating, Water Base Type, Epoxy Resin Type, VOC Content 42g/L, Size 1 gal., Color Gray, Matte...More

  • Category : Floor Coatings
Navy Gray Epoxy Activator and Finish Kit, Gloss Finish,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More