Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Specialty Paints, Coatings, and Additives

20 Results Found that Include 37 Products

Results per page:  16 | 32 | 48
Epoxy Coating Activator, Size: 1 gal.
White Paint Solidifier, Sodium Polyacrylate, Sodium Potassium Al
Semi Gloss Epoxy Joint Stabilizing Sealer, Clear, 1 gal.
  • SUREBOND
  • Semi Gloss Epoxy Joint Stabilizing Sealer, Clear, 1 gal. Epoxy Joint Stabilizing Sealer
  • Item # 4YEK6
  • Mfr. Model # SB-7000 G
  • Joint Stabilizing Sealer, Water Base Type, Epoxy Resin Type, VOC Content less than 100g/L, Size 1 gal., Color...More

  • Category : Floor Coatings
Paint Thinner,1 gal.
  • RUST-OLEUM
  • Paint Thinner, 1 gal. Paint Thinner
  • Item # 5H949
  • Mfr. Model # 190402
  • Paint Thinner, Solvent, Size 1 gal., VOC Content 870g/L, Application Used with Urethane Coatings, Application...More

  • Category : Paint Thinners & Paint Removers
Anti-Slip Solution, Pink, 1 gal.
  • NAPCO
  • Anti-Slip Solution, Pink, 1 gal. Anti-Slip Solution
  • Item # 29FK13
  • Mfr. Model # NPC-ANSLP-SOL-1
  • Anti-Slip Solution, Size 1 gal., Color Pink, Coverage 1000 sq. ft./gal., Application Temperature 32 Degrees...More

  • Category : Floor Coatings
Aluminum High Heat Paint, Metallic Finish, 200 to 300
Matte to Satin Epoxy Sealer, Clear, 1 gal.
  • SUREBOND
  • Matte to Satin Epoxy Sealer, Clear, 1 gal. Epoxy Sealer
  • Item # 4YEK2
  • Mfr. Model # SB-1300 G
  • Sealer, Water Base Type, Epoxy Resin Type, VOC Content less than 100g/L, Size 1 gal., Color Clear, Matte to...More

  • Category : Floor Coatings
Clear Water Repellant Coating, Up to 376 sq.ft./gal. C
Flat Asphalt Blacktop Coating, Black, 4.75 gal.
Semi Gloss Epoxy Tint Base, Clear
  • RUST-OLEUM
  • Semi Gloss Epoxy Tint Base, Clear Semi Gloss Epoxy Tint Base, Clear
  • Item # 2EJU1
  • Mfr. Model # 239418
  • Tint Base, Epoxy Resin Type, VOC Content less than 100g/L, Color Clear, Semi Gloss Finish, Coverage 150 to...More

  • Category : Floor Coatings
Ground Silica SL, White, 50 lb.
  • FLOROCK
  • Ground Silica SL, White, 50 lb. Ground Silica SL, White, 50 lb.
  • Item # 19NZ17
  • Mfr. Model # 1-44BG
  • Ground Silica SL, Silica Base Type, Size 50 lb., Color White, Application Method Trowel, Exposure Conditions...More

  • Category : Floor Coatings
Epoxy Colorant,Sand Beige,1 qt.
  • FLOROCK
  • Epoxy Colorant, Sand Beige, 1 qt. Epoxy Colorant,Sand Beige,1 qt.
  • Item # 19NZ05
  • Mfr. Model # M7-062QT
  • Epoxy Colorant, Sand Beige, Size 1 qt., Application Method Add Approx. 1/2 to 1 qt. of Epoxy Colorant Per...More

  • Category : Paint Colorants
Epoxy Colorant,Standard Gray,1 qt.
  • FLOROCK
  • Epoxy Colorant, Standard Gray, 1 qt. Gray Epoxy Colorant
  • Item # 19NZ11
  • Mfr. Model # M8-136QT
  • Epoxy Colorant, Standard Gray, Size 1 qt., Application Method Add Approx. 1/2 to 1 qt. of Epoxy Colorant Per...More

  • Category : Paint Colorants
Epoxy Colorant,White,1 qt.
  • FLOROCK
  • Epoxy Colorant, White, 1 qt. Epoxy Colorant,White,1 qt.
  • Item # 19NZ04
  • Mfr. Model # M1-067QT
  • Epoxy Colorant, White, Size 1 qt., Application Method Add Approx. 1/2 to 1 qt. of Epoxy Colorant Per Gallon...More

  • Category : Paint Colorants
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More