Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Specialty Paints, Coatings, and Additives

33 Results Found that Include 54 Products

Results per page:  16 | 32 | 48
Green Pretreatment Conversion Coating, Clear Finish, 1600 sq.&#x
Urethane Mastic Activator, Size: 1 qt.
Roof Leak Repair,Asphalt,.9 gal,Silver
  • KST COATINGS
  • Roof Leak Repair, Asphalt, .9 gal, Silver Roof Leak Repair,Asphalt,.9 gal,Silver
  • Item # 36MV75
  • Mfr. Model # KS0082100-16
  • Roof Leak Repair, Resin Type Asphalt, Size .9 gal., Silver, Coverage 15 to 25 sq. ft./gal., Dry Time 24 hr.,...More

  • Category : Roof Coatings
Mastic and Adhesive Remover,1 gal.,Soy
  • TM

    Grainger Choice

  • TOUGH GUY
  • Mastic and Adhesive Remover, 1 gal., Soy Mastic and Adhesive Remover
  • Item # 36MV84
  • Mfr. Model # 36MV84
  • Mastic and Adhesive Remover, Soy, Size 1 gal., VOC Content 30 Percent, Application Removes Adhesives and...More

  • Category : Paint Thinners & Paint Removers
Roofing Sealant, .9 gal., White
  • HENRY
  • Roofing Sealant, .9 gal., White Roofing Sealant
  • Item # 40P306
  • Mfr. Model # HE289GR046
  • Roofing Sealant, Resin Type Acrylic, Size .9 gal., White, Coverage 12.5 sq. ft/gal., Dry Time 2 to 24 hr.,...More

  • Category : Roof Coatings
Sealer,Clear,1 gal.
  • INSL-X BY BENJAMIN MOORE
  • Sealer, Clear, 1 gal. Sealer,Clear,1 gal.
  • Item # 6GWA9
  • Mfr. Model # SU0001092-01
  • Sealer, Waterborne Base Type, Acrylic Copolymer Resin Type, VOC Content less than 250 g/L, Size 1 gal., Color...More

  • Category : Floor Coatings
Metallic Gray Stainless Steel Polyurethane, Semi-Gloss Finish, 2
Shellac,1 gal. ,310 sq. ft.
Peel Away 1 - Complete Kit, 1 1/4 Gal
Asphalt Resurfacer,4.75 gal.,Black,Flat
Roof Leak Repair, .9 gal., Black
Concrete Dustproofer Floor Sealer,1 G
  • CONCRETE SAVER
  • Concrete Dustproofer Floor Sealer, 1 G Concrete Dustproofer Floor Sealer,1 G
  • Item # 4VYH1
  • Mfr. Model # 251282
  • Concrete Dustproofer Floor Sealer, Water Base Type, Micro-Acrylic Emulsion Resin Type, VOC Content less than...More

  • Category : Floor Coatings
Orange Tree Marking Paint, Water Base Type, 1 gal.
  • SUPER SPOT
  • Orange Tree Marking Paint, Water Base Type, 1 gal. Tree Marking Paint
  • Item # 3TWJ7
  • Mfr. Model # 23 31 GL ORANGE
  • Tree Marking Paint, Water Base Type, Line Striping Aerosol Yes, Orange, Size 1 gal., Net Weight 3.78L,...More

  • Category : Striping & Marking Paint & Chalk
Black Heat Resistant Coating, Size: 1 gal.
Peel Away Marine Strip, 1 Gal
Elastomeric Roof Coating, .9 gal., White
White Paint, Flat Finish, 180 to 225 sq. ft./gal.
Sealer,1 gal,Clear,Epoxy,Semi Gloss
  • SUREBOND
  • Sealer, 1 gal, Clear, Epoxy, Semi Gloss Epoxy Sealer
  • Item # 4YEL1
  • Mfr. Model # SB-3330 G
  • Sealer, Water Base Type, Epoxy Resin Type, VOC Content less than 100g/L, Size 1 gal., Color Clear, Semi Gloss...More

  • Category : Floor Coatings
Aluminum Heat Resistant Coating, Size: 1 gal.
White Acrylic Admix, Water Base Type, 1 gal.
  • LATICRETE
  • White Acrylic Admix, Water Base Type, 1 gal. Acrylic Admix
  • Item # 46F427
  • Mfr. Model # 8000-1200-2
  • Acrylic Admix, Water Base Type, Line Striping Aerosol Yes, White, Size 1 gal., Net Weight 8.0 lb., Coverage...More

  • Category : Striping & Marking Paint & Chalk
White Acrylic Concentrate, Water Base Type, 1 gal.
  • LATICRETE
  • White Acrylic Concentrate, Water Base Type, 1 gal. Acrylic Concentrate
  • Item # 46F434
  • Mfr. Model # 8000-1400-2
  • Acrylic Concentrate, Water Base Type, Line Striping Aerosol Yes, White, Size 1 gal., Net Weight 12.0 lb.,...More

  • Category : Striping & Marking Paint & Chalk
Colorant,1 qt.,Yellow
Colorant,1 qt.,Black
Colorant,1 qt.,White
Bonding Additive, 413 SF
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More