Skip Content

$20-$25 Specialty Paints, Coatings, and Additives

18 results found that include 29 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Mineral Spirits and Thinners
    • Multiple product options available

      Multiple product options available

    • Category : Paint Thinners & Paint Removers
  • Rubberized Spray Coating,16 Oz,Aerosol
    Rubberized Spray Coating,16 Oz,Aerosol
    • NU-CALGON
    • Item # 1ANJ9
    • Mfr. Model # 4296-50
    • Repair Compound, Size 16 oz., White, Application Temperature -10 Degrees to 250 Degrees F, For Use With...More

    • Category : Rubber Coatings and Insulating Varnish
  • Paint Strippers and Removers
    • Multiple product options available

      Multiple product options available

    • Category : Paint Thinners & Paint Removers
  • Xylol Solvent,1 gal.
    Solvents
    • SUNNYSIDE
    • Item # 5KPY4
    • Mfr. Model # 822G1
    • Xylol Solvent, Solvent, Size 1 gal., VOC Content less than 218g/L, Application Thinning Synthetic Enamels,...More

    • Category : Paint Thinners & Paint Removers
  • Rubber Protectant Color Guard
  • Coal Tar Epoxy Activator, Size: 1 qt.
    Coal Tar Epoxy Activator
    • RUST-OLEUM
    • Item # 3XH21
    • Mfr. Model # C9502
    • Coal Tar Epoxy Activator, Size 1 qt., Application Method Brush, Roll, Spray, Dry Time 18 to 36 hr., VOC...More

    • Category : Epoxy and Urethane Activators
  • Clear Neverwet Kit, Flat, Light Haze Finish, 15 to 25&
    Clear Neverwet Kit, Flat, Light Haze Finish, 15 to 25&
    • RUST-OLEUM
    • Item # 29EK19
    • Mfr. Model # 275185
    • Neverwet Kit, Base Type Solvent, Resin Type Proprietary Polymer, Proprietary Nanotechnology, Color Clear,...More

    • Category : Epoxy, Urethane, and Specialty Coatings
  • Gloss Topside Paint
  • Epoxy Primer Activator, Size: 1 qt.
    Epoxy Primer Activator
    • RUST-OLEUM
    • Item # 6A404
    • Mfr. Model # 5303502
    • Epoxy Primer Activator, Size 1 qt., Application Method Brush, Roll, Spray, Dry Time 1 to 2 hr., VOC Content...More

    • Category : Epoxy and Urethane Activators
  • Gloss Marine Coating
  • Clear Spar Varnish, Clear Finish, 75 to 150 sq. ft.&#x
    Clear Spar Varnish, Clear Finish, 75 to 150 sq. ft.&#x
    • RUST-OLEUM
    • Item # 2GXD9
    • Mfr. Model # 207008
    • Spar Varnish, Resin Type Polyurethane, Color Clear, Finish Clear, Size 1 qt., VOC Content 450 g/L, Coverage...More

    • Category : Epoxy, Urethane, and Specialty Coatings
  • Roof Leak Repair, 0.9 gal., Black
    Roof Leak Repair
    • HENRY
    • Item # 40P298
    • Mfr. Model # HE208RGR042
    • Roof Leak Repair, Resin Type Asphalt, Size 0.9 gal, Black, Coverage 12.5 sq. ft/gal., Application Temperature...More

    • Category : Roof Coatings
  • 1 lb. Bag Vinyl Floor Chip, Black, White, Blue
    1 lb. Bag Vinyl Floor Chip, Black, White, Blue
    • RUST-OLEUM
    • Item # 39UL63
    • Mfr. Model # 205177
    • Floor Chip, Color Black, White, Blue, Material Vinyl, For Use With 6000, 6500, 9100 Epoxy Floor Coating ,...More

    • Category : Floor Chips
  • 1 lb. Bag Vinyl Floor Chip, Black, White, Gray
    1 lb. Bag Vinyl Floor Chip, Black, White, Gray
    • RUST-OLEUM
    • Item # 39UL68
    • Mfr. Model # 205179
    • Floor Chip, Color Black, White, Gray, Material Vinyl, For Use With 6000, 6500, 9100 Epoxy Floor Coating ,...More

    • Category : Floor Chips
  • White Durability Additive, Size: 3 lb.
    White Durability Additive, Size: 3 lb.
    • RUST-OLEUM
    • Item # 30RM15
    • Mfr. Model # 280945
    • Durability Additive, 3 lb., White, VOC Content VOC Free

    • Category : Paint Additives
  • 1 lb. Bag Vinyl Floor Chip, Blue, White
    1 lb. Bag Vinyl Floor Chip, Blue, White
    • RUST-OLEUM
    • Item # 39UL69
    • Mfr. Model # 205178
    • Floor Chip, Color Blue, White, Material Vinyl, For Use With 6000, 6500, 9100 Epoxy Floor Coating , Container...More

    • Category : Floor Chips
  • 1 lb. Bag Vinyl Floor Chip, Black, White
    1 lb. Bag Vinyl Floor Chip, Black, White
    • RUST-OLEUM
    • Item # 39UL66
    • Mfr. Model # 205220
    • Floor Chip, Color Black, White , Material Vinyl, For Use With 6000, 6500, 9100 Epoxy Floor Coating ,...More

    • Category : Floor Chips
  • Log Marking Paint
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More