Skip Content

Specialty Micrometers

51 results found that include 88 products

Micrometers are a vise-like instrument with a calibrated screw that is used to measure extremely short distances, such as the thickness of a piece of sheet metal. A specialty micrometer uses anvils and spindle tips that are specially calibrated to the material being measured. Grainger offers specialty micrometers in a range of styles and suited to a variety of materials.Close

Filter Results By

Branch Availability
Item
Operation
Anvil
Resolution
Range
Thimble
SPC Output
IP Rating
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
Can Seam Micrometer w/Depth Gage,0-0.375
Can Seam Micrometer w/Depth Gage,0-0.375
  • STARRETT
  • Item # 4CEP7
  • Mfr. Model # 208DZ
  • Can Seam Micrometer w/Depth Gage, Mechanical Digital, Anvil Round, Resolution 0.001 In., Range 0 to 0.375 In....More

Can Seam Micrometer
Point Micrometer
Disc Micrometer
Crimp Height Micrometer,0-0.8 In,Digital
Crimp Height Micrometer,0-0.8 In,Digital
  • MITUTOYO
  • Item # 4CGG9
  • Mfr. Model # 342-371-30
  • Crimp Height Micrometer, Electronic Digital, Anvil Blade, Resolution 0.00005 In./0.001mm, Range 0 to 1 In./0...More

Spherical Micrometer
Spherical Anvil Micrometer,0-1 In
Spherical Anvil Micrometer,0-1 In
  • MITUTOYO
  • Item # 4CGE2
  • Mfr. Model # 115-153
  • Round Anvil Micrometer, Vernier, Anvil Spherical, Resolution 0.0001 In., Range 0 to 1 In., Thimble Ratchet,...More

Blade Micrometer
Tube Micrometer
Indicating Micrometer,0-1 In,0.00005 In
Indicating Micrometer,0-1 In,0.00005 In
  • MITUTOYO
  • Item # 4CGF6
  • Mfr. Model # 510-131
  • Indicating Micrometer, Dial, Anvil Flat, Resolution 0.00005 In., Range 0 to 1 In., Thimble Ratchet, SPC...More

Spherical Micrometer,0-1 In,0.0001 Res
Spherical Micrometer,0-1 In,0.0001 Res
  • BROWN & SHARPE
  • Item # 5TZU2
  • Mfr. Model # 599-228-2-1
  • Spherical Micrometer, Vernier, Anvil Spherical, Resolution 0.0001 In., Range 0 to 1 In., Thimble...More

Universal Micrometer
Screw Thread Micrometer,Dial,Round
Screw Thread Micrometer,Dial,Round
  • BROWN & SHARPE
  • Item # 32UT46
  • Mfr. Model # 599-210-10
  • Screw Thread Micrometer, Dial, Anvil Round, Resolution 0.0001 In., Range 0 to 1 In., Thimble Straight, SPC...More

Mul-T-Anvil Micrometer
Anvil Micrometer Set,6 to 12" Range
Anvil Micrometer Set,6 to 12" Range
  • STARRETT
  • Item # 53VD30
  • Mfr. Model # 224.1GRLZ
  • Interchangeable Anvil Micrometer Set, Mechanical, Anvil Flat, Resolution 0.001 In., Range 6 to 12 In.,...More

Can Seam Micrometer,0 to 1/2" Range
Can Seam Micrometer,0 to 1/2" Range
  • MITUTOYO
  • Item # 54GF73
  • Mfr. Model # 147-201
  • Can Seam Micrometer, Vernier, Anvil Flat, Resolution 0.001 In., Range 0 to 1/2 In., Thimble Ratchet, SPC...More

Point Micrometer,Ratchet Thimble
Point Micrometer,Ratchet Thimble
  • MITUTOYO
  • Item # 54GE73
  • Mfr. Model # 342-351-30
  • Point Micrometer, Digital, Anvil Point, Resolution 0.00005 In./0.001mm, Range 0 to 1 In./0 to 25.4mm, Thimble...More

Caliper Micrometer,Ratchet Thimble
Caliper Micrometer,Ratchet Thimble
  • MITUTOYO
  • Item # 54GE74
  • Mfr. Model # 345-350-30
  • Caliper Micrometer, Digital, Anvil Caliper type, Resolution 0.00005 In./0.001mm, Range 0.2 to 1.20...More

Blade Micrometer,0 to 4" Range
Blade Micrometer,0 to 4" Range
  • MITUTOYO
  • Item # 54GE40
  • Mfr. Model # 122-128
  • Blade Micrometer, Vernier, Anvil Blade, Resolution 0.0001 In., Range 0 to 4 In., Thimble Ratchet, SPC Output...More

V-Anvil Micrometer
Micrometer Dial Indicator,Range 0-1 In
Indicating Micrometer
  • BROWN & SHARPE
  • Item # 38P017
  • Mfr. Model # 72.109837
  • Indicating Micrometer, Dial, Anvil Retractable, Resolution 0.00005 In., Range 0 to 1 In., Thimble Friction,...More

Flange Micrometer,Range 0-1 In
Flange Micrometer,Range 0-1 In
  • BROWN & SHARPE
  • Item # 38P042
  • Mfr. Model # 599-224-1
  • Flange Micrometer, Vernier, Anvil Spherical, Resolution 0.0001 In., Range 0 to 1 In., Thimble Friction, SPC...More

Tube Micrometer
Sheet Metal Micrometer
Disc Micrometer
Blade Micrometer
Anvil Micrometer Set,20 to 24" Range
Anvil Micrometer Set,20 to 24" Range
  • STARRETT
  • Item # 53VD31
  • Mfr. Model # 224.1JRLZ
  • Interchangeable Anvil Micrometer Set, Mechanical, Anvil Flat, Resolution 0.001 In., Range 20 to 24 In.,...More

Anvil Micrometer Set,300 to 400mm Range
Anvil Micrometer Set,300 to 400mm Range
  • STARRETT
  • Item # 53VD32
  • Mfr. Model # 224.1MDRLZ
  • Interchangeable Anvil Micrometer Set, Mechanical, Anvil Flat, Resolution 0.01mm, Range 300 to 400mm, Thimble...More

Anvil Micrometer Set,400 to 500mm Range
Anvil Micrometer Set,400 to 500mm Range
  • STARRETT
  • Item # 53VD33
  • Mfr. Model # 224.1MERLZ
  • Interchangeable Anvil Micrometer Set, Mechanical, Anvil Flat, Resolution 0.01mm, Range 400 to 500mm, Thimble...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More