Skip Content

Specialty Hand Trucks

33 results found that include 50 products

Shop our complete selection of specialty hand trucks today. You'll find a variety of types, load capacities and handle types to suit your special needs. Choose Grainger for your specialty hand trucks.Close

Filter Results By

Branch Availability
Item
Load Capacity
Hand Truck Handle Type
Overall Height
Overall Width
Noseplate Depth
Brand
Price
Shop By

Viewing as

List
  • Pail Hand Truck, 300 lb. Overall Height 55-1/2"
    Pail Hand Truck, 300 lb. Overall Height 55-1/2"
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 9MK73
    • Mfr. Model # RPT4010SP
    • Pail Hand Truck, Load Capacity 300 lb., Hand Truck Handle Type Continuous Frame Flow-Back, Overall Height...More

  • Pail Hand Truck, Dual Grip, 500 lb. Overall Height 55&
    Pail Hand Truck, Dual Grip, 500 lb. Overall Height 55&
    • TM

      Grainger Choice

    • DAYTON
    • Item # 2NXC4
    • Mfr. Model # 2NXC4
    • Pail Hand Truck, Load Capacity 500 lb., Hand Truck Handle Type Dual Handle, Overall Height 55 In., Overall...More

  • Modular Hand Truck
  • Four Wheel Ergonomic Hand Truck, Dual, 800 lb. Overall
    Four Wheel Ergonomic Hand Truck, Dual, 800 lb. Overall
    • TM

      Grainger Choice

    • DAYTON
    • Item # 2NXA9
    • Mfr. Model # 2NXA9
    • Four Wheel Ergonomic Hand Truck, Load Capacity 800 lb., Hand Truck Handle Type Continuous Frame Dual Pin,...More

  • Tool Box Carrier, Continuous Frame Flow-Back, 260 lb. Overa
    Tool Box Carrier, Continuous Frame Flow-Back, 260 lb. Overa
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 14C639
    • Mfr. Model # DWST08210
    • Tool Box Carrier, Load Capacity 260 lb., Hand Truck Handle Type Continuous Frame Flow-Back, Overall Height...More

  • Bag Hand Truck, Dual Grip, 500 lb. Overall Height 45&q
    Bag Hand Truck, Dual Grip, 500 lb. Overall Height 45&q
    • TM

      Grainger Choice

    • DAYTON
    • Item # 3W487
    • Mfr. Model # 3W487
    • Bag Hand Truck, Load Capacity 500 lb., Hand Truck Handle Type Dual Handle, Overall Height 45 In., Overall...More

  • Tilting Fork Hand Truck
    • TM

      Grainger Choice

    • DAYTON
    • Multiple product options available

      Multiple product options available

  • Furniture and Crate Mover, Continuous Frame Flow-Back, 4000
    Furniture and Crate Mover, Continuous Frame Flow-Back, 4000
  • Keg/Case Truck
    • TM

      Grainger Choice

    • DAYTON
    • Multiple product options available

      Multiple product options available

  • Sheet Hand Truck, Dual, 600 lb. Overall Height 38"
    Sheet Hand Truck, Dual, 600 lb. Overall Height 38"
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 19C206
    • Mfr. Model # SH-36-4S-5PYTL
    • Sheet Hand Truck, Load Capacity 600 lb., Overall Height 38 In., Overall Width 36 In., Noseplate Depth 4 In.,...More

  • Self-Stabilizing Hand Truck
  • Luggage Truck, Single Grip, 500 lb. Overall Height 55"
    Luggage Truck, Single Grip, 500 lb. Overall Height 55"
    • MAGLINER
    • Item # 5PWC0
    • Mfr. Model # HVK11AAA3
    • Luggage Truck, Load Capacity 500 lb., Hand Truck Handle Type Continuous Frame Loop, Overall Height 55 In.,...More

  • Brake Hand Truck
  • Fold Out Rear Wheel Carriage, Dual, 725 lb. Overall He
    Fold Out Rear Wheel Carriage, Dual, 725 lb. Overall He
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 4YPR4
    • Mfr. Model # 274102
    • Fold Out Rear Wheel Carriage, Load Capacity 725 lb., Hand Truck Handle Type Continuous Frame Dual Loop,...More

  • File Cabinet Hand Truck, Continuous Frame Flow-Back, 400 lb
    File Cabinet Hand Truck, Continuous Frame Flow-Back, 400 lb
    • TM

      Grainger Choice

    • DAYTON
    • Item # 2LRL3
    • Mfr. Model # 2LRL3
    • File Cabinet Hand Truck, Load Capacity 400 lb., Hand Truck Handle Type Continuous Frame Flow-Back, Overall...More

  • V-Shaped Hand Truck, Single Grip, 1000 lb. Overall Height&#
    V-Shaped Hand Truck, Single Grip, 1000 lb. Overall Height&#
    • TM

      Grainger Choice

    • DAYTON
    • Item # 34D663
    • Mfr. Model # 34D663
    • V-Shaped Hand Truck, Load Capacity 1000 lb., Hand Truck Handle Type T-Handle, Overall Height 38 In., Overall...More

  • Narrow Aisle Hand Truck
  • Bottled Water Hand Truck, Single Grip, 500 lb. Overall
    Bottled Water Hand Truck, Single Grip, 500 lb. Overall
  • Brick and Block Cart, Single Grip, 800 lb. Overall Hei
    Brick and Block Cart, Single Grip, 800 lb. Overall Hei
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 33TC42
    • Mfr. Model # GGR-BRC-800
    • Brick and Block Cart, Load Capacity 800 lb., Hand Truck Handle Type Dual Handle, Overall Height 59 In.,...More

  • Snack Hand Truck, 500 lb. Overall Height 63"
    Snack Hand Truck, 500 lb. Overall Height 63"
    • MAGLINER
    • Item # 443L11
    • Mfr. Model # HSA811AA1S-5
    • Snack Hand Truck, Load Capacity 500 lb., Hand Truck Handle Type Continuous Frame Flow-Back, Overall Height 63...More

  • Self-Stabilizing Hand Truck, 500 lb. Overall Height 52"
    Self-Stabilizing Hand Truck, 500 lb. Overall Height 52"
    • MAGLINER
    • Item # 59UY96
    • Mfr. Model # HRK55AUA42
    • Self-Stabilizing Hand Truck, Load Capacity 500 lb., Hand Truck Handle Type Continuous Frame Loop, Overall...More

  • Brake Hand Truck, 500 lb. Overall Height 60"
    Brake Hand Truck, 500 lb. Overall Height 60"
    • MAGLINER
    • Item # 59UZ06
    • Mfr. Model # NPK122G2C5C
    • Brake Hand Truck, Load Capacity 500 lb., Hand Truck Handle Type Continuous Frame Flow-Back, Overall Height 60...More

  • Bottled Water Hand Truck, 500 lb. Overall Height 49"
    Bottled Water Hand Truck, 500 lb. Overall Height 49"
    • MAGLINER
    • Item # 59UY80
    • Mfr. Model # B4K128HM4
    • Bottled Water Hand Truck, Load Capacity 500 lb., Hand Truck Handle Type Continuous Frame Flow-Back, Overall...More

  • Brake Hand Truck, 500 lb. Overall Height 60"
    Brake Hand Truck, 500 lb. Overall Height 60"
    • MAGLINER
    • Item # 59UZ08
    • Mfr. Model # NPK13CG245
    • Brake Hand Truck, Load Capacity 500 lb., Hand Truck Handle Type Continuous Frame Single Pin, Overall Height...More

  • Self-Stabilizing Hand Truck, 500 lb. Overall Height 52"
    Self-Stabilizing Hand Truck, 500 lb. Overall Height 52"
    • MAGLINER
    • Item # 59UY97
    • Mfr. Model # HRK55AUA43
    • Self-Stabilizing Hand Truck, Load Capacity 500 lb., Hand Truck Handle Type Continuous Frame Loop, Overall...More

  • Self-Stabilizing Hand Truck, 500 lb. Overall Height 52"
    Self-Stabilizing Hand Truck, 500 lb. Overall Height 52"
    • MAGLINER
    • Item # 59UY95
    • Mfr. Model # HRK15AUAE3
    • Self-Stabilizing Hand Truck, Load Capacity 500 lb., Hand Truck Handle Type Continuous Frame Loop, Overall...More

  • Brake Hand Truck, 500 lb. Overall Height 60"
    Brake Hand Truck, 500 lb. Overall Height 60"
    • MAGLINER
    • Item # 59UZ07
    • Mfr. Model # NPK122G2C5H
    • Brake Hand Truck, Load Capacity 500 lb., Hand Truck Handle Type Continuous Frame Flow-Back, Overall Height 60...More

  • Brake Hand Truck, 500 lb. Overall Height 60"
    Brake Hand Truck, 500 lb. Overall Height 60"
    • MAGLINER
    • Item # 59UZ10
    • Mfr. Model # NPK15CG245
    • Brake Hand Truck, Load Capacity 500 lb., Hand Truck Handle Type Continuous Frame Loop, Overall Height 60 In.,...More

  • Bottled Water Hand Truck, 300 lb. Overall Height 48-1/
    Bottled Water Hand Truck, 300 lb. Overall Height 48-1/
    • MAGLINER
    • Item # 59UY81
    • Mfr. Model # BWTK--A
    • Bottled Water Hand Truck, Load Capacity 300 lb., Hand Truck Handle Type Continuous Frame Single Pin, Overall...More

  • Two-Wheel Snack Truck, Continuous Frame Flow-Back, 80 lb. O
    Two-Wheel Snack Truck, Continuous Frame Flow-Back, 80 lb. O
  • Brake Hand Truck, 500 lb. Overall Height 60"
    Brake Hand Truck, 500 lb. Overall Height 60"
    • MAGLINER
    • Item # 59UZ09
    • Mfr. Model # NPK13CG2C5
    • Brake Hand Truck, Load Capacity 500 lb., Hand Truck Handle Type Continuous Frame Single Pin, Overall Height...More

  • Machinery Mover Hand Truck, Dual Grip, 500 lb. Overall
    Machinery Mover Hand Truck, Dual Grip, 500 lb. Overall
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 20UY90
    • Mfr. Model # SLV0500TEMY
    • Machinery Mover Hand Truck, Load Capacity 500 lb., Hand Truck Handle Type T-Handle, Overall Height 24 In.,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More