Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Container Type
Wipes per Container
Sheet Size
Material
Color
Brand
Price
Shop By
Ratings

Specialty Cleaning Wipes

42 Results Found that Include 74 Products

Results per page:  16 | 32 | 48
Graffiti and Paint Remover Towels, 10-1/2 x 12-1/4&quo
Lead Safe Wipes, 8" x 12", 90 Wipes per Cont
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Lead Safe Wipes, 8" x 12", 90 Wipes per Container, 1 EA Lead Safe Wipes, 8" x 12", 90 Wipes per Container, 1 EA
  • Item # 4YRK3
  • Mfr. Model # 5498-90C-C6
  • Lead Safe Wipes, Container Type Canister, Wipes per Container 90, Sheet Size 8 In. x 12 In., Includes 90...More

Leather Cleaning Wipes, 8 x 11-1/2", 35 Wipes per
Leather Cleaner & Protectant Wipes, 6 x 9", 60
Towel Roll, 9-4/5" x 13-2/5", 717 Wipes per&
Stretch Duster, 24" x 24", 500 Wipes per Containe
Cleaning Wipes, 6 x 8", 25 Wipes per Container, 6
  • SCRUBS
  • Cleaning Wipes, 6 x 8", 25 Wipes per Container, 6 PK Cleaning Wipes, 6 x 8", 25 Wipes per Container, 6 PK
  • Item # 41C256
  • Mfr. Model # 91825
  • Cleaning Wipes, Container Type Canister, Wipes per Container 25, Sheet Size 6 x 8 In., Material Cloth, Color...More

Cleaning Wipes, 7 x 7-1/2", 30 Wipes per Containe
Furniture Polishing Wipes, 6 x 9", 65 Wipes per C
  • SCRUBS
  • Furniture Polishing Wipes, 6 x 9", 65 Wipes per Container, 6 PK Furniture Polishing Wipes, 6 x 9", 65 Wipes per Container, 6 PK
  • Item # 41C261
  • Mfr. Model # 92065
  • Furniture Polishing Wipes, Container Type Canister, Wipes per Container 65, Sheet Size 6 x 9 In., Material...More

Furniture Polish Wipes, 6 x 9", 65 Wipes per Cont
Hand and Surface Cloth Wipes, 5 x 7, 70 Wipes per
Furniture Polish Wipes, 6" x 11", 35 Wipes per&#x
Degreaser Wipes, 10-1/2" x 12-1/4", 30 Wipes
Aerospace Cleaning Wipes, 9" x 20", 210 Wipes per
Solvent and Degreaser Wipes, 10-1/2 x 12-1/4", 30
Carpet Spot Remover Wipes, 10.5 x 12", 30 Wipes p
Furniture Polish Wipes, 12 x 24", 24 Wipes per Co
Solvent and Degreaser Wipes, 10-1/2 x 12-1/4", 30
Clean Room Dry Wipes, 9" x 9", 100 Wipes per
Stain Treater Towelette, 4.7" x 5.9", 80 Wipes pe
Results per page:  16 | 32 | 48

Specialty cleaning wipes from Grainger are a fast and easy way to clean any surface. Shop here for disinfectant, deodorizing wipes, as well as wipes specially designed to remove graffiti and spray paint. Try multi-purpose wipes to complement any bathroom cleaner or glass cleaner product. Most of these wipes also double as sanitizers. Make Grainger your one-stop shop for specialty cleaning wipes and other housekeeping supplies.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More