Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Specialty Anchors

7 Results Found that Include 8 Products

Results per page:  16 | 32 | 48
Two-Way Standing Seam Roof Clamp
Rope Anchor,420 lb.
  • GUARDIAN
  • Rope Anchor, 420 lb. Rope Anchor,420 lb.
  • Item # 36MX29
  • Mfr. Model # 01300
  • Rope Anchor, Weight Capacity 420 lb., Tensile Strength 5000 lb., Length 9-1/2 In., Width 1-1/2 In., Depth 1/4...More

Plate Anchor,310 lb.,Steel
  • GUARDIAN
  • Plate Anchor, 310 lb., Steel Plate Anchor,310 lb.,Steel
  • Item # 19UC74
  • Mfr. Model # 00691
  • Plate Anchor, Weight Capacity 310 lb., Tensile Strength 5000 lb., Length 15-1/2 In., Width 15-1/2 In., Depth...More

Gap Anchor Point,420 lb.
  • GUARDIAN
  • Gap Anchor Point, 420 lb. Gap Anchor Point,420 lb.
  • Item # 36MX37
  • Mfr. Model # 15176
  • Gap Anchor Point, Weight Capacity 420 lb., Tensile Strength 5000 lb., Length 51 In., Width 8 In., Depth 9...More

Replacement Concrete Bolts
Minotaur, Fits Up to 30In. Beam
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More