Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Specialty Anchors

15 Results Found that Include 17 Products

Results per page:  16 | 32 | 48
Two-Way Standing Seam Roof Clamp
Overhead Anchor System
  • DBI-SALA
  • Overhead Anchor System Overhead Anchor System
  • Item # 3TNH7
  • Mfr. Model # 2104530
  • Overhead Anchor System, Removable, Adjustable, Length 6 to 12 ft., Material Forged Steel, Includes Extension...More

Plate Anchor,310 lb.,Steel
  • GUARDIAN
  • Plate Anchor, 310 lb., Steel Plate Anchor,310 lb.,Steel
  • Item # 19UC74
  • Mfr. Model # 00691
  • Plate Anchor, Weight Capacity 310 lb., Tensile Strength 5000 lb., Length 15-1/2 In., Width 15-1/2 In., Depth...More

Gap Anchor Point,420 lb.
  • GUARDIAN
  • Gap Anchor Point, 420 lb. Gap Anchor Point,420 lb.
  • Item # 36MX37
  • Mfr. Model # 15176
  • Gap Anchor Point, Weight Capacity 420 lb., Tensile Strength 5000 lb., Length 51 In., Width 8 In., Depth 9...More

Replacement Concrete Bolts
Minotaur, Fits Up to 30In. Beam
Lifeline Anchor Device with Carabiner
  • FALLSTOP
  • Lifeline Anchor Device with Carabiner Lifeline Anchor Device with Carabiner
  • Item # 19L006
  • Mfr. Model # V4260C1*
  • Lifeline Anchor Device with Carabiner, Weight Capacity 310 lb., Portable, Tensile Strength 5000 lb., Length...More

  • PROTECTA
  • Dual Ring Tie Off Adapter Dual Ring Tie Off Adapter
  • Multiple product options available

    Dual Ring Tie Off Adapter, Weight Capacity 310 lb., Tensile Strength 5000 lb., Width 1/4", Material Alloy Steel and Galvanized Steel, Standards ANSI Z359.1-2007, ANSI...More

Rescue Descender,with Ears,Aluminium
Rope Anchor,420 lb.
  • GUARDIAN
  • Rope Anchor, 420 lb. Rope Anchor,420 lb.
  • Item # 36MX29
  • Mfr. Model # 01300
  • Rope Anchor, Weight Capacity 420 lb., Tensile Strength 5000 lb., Length 9-1/2 In., Width 1-1/2 In., Depth 1/4...More

Rig Plate,Aluminium
Hybrid Mining Swivel Anchor,310 lb.
  • DBI-SALA
  • Hybrid Mining Swivel Anchor, 310 lb. Hybrid Mining Swivel Anchor,310 lb.
  • Item # 29GA94
  • Mfr. Model # 2100155
  • Hybrid Mining Swivel Anchor, Weight Capacity 310 lb., Tensile Strength 5000 lb., Length 11-1/2 In., Width...More

Rescue Swivel,Aluminium
Bolt Anchor With Swiveling O-Ring,310lb.
  • DBI-SALA
  • Bolt Anchor With Swiveling O-Ring, 310lb. Bolt Anchor With Swiveling O-Ring,310lb.
  • Item # 29GA93
  • Mfr. Model # 2100153
  • Bolt Anchor, Weight Capacity 310 lb., Tensile Strength 5000 lb., Length 18-1/2 In., Width 39mm, Material...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More