Skip Content

Spark Plug Sockets

8 results found that include 44 products

Filter Results By

Viewing as

List Table
  • 3/8" Drive SAE Spark Plug Sockets
    • TM

      Grainger Choice

    • Multiple product options available

      Suitable for heavy-duty applications and production use, these sockets remove or fasten spark plugs in the engine block. They attach easily to torque wrenches.

      Spark Plug Socket, SAE, Socket Depth Standard, Number of Points 6, Material Alloy Steel and Finish Super Chrome; Varies by Drive Size and Size

  • 3/8" Drive SAE Flex Spark Plug Sockets
    • Multiple product options available

      For use with torque wrenches, these sockets remove or fasten spark plugs in the engine block. They're suitable for heavy-duty applications and production use.

      Flex Spark Plug Socket, SAE, Drive Size 3/8", Socket Depth Standard, Number of Points 6, Material Alloy Steel and Finish Super Chrome; Varies by Size

  • 2-11/16" Alloy Steel Spark Plug Socket with 3/8&q
    3/8" Drive SAE, Metric Spark Plug Sockets
    • TM

      Grainger Choice

    • WESTWARD
    • Multiple product options available

    • Item # 54PR21
    • Mfr. Model # 54PR21
    • Spark Plug Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Deep, SAE, Metric, Output Drive Size...More

  • 3/8" Drive Metric Spark Plug Sockets
    • TM

      Grainger Choice

    • WESTWARD
    • Multiple product options available

      Suitable for heavy-duty applications and production use, these sockets remove or fasten spark plugs in the engine block. They attach easily to torque wrenches.

      Multiple product options available

  • 1/2" Drive SAE Spark Plug Sockets
    • TM

      Grainger Choice

    • Multiple product options available

      For use with torque wrenches, these sockets remove or fasten spark plugs in the engine block. They're suitable for heavy-duty applications and production use.

      Spark Plug Socket, SAE and Number of Points 6; Varies by Drive Size, Socket Depth and Size

  • 1/2" Drive Metric Spark Plug Sockets
    • TM

      Grainger Choice

    • WESTWARD
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • 2-11/16" Alloy Steel Spark Plug Socket with 1/2&q
    1/2" Drive SAE, Metric Spark Plug Sockets
    • TM

      Grainger Choice

    • WESTWARD
    • Multiple product options available

    • Item # 54PR27
    • Mfr. Model # 54PR27
    • Spark Plug Socket, Drive Size 1/2 In., Number of Points 6, Socket Depth Deep, SAE, Metric, Output Drive Size...More

  • 1/4" Drive SAE Spark Plug Sockets
    • TM

      Grainger Choice

    • WESTWARD
    • Multiple product options available

      Suitable for heavy-duty applications and production use, these sockets remove or fasten spark plugs in the engine block. They attach easily to torque wrenches.

      Spark Plug Socket, Drive Size 3/8", Socket Depth Standard, Number of Points 6 and Material Chrome Vanadium; Varies by SAE or Metric and Size

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More