Skip Content

Sound Level Meters

20 results found that include 20 products

Pick up a sturdy, precision sound level meter from Grainger to help determine volume in music production and noise levels in factory, construction and other work environments. These handheld devices can help identify and assess noise sources for abatement and hearing protection purposes. Find high-quality sound level meters at Grainger.Close

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Digital Sound Level Meter, LCD
    Digital Sound Level Meter, LCD
    • GENERAL
    • Item # 20VC85
    • Mfr. Model # DSM20
    • Sound Level Meter, Digital, 30 to 130 dB Range, Frequency Range 30-130 dB, A and C Frequency Weighting,...More

  • Sound Level Monitor/Alarm,30 To 130 dB
    Sound Level Monitor/Alarm,30 To 130 dB
    • EXTECH
    • Item # 1AEV5
    • Mfr. Model # SL130W
    • Sound Level Monitor And Alarm, 30 to 130 dB Range, A and C Frequency Weighting, Accuracy +/-1.5 dB,...More

  • EXTECH SL130 SOUND LEVEL ALERT
    EXTECH SL130 SOUND LEVEL ALERT
  • Noise Indicator,100dB
    Noise Indicator,100dB
    • 3M
    • Item # 6ANU5
    • Mfr. Model # NI-100
    • Noise Indicator, Accuracy +/-3 dB, Display LED, 2 Seconds Response Time, Standards CE Mark, WEEE Mark,...More

  • Noise Dosimeter,LCD,30 to 130 dB Range
    Noise Dosimeter,LCD,30 to 130 dB Range
    • EXTECH
    • Item # 52ZK78
    • Mfr. Model # SL400
    • Noise Dosimeter, 2, 30 to 130 dB Range, Frequency Range 20Hz to 8kHza, A, C, and Z Frequency Weighting,...More

  • Sound Level Meter
    Sound Level Meter
    • SUPCO
    • Item # 15X997
    • Mfr. Model # EM80
    • Sound Level Meter, 30-120 dB Range, Frequency Range 31.5Hz-8kHz, A Frequency Weighting, Accuracy +/- 3dB for...More

  • Personal Noise Dosimeter,70-130dB
    Personal Noise Dosimeter,70-130dB
    • ETYMOTIC
    • Item # 25D208
    • Mfr. Model # ER200
    • Personal Noise Dosimeter, 70 to 130 dB Range, Frequency Range 100 Hz to 15 KHz, A Frequency Weighting,...More

  • Dosimeter,Noise
    Dosimeter,Noise
    • EXTECH
    • Item # 4KC31
    • Mfr. Model # 407355
    • Noise Dosimeter, 70 to 140 dB Range, A Frequency Weighting, Accuracy +/-1.5 dB, Resolution 0.1 dB, Display...More

  • Digital Sound Level Meter,30 to 130 dB
    Digital Sound Level Meter,30 to 130 dB
    • AMPROBE
    • Item # 4FKR5
    • Mfr. Model # SM-10
    • Digital Sound Level Meter, 30 to 130 dB Range, A and C Frequency Weighting, Accuracy +/-1.5 dB, Resolution...More

  • Noise Dosimeter Kit
    Noise Dosimeter Kit
    • SIMPSON ELECTRIC
    • Item # 2T409
    • Mfr. Model # SMS-2
    • Universal Noise Dosimeter Kit, 50 to 100,80 to 130 dB Range, A Frequency Weighting, Accuracy +/-1 dB,...More

  • Sound Meter, Class 2 w/SD Card
    Sound Meter, Class 2 w/SD Card
    • GENERAL
    • Item # 6XAK2
    • Mfr. Model # DSM402SD
    • Sound Level Meter, 30 to 130 dB Range, Frequency Range 31.5 to 8, A or C Frequency Weighting, Accuracy...More

  • Sound Level Meter,Digital 60 to 143 dB
    Sound Level Meter,Digital 60 to 143 dB
    • EXTECH
    • Item # 38W991
    • Mfr. Model # SL355
    • Sound Level Meter, Digital, 60 to 143 dB Range, Frequency Range 31.5 Hz to 8 KHz, A and C Frequency...More

  • Sound Meter/Datalogger with NIST
    Sound Meter/Datalogger with NIST
    • EXTECH
    • Item # 13X124
    • Mfr. Model # SDL600-NIST
    • Sound Level Meter, Class 2, Datalogging, dB Range 30 to 130, Frequency Range 31.5 to 8000Hz, Frequency...More

  • Sound Level Meter,LCD,30 to 130 dB Range
    Sound Level Meter,LCD,30 to 130 dB Range
    • EXTECH
    • Item # 52ZK76
    • Mfr. Model # 407790A
    • Sound Level Meter, 2, 30 to 130 dB Range, Frequency Range 25Hz to 10kHz, A, C, and Flat Frequency Weighting,...More

  • Sound Meter, Class 1 w/SD Card
    Sound Meter, Class 1 w/SD Card
    • GENERAL
    • Item # 6XAK3
    • Mfr. Model # DSM403SD
    • Sound Level Meter, 30 to 130 dB Range, Frequency Range 31.5 to 16, A or C Frequency Weighting, Accuracy...More

  • Sound Meter/Datalogger
    Sound Meter/Datalogger
    • EXTECH
    • Item # 13X123
    • Mfr. Model # SDL600
    • Sound Level Meter, Class 2, Datalogging, dB Range 30 to 130, Frequency Range 31.5 to 8000Hz, Frequency...More

  • Personal Noise Dosimeter,Digital
    Personal Noise Dosimeter,Digital
    • ETYMOTIC
    • Item # 40LK64
    • Mfr. Model # ER200DW8
    • Personal Noise Dosimeter, Digital, 70 to 130 dB Range, Frequency Range 100 Hz to 15 KHz, A Frequency...More

  • Sound Level Meter,With NIST Cert
    Sound Level Meter,With NIST Cert
    • EXTECH
    • Item # 8UTP0
    • Mfr. Model # 407750-NIST
    • Sound Level Meter NIST Certificate, Digital, Accuracy +/-1.5 dB, Resolution 0.1dB, Display 3-1/2 In. Digital...More

  • SOUND METER WITH NIST
    SOUND METER WITH NIST
  • Sound Level Meter,USB,30 to 130 dB Range
    Sound Level Meter,USB,30 to 130 dB Range
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More