Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Item
Concentration
CAS Number
Molecular Weight
Chemical Formula
Chemical Container Type
Chemical Grade
Chemical Container Material
Chemical Container Size
Shelf Life
Price

Solvents

48 Results Found that Include 55 Products

Results per page:  16 | 32 | 48
Isopropyl Alcohol,Technical-20L
  • SPECTRUM
  • Isopropyl Alcohol, Technical-20L Isopropyl Alcohol, Technical
  • Item # 6NMX4
  • Mfr. Model # I1051-20LTMT
  • Isopropyl Alcohol, Technical, CAS Number 67-63-0, Molecular Weight 60.10, Chemical Formula C3H8O, Container...More

Hexanes,Practical,20L
  • SPECTRUM
  • Hexanes, Practical, 20L Hexanes, Practical
  • Item # 39H311
  • Mfr. Model # H1011-20LTMT56
  • Hexanes, PracticalCAS Number 110-54-3Container Size 20L, Container Material SteelShelf Life 24 Months,...More

Methylene Chloride,NF,4L
Butyl Alcohol,4L
  • SPECTRUM
  • Butyl Alcohol, 4L Butyl Alcohol
  • Item # 39H323
  • Mfr. Model # HP442-4LT55
  • Butyl AlcoholCAS Number 71-36-3, Molecular Weight 74.12, Chemical Formula C4H10OContainer Size 4L, Container...More

Methylene Chloride,UniSolv,4L
  • SPECTRUM
  • Methylene Chloride, UniSolv, 4L Methylene Chloride, UniSolv
  • Item # 39H516
  • Mfr. Model # US721-4LT55
  • Methylene Chloride, UniSolvCAS Number 75-09-2, Molecular Weight 84.93, Chemical Formula CH2Cl2Container Size...More

Xylenes,Technical,20L
  • SPECTRUM
  • Xylenes, Technical, 20L Xylenes, Technical
  • Item # 39H520
  • Mfr. Model # X1003-20LT56
  • Xylenes, TechnicalCAS Number 1330-20-7, Molecular Weight 106.17, Chemical Formula C8H10Container Size 20L,...More

Ethyl Acetate,NF,500mL,PK6
Butyl Alcohol,NF,4L
Dioxane,Reagent,ACS,4L
Isopropyl Alcohol,99 Percent,FCC,1L,PK6
n-Propyl Alcohol,4L
n-Heptane,99+ Percent mol,4L
  • SPECTRUM
  • n-Heptane, 99+ Percent mol, 4L n-Heptane, 99+ Percent mol
  • Item # 39H298
  • Mfr. Model # H1004-4LTGL55
  • n-Heptane, 99+ Percent molCAS Number 142-82-5, Molecular Weight 100.2, Chemical Formula C7H16Container Size...More

Amyl Acetate,Reagent,500mL,PK6
Heptane,Reagent,500mL,PK6
  • SPECTRUM
  • Heptane, Reagent, 500mL, PK6 Heptane, Reagent
  • Item # 39H306
  • Mfr. Model # H1005-500MLGL0R
  • Heptane, ReagentCAS Number 142-82-5, Molecular Weight 100.2, Chemical Formula C7H16Container Size 500mL,...More

Acetonitrile,Reagent,ACS,500mL,PK6
n-Butyl Acetate,Reagent,ACS,500mL,PK6
Hexane,PestiSolv,4L
Butylbenzene,500ml
  • SPECTRUM
  • Butylbenzene, 500ml Butylbenzene
  • Item # 26YF25
  • Mfr. Model # B0713-500ML
  • Butylbenzene, CAS Number 104-51-8, Molecular Weight 134.22, Chemical Formula C10H14, Container Size 500mL,...More

TCI 584-94-1
  • SPECTRUM
  • TCI 584-94-1 TCI 584-94-1
  • Item # 29YY66
  • Mfr. Model # D1225-5ML
  • Dimethylhexane, CAS Number 584-94-1, Molecular Weight 114.23, Chemical Formula C8H18, Container Size 5mL,...More

Benzyl Acetoacetate,500ml
  • SPECTRUM
  • Benzyl Acetoacetate, 500ml Benzyl Acetoacetate
  • Item # 26WX76
  • Mfr. Model # A1080-500ML
  • Benzyl Acetoacetate, CAS Number 5396-89-4, Molecular Weight 192.21, Chemical Formula C11H12O3, Container Size...More

Ethylbutyl Acetate,500mL
  • SPECTRUM
  • Ethylbutyl Acetate, 500mL 2-Ethylbutyl Acetate
  • Item # 26WD35
  • Mfr. Model # A0029-500ML
  • Ethylbutyl Acetate, CAS Number 10031-87-5, Molecular Weight 144.21, Chemical Formula C8H16O2, Container Size...More

IPA,99 Pct,USP,EP,BP,JP,6X1L,Gls,PK6
  • SPECTRUM
  • IPA, 99 Pct, USP, EP, BP, JP, 6X1L, Gls, PK6 Isopropyl Alcohol, 99 Percent, USP, EP, BP, JP
  • Item # 6RFR0
  • Mfr. Model # IS115-1LTGL-CS6
  • Isopropyl Alcohol, 99 Percent, USP, EP, BP, JP, Concentration 99 Percent, CAS Number 67-63-0, Molecular...More

Water,HPLC Grade-1L,PK6
  • SPECTRUM
  • Water, HPLC Grade-1L, PK6 Water, HPLC Grade
  • Item # 6NMV9
  • Mfr. Model # HP902-1LT-CS6
  • Water, HPLC Grade, CAS Number 7732-18-5, Molecular Weight 18.02, Chemical Formula H2O, Container Size 1 L,...More

Methanol,Absolute,Reagent,ACS-4L,PK4
  • SPECTRUM
  • Methanol, Absolute, Reagent, ACS-4L, PK4 Methanol, Absolute, Reagent, ACS
  • Item # 6NMZ3
  • Mfr. Model # M1240-4LTGL-CS4
  • Methanol, Absolute, Reagent, ACS, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH4O,...More

Tetrahydrofuran,Stabilized with BHTExcee
  • SPECTRUM
  • Tetrahydrofuran, Stabilized with BHTExcee Tetrahydrofuran, Stabilized with BHT, Exceeds A.C.S. Specifications, HPLC Grade
  • Item # 6NMU8
  • Mfr. Model # HP832-4LT
  • Tetrahydrofuran, Stabilized with BHT, Exceeds A.C.S. Specifications, HPLC Grade, CAS Number 109-99-9,...More

Chloroform,Stabilized,Reagent,ACS-1,PK6
  • SPECTRUM
  • Chloroform, Stabilized, Reagent, ACS-1, PK6 Chloroform, Stabilized, Reagent, ACS
  • Item # 6MMA9
  • Mfr. Model # C1220-1LT-CS6
  • Chloroform, Stabilized, Reagent, ACS, CAS Number 67-66-3, Molecular Weight 119.38, Chemical Formula CHCl3,...More

Ethylene Glycol,Reagent-500mL,PK6
  • SPECTRUM
  • Ethylene Glycol, Reagent-500mL, PK6 Ethylene Glycol, Reagent
  • Item # 6NMH6
  • Mfr. Model # E1051-500MLPL-CS6
  • Ethylene Glycol, Reagent, CAS Number 107-21-1, Molecular Weight 62.07, Chemical Formula C2H6O2, Container...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More