Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Solvent Grouping
Item
CAS Number
Concentration
Chemical Container Size
Chemical Container Type
Chemical Grade
Chemical Container Material
Brand
Price
Shop By

Solvents

33 results found that include 35 products

Results per page:  16 | 32 | 48
  • Isopropyl Alcohol Isopropyl Alcohol
  • Multiple product options available

    Isopropyl Alcohol, also known as rubbing alcohol, is a colorless, flammable compound that contains a very strong odor. Isopropyl alcohol has many uses, including as an analytical solvent reagent in the laboratory. Other chemical applications include use as a chemical synthesis intermediate, disinfectant, fuel additive and as a biological specimen preservative. It is not suitable for internal consumption.

    Multiple product options available

ACS Acetone, 1L Amber Glass Bottle, #67-64-1
  • LABCHEM
  • ACS Acetone, 1L Amber Glass Bottle, #67-64-1 Acetone
  • Acetone is for laboratory or research purposes. Suggested applications include: Organic Synthesis, Prep-LC, Glassware cleaning, ACS General Laboratory Use, and spectrophotometry.

  • Item # 9TYX9
  • Mfr. Model # LC104202
  • Acetone, ACS, CAS Number 67-64-1, Molecular Weight 58.08, Chemical Formula CH3COCH3, Chemical Container...More

Reagent Isopropyl Acetate, 500mL Clear Glass Bottle, #108-2
  • SPECTRUM
  • Reagent Isopropyl Acetate, 500mL Clear Glass Bottle, #108-21-4 Isopropyl Acetate
  • Isopropyl Acetate, also known as 1-methylethyl ester or 2-acetoxypropane, is an organic compound and ester. It can be used as a solvent for plastics, cellulose, oil and fats.

  • Item # 26WD48
  • Mfr. Model # A0036-500ML
  • Isopropyl Acetate, CAS Number 108-21-4, Molecular Weight 102.13, Chemical Formula C5H10O2, Chemical Container...More

Reagent Octadecyl Vinyl Ether, 25mL Clear Glass Bottle, &#x
  • TCI AMERICAS
  • Reagent Octadecyl Vinyl Ether, 25mL Clear Glass Bottle, #930-02-9 Octadecyl Vinyl Ether
  • Octadecyl Vinyl Ether is intended for laboratory research purposes.

  • Item # 19VE80
  • Mfr. Model # O0019-25ML
  • Octadecyl Vinyl Ether, CAS Number 930-02-9, Molecular Weight 296.54, Chemical Formula C20H40O, Chemical...More

Reagent Amyl Acetoacetate, 25mL Clear Glass Bottle, #6624-8
  • SPECTRUM
  • Reagent Amyl Acetoacetate, 25mL Clear Glass Bottle, #6624-84-6 Amyl Acetoacetate
  • Amyl Acetoacetate is intended for laboratory research applications.

  • Item # 26WP70
  • Mfr. Model # A0811-25ML
  • Amyl Acetoacetate, CAS Number 6624-84-6, Molecular Weight 172.22, Chemical Formula C9H16O3, Chemical...More

Reagent Butyl Alcohol, 500mL Clear Glass Bottle, #71-36-3
  • SPECTRUM
  • Reagent Butyl Alcohol, 500mL Clear Glass Bottle, #71-36-3 Butanol
  • Butanol, also known as 1-Butanol, is a primary alcohol and the product of the fermentation of sugars. It is suitable for Spectrophotometry. Use in laboratory research purposes.

  • Item # 24EY70
  • Mfr. Model # B0704-500ML
  • Butanol 1, CAS Number 71-36-3, Molecular Weight F.W. 74.12, Chemical Formula C4H10O, Chemical Container...More

Reagent Methoxybutyl Acetate, 25mL Clear Glass Bottle, #443
  • SPECTRUM
  • Reagent Methoxybutyl Acetate, 25mL Clear Glass Bottle, #4435-53-4 Methoxybutyl Acetate
  • Methoxybutyl Acetate, also known as 3-Methoxybutyl Acetate, is intended for use in laboratory research applications.

  • Item # 26WP15
  • Mfr. Model # A0759-25ML
  • 3-Methoxybutyl Acetate, CAS Number 4435-53-4, Molecular Weight 146.19, Chemical Formula C7H14O3, Chemical...More

Reagent Chloroheptane, 25mL Clear Glass Bottle, #629-06-1
  • TCI AMERICAS
  • Reagent Chloroheptane, 25mL Clear Glass Bottle, #629-06-1 Chloroheptane
  • Chloroheptane is intended for laboratory research purposes.

  • Item # 29KY90
  • Mfr. Model # C0182-25ML
  • 1-Chloroheptane, CAS Number 629-06-1, Molecular Weight F.W. 134.65, Chemical Formula C7H15Cl, Chemical...More

Reagent Diethylene Glycol Monoethyl Ether, 500g Clear Glass
  • SPECTRUM
  • Reagent Diethylene Glycol Monoethyl Ether, 500g Clear Glass Bottle, #111-90-0 Diethylene Glycol Monoethyl Ether
  • Diethylene Glycol Monoethyl Ether, also known as 2-(2-Ethoxyethoxy)ethanol, is a hygroscopic liquid used as an industrial solvent.

  • Item # 24EZ82
  • Mfr. Model # E0048-500G
  • Diethylene Glycol Monoethyl Ether, CAS Number 111-90-0, Molecular Weight F.W. 134.18, Chemical Formula...More

  • Xylene Xylene
  • Multiple product options available

    Xylene is intended for use in laboratory research applications. o-Xylene is an aromatic hydrocarbon widely used in the production of phthalic anhydride. p-Xylene is an isomeric form of xylene. It undergoes Friedel-Crafts acylation reaction with various acids in the presence of zeolites (catalyst). It can be obtained from the mixtures of isomeric forms of xylene and ethylbenzene isolated from the naptha fraction of petroleum.

    Multiple product options available

Reagent Octanol, 500mL Clear Glass Bottle, #123-96-6
  • TCI AMERICAS
  • Reagent Octanol, 500mL Clear Glass Bottle, #123-96-6 Octanol
  • Octanol is an organic compound and a fatty alcohol. It has many uses including the manufacturing of perfumes and flavorings, and evaluating lipophilicity of pharmaceutical products. It is also often used for helping control neurological tremors.

  • Item # 19VE87
  • Mfr. Model # O0037-500ML
  • 2-Octanol, CAS Number 123-96-6, Molecular Weight 130.23, Chemical Formula C8H18O, Chemical Container Material...More

Reagent Butyl Alcohol, 500mL Clear Glass Bottle, #75-65-0
  • SPECTRUM
  • Reagent Butyl Alcohol, 500mL Clear Glass Bottle, #75-65-0 Butyl Alcohol Tert
  • Butyl Alcohol Tert, also known as 2-methyl-2-propanol, is a tertiary alcohol and clear, colorless liquid with a camphor like scent. It is miscible with diethyl ether and ethanol, and is also soluble in water.

  • Item # 24EY71
  • Mfr. Model # B0706-500ML
  • Butyl Alcohol Tert, CAS Number 75-65-0, Molecular Weight F.W. 74.12, Chemical Formula C4H10O, Chemical...More

Reagent Chloro Methylpropane, 25mL Clear Glass Bottle, #513
  • TCI AMERICAS
  • Reagent Chloro Methylpropane, 25mL Clear Glass Bottle, #513-36-0 Chloro Methylpropane
  • Chloro Methylpropane, reagent, is also known as 1-Chloro-2-methylpropane.

  • Item # 29KZ25
  • Mfr. Model # C0207-25ML
  • 1-Chloro-2-methylpropane, CAS Number 513-36-0, Molecular Weight F.W. 92.57, Chemical Formula C4H9Cl, Chemical...More

Reagent Benzyl Chloroformate, 25mL Clear Glass Bottle, #501
  • TCI AMERICAS
  • Reagent Benzyl Chloroformate, 25mL Clear Glass Bottle, #501-53-1 Benzyl Chloroformate
  • Benzyl Chloroformate (30-35 Percent in Toluene) is intended for laboratory research purposes.

  • Item # 29KY80
  • Mfr. Model # C0176-25ML
  • Benzyl Chloroformate, CAS Number 501-53-1, Molecular Weight F.W. 170.60, Chemical Formula C8H7ClO2, Chemical...More

Reagent Ethylene Glycol Mono chloroethyl Ether, 25mL Clear
  • TCI AMERICAS
  • Reagent Ethylene Glycol Mono chloroethyl Ether, 25mL Clear Glass Bottle, #628-89-7 Ethylene Glycol Mono chloroethyl Ether
  • Ethylene Glycol Mono chloroethyl Ether, also known as Ethylene Glycol Mono-2-chloroethyl Ether, is intended for laboratory research purposes.

  • Item # 29KY69
  • Mfr. Model # C0169-25ML
  • Ethylene Glycol Mono-2-chloroethyl Ether, CAS Number 628-89-7, Molecular Weight F.W. 124.56, Chemical Formula...More

Reagent Dimethylformamide, 500mL Clear Glass Bottle, #68-12-2
  • SPECTRUM
  • Reagent Dimethylformamide, 500mL Clear Glass Bottle, #68-12-2 Dimethylformamide
  • Dimethylformamide, also known as N,N-Dimethylformamide, is a solvent intended for many hydrophobic organic compounds.

  • Item # 24EZ45
  • Mfr. Model # D0722-500ML
  • N,N-Dimethylformamide, CAS Number 68-12-2, Molecular Weight F.W. 73.09, Chemical Formula C3H7NO, Chemical...More

Reagent Trimethylaniline, 25mL Clear Glass Bottle, #88-05-1
  • TCI AMERICAS
  • Reagent Trimethylaniline, 25mL Clear Glass Bottle, #88-05-1 Trimethylaniline
  • Trimethylaniline is intended for use in laboratory research applications.

  • Item # 19UV35
  • Mfr. Model # T0467-25ML
  • 2,4,6-Trimethylaniline, CAS Number 88-05-1, Molecular Weight 135.21, Chemical Formula C9H13N, Chemical...More

Reagent Trimethylpentane, 500mL Clear Glass Bottle, #540-84-1
  • TCI AMERICAS
  • Reagent Trimethylpentane, 500mL Clear Glass Bottle, #540-84-1 Trimethylpentane
  • Trimethylpentane, also known as Isooctane, and Isobutyltrimethylpentane, is intended for use in laboratory research applications.

  • Item # 19UV43
  • Mfr. Model # T0481-500ML
  • 2,2,4-Trimethylpentane, CAS Number 540-84-1, Molecular Weight 114.23, Chemical Formula C8H18, Chemical...More

Reagent Oleyl Acetate, 25mL Clear Glass Bottle, #693-80-1
  • SPECTRUM
  • Reagent Oleyl Acetate, 25mL Clear Glass Bottle, #693-80-1 Oleyl Acetate
  • Oleyl Acetate is intended for laboratory research purposes.

  • Item # 26WT52
  • Mfr. Model # A0934-25ML
  • Oleyl Acetate, CAS Number 693-80-1, Molecular Weight 310.51, Chemical Formula C20H38O2, Chemical Container...More

1:1 Lab Acetone-Alcohol, 1L Plastic Bottle
  • LABCHEM
  • 1:1 Lab Acetone-Alcohol, 1L Plastic Bottle Acetone-Alcohol
  • Acetone-Alcohol, 1:1, Decolorizer.

  • Item # 9JEC4
  • Mfr. Model # LC104402
  • Acetone-Alcohol, 1:1, Decolorizer, Concentration 1:1, Chemical Container Material Plastic, Chemical Container...More

Reagent Cycloheptanone, 25mL Clear Glass Bottle, #502-42-1
  • TCI AMERICAS
  • Reagent Cycloheptanone, 25mL Clear Glass Bottle, #502-42-1 Cycloheptanone
  • Cycloheptanone is intended for laboratory research purposes.

  • Item # 29LE17
  • Mfr. Model # C0466-25ML
  • Cycloheptanone, CAS Number 502-42-1, Molecular Weight F.W. 112.17, Chemical Formula C7H12O, Chemical...More

Reagent Isoamyl Ether, 25mL Clear Glass Bottle, #544-01-4
  • TCI AMERICAS
  • Reagent Isoamyl Ether, 25mL Clear Glass Bottle, #544-01-4 Isoamyl Ether
  • Isoamyl Ether, stabilized with BHT, is intended for laboratory research purposes.

  • Item # 19JY26
  • Mfr. Model # I0086-25ML
  • Isoamyl Ether, CAS Number 544-01-4, Molecular Weight 158.29, Chemical Formula C10H22O, Chemical Container...More

Reagent Acetonitrile, 500mL Clear Glass Bottle, #75-05-8
  • SPECTRUM
  • Reagent Acetonitrile, 500mL Clear Glass Bottle, #75-05-8 Acetonitrile
  • Acetonitrile is a colorless liquid used in chemical labs as a polar aprotic solvent in organic synthesis, as well as a carrier (mobile phase) solvent in high pressure liquid chromatography (HPLC). Acetonitrile is a medium-polarity solvent with a convenient liquid range that is miscible with water and makes it one of the most popular HPLC solvent choices.

  • Item # 26WD85
  • Mfr. Model # A0060-500ML
  • Acetonitrile, CAS Number 75-05-8, Molecular Weight 41.05, Chemical Formula CH3CN, Chemical Container Material...More

Reagent Cinnamyl Acetate, 25mL Clear Glass Bottle, #103-54-
  • SPECTRUM
  • Reagent Cinnamyl Acetate, 25mL Clear Glass Bottle, #103-54-8 Cinnamyl Acetate
  • Cinnamyl Acetate is also known as Acetic Acid Cinnamyl Ester. Use in laboratory research applications.

  • Item # 26WR97
  • Mfr. Model # A0901-25ML
  • Cinnamyl Acetate, CAS Number 103-54-8, Molecular Weight 176.22, Chemical Formula C11H12O2, Chemical Container...More

Reagent Tripropylene Glycol, 500mL Clear Glass Bottle, #248
  • TCI AMERICAS
  • Reagent Tripropylene Glycol, 500mL Clear Glass Bottle, #24800-44-0 Tripropylene Glycol
  • Tripropylene Glycol (mixture of isomers), is intended for laboratory research purposes.

  • Item # 19UV46
  • Mfr. Model # T0523-500ML
  • Tripropylene Glycol, CAS Number 24800-44-0, Molecular Weight 192.25, Chemical Formula C9H20O4, Chemical...More

Reagent Tert-Butyl Methyl Ether, 500mL Clear Glass Bottle,
  • SPECTRUM
  • Reagent Tert-Butyl Methyl Ether, 500mL Clear Glass Bottle, #1634-04-4 Tert-Butyl Methyl Ether
  • Tert-Butyl Methyl Ether, also known as Methyl tert-butyl ether, is an organic compound used as a gasoline additive used as an oxygenate.

  • Item # 26YK21
  • Mfr. Model # B0991-500ML
  • Tert-Butyl Methyl Ether, CAS Number 1634-04-4, Molecular Weight 88.15, Chemical Formula C5H12O, Chemical...More

Reagent Kerosene, 1L Amber Glass Bottle, #8008-20-6
  • LABCHEM
  • Reagent Kerosene, 1L Amber Glass Bottle, #8008-20-6 Kerosene
  • Kerosene is odorless and intended for use in general laboratory applications.

  • Item # 9FKX1
  • Mfr. Model # LC158502
  • Kerosene, Odorless, CAS Number 8008-20-6, Chemical Container Material Amber Glass, Chemical Container Type...More

Lab Fehlings Solution, 1L Plastic Bottle
  • LABCHEM
  • Lab Fehlings Solution, 1L Plastic Bottle Fehlings Solution
  • ">

    Fehlings Solution is available in Fehlings Solution "A", Copper No. 1; and Fehling's Solution "B", Alkaline No. 2.

  • Item # 8FL34
  • Mfr. Model # LC142102
  • Fehling's Solution In.B In., Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical...More

8% Lab Ferric Ammonium Sulfate, 500mL Plastic Bottle,
  • LABCHEM
  • 8% Lab Ferric Ammonium Sulfate, 500mL Plastic Bottle, #7783-83-7 Ferric Ammonium Sulfate
  • Ferric Ammonium Sulfate is available as Ferric Ammonium Sulfate, 8%, For Chloride (Volhard's Indicator).

  • Item # 9JFP2
  • Mfr. Model # LC142701
  • Ferric Ammonium Sulfate, 8 Percent, Concentration 8 Percent, CAS Number 7783-83-7, Chemical Formula...More

Malachite Green Oxalate, 25g Clear Glass Vial, #2437-29-8
  • SIGMA-ALDRICH
  • Malachite Green Oxalate, 25g Clear Glass Vial, #2437-29-8 Malachite Green Oxalate
  • Malachite Green Oxalate Salt is a technical-grade chemical with the appearance of powder, crystals, or crystalline clusters.

  • Item # 46AA85
  • Mfr. Model # M6880-25G
  • Malachite Green Oxalate, CAS Number 2437-29-8, Molecular Weight 463.5, Chemical Formula C23H25N2 · C2HO4 ·...More

100% Methyl Alcohol, 500mL Clear Glass Bottle, #67-56-
  • EMD
  • 100% Methyl Alcohol, 500mL Clear Glass Bottle, #67-56-1 Methyl Alcohol
  • Methyl Alcohol is a colorless, simple, flammable alcohol that features a distinctive scent similar to ethanol. It is also called methyl alcohol, or wood alcohol. It was initially a by-product of wood distillation. A very simple alcohol, it is light, flammable, and colorless, with a strong and distinctive odor. It has many uses including acting as an antifreeze (due to it's polar liquid properties), as a solvent, as a fuel, as well as a denaturant for ethanol, and as a solvent excipient for pharmaceutical, cosmetic, personal care, and nutrition products.

  • Item # 20KN20
  • Mfr. Model # EMD MX0485-6
  • Methanol, Concentration 100 Percent, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH4O,...More

Greater Than and Equal to 99% Reagent Pentanol, 100mL&
  • SIGMA-ALDRICH
  • Greater Than and Equal to 99% Reagent Pentanol, 100mL Clear Glass Bottle, #71-41-0 Pentanol
  • Pentanol is an organic chemical compound used as an intermediate and a solvent in manufacturing other chemicals. It is also used as a substitute for conventional gasoline and diesel fuels.

  • Item # 45ZX61
  • Mfr. Model # 138975-100ML
  • Pentanol, Concentration Greater Than and Equal to 99 Percent, CAS Number 71-41-0, Molecular Weight 88.15,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More