Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Soldering and Desoldering Stations

41 products found

Find complete, high-quality soldering and desoldering stations at Grainger to help keep your operation efficient and productive. Choose from variable control, temperature controlled, digital, transformer-powered solder stations and digital three-function and dual micro rework systems. A hot air station includes a power unit, hot air pencil and stand. Also find a replacement soldering pencil here. Shop Grainger today for soldering and desoldering stations that can fit your application.Close

Filter Results By

Branch Availability
Item
Type
Watts
Temp. Range (F)
Temp. Accuracy (F)
Voltage
Brand
Price
Shop By
Ratings

Viewing as

List
  • Station, Solder, 5-40 W

    Brand
    WELLER
    Item #
    5JH84
    Mfr. Model #
    WLC100
    Station, Solder, 5-40 W
    Web Price $64.05 / each
  • Soldering Station, 50W, Digital, 350-850 F

    Brand
    WELLER
    Item #
    2UV18
    Mfr. Model #
    WESD51
    Soldering Station, 50W, Digital, 350-850 F
    Web Price $222.60 / each
  • Soldering Station, 50W, 120V

    Brand
    WELLER
    Item #
    5JH82
    Mfr. Model #
    WES51
    Soldering Station, 50W, 120V
    Clearance Price $145.15 / each

    Web Price $152.78

  • Soldering Station, 50W, 220V

    Brand
    WELLER
    Item #
    24AC62
    Mfr. Model #
    WESD51D
    Soldering Station, 50W, 220V
    Web Price $262.62 / each
  • Station, Solder, 60 W

    Brand
    WELLER
    Item #
    4Z762
    Mfr. Model #
    WTCPT
    Station, Solder, 60 W
    Web Price $223.13 / each
  • Soldering Station, Digital, 70W, ESD Safe

    Brand
    HAKKO
    Item #
    32TV10
    Mfr. Model #
    FX888D-23BY
    Soldering Station, Digital, 70W, ESD Safe
    Web Price $159.00 / each
  • Soldering Station, Digital, 75W, ESD Safe

    Brand
    HAKKO
    Item #
    32TV11
    Mfr. Model #
    FX951-66
    Soldering Station, Digital, 75W, ESD Safe
    Web Price $388.50 / each
  • Hot Air Pencil Station, Analog, 85W, 120V

    Brand
    HAKKO
    Item #
    32TU94
    Mfr. Model #
    851-2
    Hot Air Pencil Station, Analog, 85W, 120V
    Web Price $1,021.00 / each
  • Soldering Station, Digital, 85 Watts, 120V

    Brand
    HAKKO
    Item #
    45LR49
    Mfr. Model #
    FX100-04
    Soldering Station, Digital, 85 Watts, 120V
    Web Price $858.00 / each
  • Rework System, Digital, 240W, 8 slpm

    Brand
    PACE
    Item #
    31ZT32
    Mfr. Model #
    MBT-350
    Rework System, Digital, 240W, 8 slpm
    Web Price $2,164.00 / each
  • Rework System, Digital, 150W, 8 slpm

    Brand
    PACE
    Item #
    31ZT33
    Mfr. Model #
    MBT-301
    Rework System, Digital, 150W, 8 slpm
    Clearance Price $873.02 / each

    Web Price $1,707.00

  • Rework Station, 3 Port, DSA, 120V, ESD Safe

    Brand
    HAKKO
    Item #
    32TV04
    Mfr. Model #
    FM206-DSA
    Rework Station, 3 Port, DSA, 120V, ESD Safe
    Web Price $2,697.00 / each
  • Soldering Station, Digital, 70W, 23VAC

    Brand
    WELLER
    Item #
    483N57
    Mfr. Model #
    WE1010NA
    Soldering Station, Digital, 70W, 23VAC
    Web Price $180.50 / each
  • Soldering Station, 95 Watts, 120VAC

    Brand
    WELLER
    Item #
    481D59
    Mfr. Model #
    WT1013N
    Soldering Station, 95 Watts, 120VAC
    Web Price $452.50 / each
  • Desoldering Station, Analog, 120VAC, 140W

    Brand
    HAKKO
    Item #
    481V08
    Mfr. Model #
    FR-301-03/P
    Desoldering Station, Analog, 120VAC, 140W
    Web Price $461.00 / each
  • Soldering Station, Digital, ESD Safe, 2Port

    Brand
    HAKKO
    Item #
    32TU96
    Mfr. Model #
    FM203-01
    Soldering Station, Digital, ESD Safe, 2Port
    Web Price $813.00 / each
  • Rework Station, 3 Port, DTS, 120V, ESD Safe

    Brand
    HAKKO
    Item #
    32TV06
    Mfr. Model #
    FM206-DTS
    Rework Station, 3 Port, DTS, 120V, ESD Safe
    Web Price $2,652.00 / each
  • Soldering Station, Digital, 2 Port, 120V

    Brand
    HAKKO
    Item #
    32TU97
    Mfr. Model #
    FM203-DP
    Soldering Station, Digital, 2 Port, 120V
    Web Price $881.00 / each
  • Rework Station, Solder, Desolder, 120W

    Brand
    HAKKO
    Item #
    32TV01
    Mfr. Model #
    FM204-CP
    Rework Station, Solder, Desolder, 120W
    Web Price $1,114.00 / each
  • Desoldering Station, ESD Safe, Digital

    Brand
    HAKKO
    Item #
    32TU99
    Mfr. Model #
    FM204-01
    Desoldering Station, ESD Safe, Digital
    Web Price $1,021.00 / each
  • Soldering and Rework System, 80 Watts

    Brand
    METCAL
    Item #
    45LR45
    Mfr. Model #
    MX-5210
    Soldering and Rework System, 80 Watts
    Web Price $1,061.00 / each
  • Rework Station, 3 Port, STA, 120V, ESD Safe

    Brand
    HAKKO
    Item #
    32TV07
    Mfr. Model #
    FM206-STA
    Rework Station, 3 Port, STA, 120V, ESD Safe
    Web Price $2,623.00 / each
  • Rework Station, 410W, 120V, 3 Port

    Brand
    HAKKO
    Item #
    32TV03
    Mfr. Model #
    FM206-55
    Rework Station, 410W, 120V, 3 Port
    Web Price $1,670.00 / each
  • Preheater, 302 deg. to 572 deg. F, 470W

    Brand
    HAKKO
    Item #
    32TV09
    Mfr. Model #
    FR830-02
    Preheater, 302 deg. to 572 deg. F, 470W
    Web Price $475.00 / each
  • Preheater, Digital, 120 Voltage, 730 Watts

    Brand
    HAKKO
    Item #
    45JY13
    Mfr. Model #
    FR870B-04
    Preheater, Digital, 120 Voltage, 730 Watts
    Web Price $1,548.00 / each
  • Rework Station, 3 Port, DSS, 120V, ESD Safe

    Brand
    HAKKO
    Item #
    32TV05
    Mfr. Model #
    FM206-DSS
    Rework Station, 3 Port, DSS, 120V, ESD Safe
    Web Price $2,453.00 / each
  • Micro Tweezer Style Handpiece

    Brand
    AMERICAN BEAUTY
    Item #
    49W657
    Mfr. Model #
    105133
    Micro Tweezer Style Handpiece
    Web Price $163.00 / each
  • Soldering Station, Resistance, 1100 Watts

    Brand
    AMERICAN BEAUTY
    Item #
    49W644
    Mfr. Model #
    10507 120
    Soldering Station, Resistance, 1100 Watts
    Web Price $1,040.00 / each
  • Desoldering System, 80 W, 100 to 240 VAC

    Brand
    METCAL
    Item #
    45LR47
    Mfr. Model #
    MX-5250
    Desoldering System,  80 W,  100 to 240 VAC
    Web Price $1,364.00 / each
  • Rework System, 115V, 184W, 8 slpm

    Brand
    PACE
    Item #
    31ZT31
    Mfr. Model #
    MBT-250/E-SDTP
    Rework System, 115V, 184W, 8 slpm
    Clearance Price $1,665.88 / each

    Web Price $3,256.00

  • Desoldering Station, Digital, 120W, 8 slpm

    Brand
    PACE
    Item #
    31ZT39
    Mfr. Model #
    ST-115
    Desoldering Station, Digital, 120W, 8 slpm
    Clearance Price $1,068.75 / each

    Web Price $1,125.00

  • Soldering Station, Analog, 80W

    Brand
    PACE
    Item #
    31ZT34
    Mfr. Model #
    ST-30
    Soldering Station, Analog, 80W
    Web Price $383.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More