Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Soldering Accessories

17 results found that include 19 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Application
For Use With
Color
Material
Includes
Brand
Price
Shop By
Results per page:  16 | 32 | 48
Isopropyl Alcohol,5 gal.
  • TECHSPRAY
  • Item # 19YY52
  • Mfr. Model # 1610-5G
  • Isopropyl Alcohol, 99.8 Percent Pure Anhydrous (Containing the Least Water Possible and No-Denaturant)...More

Voltage Control Unit,For Iron and Pots
  • AMERICAN BEAUTY
  • Item # 5ZHA6
  • Mfr. Model # V3700
  • Voltage Control Unit, Solid-State Voltage Regulating Device Incorporated in Each Controller Permits Tighter...More

  • HAKKO
  • Multiple product options available

    Multiple product options available

Light Tweezer Style Handpiece
  • AMERICAN BEAUTY
  • Item # 5ZHD7
  • Mfr. Model # 10541
  • Light Tweezer Style Handpiece, Copper-Coated, Stainless Steel Electrodes Can Be Easily Bent, Allowing The...More

Tweezer,Black,7.3 in. L
  • HAKKO
  • Item # 32TU77
  • Mfr. Model # FX8804-02
  • Tweezer, Removes SMD Chips/Flat Packs Up to 25mm, Length 7.3 In., Color Black, For Use With Mfr. No. A1378...More

Solder Handpiece Conversion Kit
  • HAKKO
  • Item # 45LR56
  • Mfr. Model # FM2032-52
  • Solder Handpiece Conversion Kit, ESD Safe Micro Soldering Iron Kit, Cool Running Grip, Soldering, Size 6.75...More

Desoldering Handpiece,Blue
High-Flash Maintenance Cleaner,5 gal.
Micro Wirestripping Handpiece
  • AMERICAN BEAUTY
  • Item # 5ZHE6
  • Mfr. Model # 105131
  • Micro Wirestripping Handpiece, Light-Weight, Palm-Sized, Comfort Grip Padding, For Use With 5ZHD1, Standards...More

Voltage Controller
  • AMERICAN BEAUTY TOOLS
  • Item # 49W659
  • Mfr. Model # V3600 120
  • Voltage Control Unit, Built to Produce a Tremendous Amount of Heat, Voltage Controller is Intended to Use...More

Probe Style Handpiece and Return,1/4 In
  • AMERICAN BEAUTY
  • Item # 5ZHD6
  • Mfr. Model # 10511G
  • Probe Style Handpiece and Return, 1/4 In, Copper-Coated, Stainless Steel Electrodes Can Be Easily Bent,...More

Heater,Gray,3.04in.L,SS
  • PACE
  • Item # 31ZT10
  • Mfr. Model # 6010-0084-P1
  • Heater, Replacement, Replacement Heater, Length 3.04 In., Size 0.562 In., Color Gray, Material Stainless...More

Tip Polisher,Blue/Yellow
Soldering Iron Kit,Blue/Yellow,1.3m L
  • HAKKO
  • Item # 32TU68
  • Mfr. Model # FM2030-02
  • Soldering Iron Kit, Heavy Duty, Sleep Mode, Higher Mass, High Heat Sink Application, Length 1.3m, Color...More

Reg Wirestripping Handpiece
  • AMERICAN BEAUTY
  • Item # 5ZHE5
  • Mfr. Model # 10517
  • Wirestripping Handpiece, Light-Weight, Palm-Sized, Comfort Grip Padding, For Use With 5ZHD1, Standards CE,...More

Exhaust Hood,For 5WAC0, 5WAC1
Solder Flux Extractor Chambers,PK100
Results per page:  16 | 32 | 48

Rely on Grainger to carry a wide range of soldering accessories to help you get the job done right. Search this large product assortment that includes butane fuel and refill canisters, soldering sponges, iron stands, desoldering pumps and more. Stock up on soldering accessories and supplies at Grainger to help keep your soldering projects on track.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More