Skip Content

Soldering Accessories

15 results found that include 20 products

Rely on Grainger to carry a wide range of soldering accessories to help you get the job done right. Search this large product assortment that includes butane fuel and refill canisters, soldering sponges, iron stands, desoldering pumps and more. Stock up on soldering accessories and supplies at Grainger to help keep your soldering projects on track.Close

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Application
For Use With
Color
Material
Includes
Brand
Price
Shop By

Viewing as

List
  • Filter Set,For 5WAC0
    Filter Set,For 5WAC0
    • WELLER
    • Item # 5VZZ1
    • Mfr. Model # 0058762701
    • Filter Set, H12 Filters, Fume Extraction, For Use With 5WAC0 Economical Fume Extract Kit, Package Quantity 1

  • Butane Canisters,5-1/8 Oz,PK24
    Butane Refill Canister
    • MASTER APPLIANCE
    • Item # 3KMT5
    • Mfr. Model # 51773-24
    • Butane Refill Canister, 5-1/8 oz, Butane-Powered Heat Tools, For Use With 1YMK6, 5PYT5, 1WG61, 5PYT6, 5PYT7,...More

  • Soldering Pencil,ESD Safe
    Soldering Pencil,ESD Safe
    • WELLER
    • Item # 20UX58
    • Mfr. Model # T0052918099N
    • Soldering Pencil, 80 W, ESD Safe, Soldering, Color Black/Silver, Material Steel/Plastic, For Use With Mfr.No....More

  • Iron Holder,Soldering,Stainless Steel
    Iron Holder,Soldering,Stainless Steel
    • HAKKO
    • Item # 45LR52
    • Mfr. Model # FH800-51BY
    • Iron Holder, Sleep Functionality, Soldering, Size 6.75 In. x 4.5 In. x 4.25 In., Color Blue, Material...More

  • Heater
    • PACE
    • Multiple product options available

      Multiple product options available

  • PCB Holder,Silver,Metal
    PCB Holder,Silver,Metal
    • HAKKO
    • Item # 32TU59
    • Mfr. Model # C1390C
    • PCB Holder, Adjustable Heights, ESD, Reworks Holder, Length 4 In., Color Silver, Material Metal

  • Soldering Iron Connector,3.9 ft. L,Black
    Soldering Iron Connector,3.9 ft. L,Black
    • HAKKO
    • Item # 32TV30
    • Mfr. Model # FX8801-02
    • Soldering Iron Connector, Slender, Ergonomic Handle, Thin Grip for Easier Use, Soldering, Length 3.9 ft.,...More

  • Connector Assembly
    • HAKKO
    • Multiple product options available

      Multiple product options available

  • Solder Handpiece,9.75in.x2.5in.x1.5in.
    Solder Handpiece,9.75in.x2.5in.x1.5in.
    • HAKKO
    • Item # 45LR54
    • Mfr. Model # FX1001-51
    • Solder Handpiece, Burn Resistant Cord, Soldering, Size 9.75 In. x 2.5 In. x 1.5 In., Color Blue, Material...More

  • Conversion Kit,Blue,ESD Safe
    Conversion Kit
    • HAKKO
    • Item # 32TU66
    • Mfr. Model # FM2027-03
    • Conversion Kit, ESD Safe, Connector Needs, Length 7.4in, Color Blue, For Use With Mfr. No. B3216 and Heat Pad

  • Probe Style Handpiece and Return,1/4 In
    Probe Style Handpiece and Return,1/4 In
    • AMERICAN BEAUTY
    • Item # 5ZHD6
    • Mfr. Model # 10511G
    • Probe Style Handpiece and Return, 1/4 In, Copper-Coated, Stainless Steel Electrodes Can Be Easily Bent,...More

  • Voltage Controller
    Voltage Controller
    • AMERICAN BEAUTY TOOLS
    • Item # 49W659
    • Mfr. Model # V3600 120
    • Voltage Control Unit, Built to Produce a Tremendous Amount of Heat, Voltage Controller is Intended to Use...More

  • Disposable Gas Cartridges Case,8" L,PK12
    Disposable Gas Cartridges Case,8" L,PK12
    • SIEVERT
    • Item # 54EG28
    • Mfr. Model # 2202-12
    • Disposable Gas Cartridges Case, Safer, Faster and Easier to Work, Not Sensitive to Shocks, Environmentally...More

  • Cubby,Black,Aluminum
    Cubby,Black,Aluminum
    • PACE
    • Item # 31ZT17
    • Mfr. Model # 6019-0084-P1
    • Cubby, Soldering Iron Set Back Stand, Length 7.64 In., Size 2.55 In., Color Black, Material Aluminum, For Use...More

  • Voltage Control Unit,For Iron and Pots
    Voltage Control Unit,For Iron and Pots
    • AMERICAN BEAUTY
    • Item # 5ZHA6
    • Mfr. Model # V3700
    • Voltage Control Unit, Solid-State Voltage Regulating Device Incorporated in Each Controller Permits Tighter...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More